Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Green Certification
Ratings

Lamps

90 Results Found that Include 228 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LED Lamp,Dimmable,A19,2700K,White
  • GE LIGHTING
  • LED Lamp, Dimmable, A19,2700K, WhiteLED Lamp, A19
  • Item # 32WX16
  • Mfr. Model # LED11DA19/827
  • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 11 Watts, Voltage 120,...More

LED Lamp,LED,9.5W,120V,Soft White,A19
  • PHILIPS
  • LED Lamp, LED, 9.5W, 120V, Soft White, A19LED Lamp,LED,9.5W,120V,Soft White,A19
  • Item # 34TE72
  • Mfr. Model # 453324
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 9.5 Watts, Voltage 120,...More

Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr.Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • Item # 3WY10
  • Mfr. Model # FLE9/2/CAC/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Blunt Tip, Lamp Designation FLE9/2/CAC/827, 9 Watts, Incandescent...More

Plug-In CFL,Non-Dimmable,2700K,23W
  • LUMAPRO
  • Plug-In CFL, Non-Dimmable, 2700K, 23WPlug-In CFL, T3
  • Item # 2CUW4
  • Mfr. Model # 2CUW4
  • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 23CFL/GU24/27, Start Type Preheat, 23 Watts,...More

LED Lamp,Decorative,120V,300 lm,4.2 in.L
  • GE LIGHTING
  • LED Lamp, Decorative, 120V, 300 lm, 4.2 in.LLED Lamp,Decorative,120V,300 lm,4.2 in.L
  • Item # 36GJ32
  • Mfr. Model # LED4.5DCAC-F/TP
  • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Candelabra Screw (E12), 4.5 Watts,...More

LED Lamp,Decorative,4.2in.L,1.375in.dia
  • GE LIGHTING
  • LED Lamp, Decorative, 4.2in.L, 1.375in.diaLED Lamp,Decorative,4.2in.L,1.375in.dia
  • Item # 36GJ30
  • Mfr. Model # LED4DCAC-C/827
  • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Candelabra Screw (E12), 4 Watts, Voltage...More

LED Lamp,2700K,8W
  • ACUITY ACCULAMP
  • LED Lamp, 2700K, 8WLED Lamp,2700K,8W
  • Item # 22LU24
  • Mfr. Model # ALEBR20 500L DIM M12
  • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR20, Base Type Medium Screw (E26), 8 Watts, Voltage...More

Screw-In CFL,Non-Dimmable,2700K,15W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 15WScrew-In CFL,Non-Dimmable,2700K,15W
  • Item # 2CUU6
  • Mfr. Model # 2CUU6
  • Screw-In CFL, Non-Dimmable, Lamp Type Globe, Lamp Designation 15CFLG30/GLOBE/27, Start Type Preheat, 15...More

LED Lamp,LED,9W,120V,Daylight,A19
  • PHILIPS
  • LED Lamp, LED, 9W, 120V, Daylight, A19LED Lamp,LED,9W,120V,Daylight,A19
  • Item # 34TE74
  • Mfr. Model # 454041
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 9 Watts, Voltage 120,...More

Lamp,Non-Dimmable CFL,Spiral,20,T3
  • GE LIGHTING
  • Lamp, Non-Dimmable CFL, Spiral, 20, T3Lamp, T3
  • Item # 29NT89
  • Mfr. Model # FLE20HT3/2/D/CD
  • Lamp, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE20HT3/2/D, 20 Watts, Incandescent Equivalent...More

CFL Lamp, 26W,CFL,R40,Med,2700K, Dim
  • GE LIGHTING
  • CFL Lamp, 26W, CFL, R40, Med, 2700K, DimScrew-In CFL, R40
  • Item # 40D413
  • Mfr. Model # FLE26/2DMR40/BX
  • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE26/2DMR40, Start Type Instant, 26...More

LED Lamp,A-Line,A21 Shape,16W,120V,100W
  • GE LIGHTING
  • LED Lamp, A-Line, A21 Shape, 16W, 120V, 100WLED Lamp,A-Line,A21 Shape,16W,120V,100W
  • Item # 36GJ41
  • Mfr. Model # LED16DA21/827
  • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A21, Base Type Medium Screw (E26), 16 Watts, Voltage 120,...More

Screw-In CFL,Non-Dimmable,2700K,11W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 11WScrew-In CFL, R20
  • Item # 6LY96
  • Mfr. Model # FLE11/2/R20/XL/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE11/2/R20/XL/827, 11 Watts,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More