Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lamps

17 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Lamp,MR16,Ba15d,3W,12V
    • LED Lamp, MR16, Ba15d, 3W, 12VMR16 LED Lamps
    • Item # 46C365
    • Mfr. Model # 46C365
    • LED Lamp, Non-Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type Double Contact Bayonet (BA15D), 3...More

    Screw-In CFL,Non-Dimmable,5000K,6000 hr.
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 5000K, 6000 hr.Screw-In CFL, T3
    • Item # 4XLE9
    • Mfr. Model # FLE13HT3/2/6S
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE13HT3/2/6S, Start Type Instant, 13 Watts,...More

    Lamp,Halogen,38W,PAR30L,Flood,120V
    • LUMAPRO
    • Lamp, Halogen, 38W, PAR30L, Flood, 120VLamp,Halogen,38W,PAR30L,Flood,120V
    • Item # 38G523
    • Mfr. Model # 38G523
    • Halogen Lamp, Lamp Type Reflector-PAR, Lamp Shape PAR30L, Base Type Medium Screw (E26), 38 Watts, 120...More

    LED Lamp,PAR30S,E26,15W,2700K
    • LED Lamp, PAR30S, E26,15W, 2700KPAR30S LED Lamps
    • Item # 46E393
    • Mfr. Model # 46E393
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30S, Base Type Medium Screw (E26), 15 Watts,...More

    Fluorescent Linear Lamp,T12,Cool,4100K
    • GE LIGHTING
    • Fluorescent Linear Lamp, T12, Cool, 4100KLinear Fluorescent Lamp, T12
    • Item # 4WW87
    • Mfr. Model # F96T12HL41HOWMCVG
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 96 In., Base Type Recessed Double Contact...More

    LED Lamp,Dimmable,PAR30L,2700K,Clear
    • LED Lamp, Dimmable, PAR30L, 2700K, ClearPAR30L LED Lamps
    • Item # 32WU96
    • Mfr. Model # LED12DP3LRW82740
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30L, Base Type Medium Screw (E26), 12 Watts,...More

    Incandescent Light Bulb,B10,40W,PK2
    • GE LIGHTING
    • Incandescent Light Bulb, B10,40W, PK2Incandescent Lamp, B10
    • Item # 10E060
    • Mfr. Model # 40BC/RVL CD2
    • Incandescent Lamp, Lamp Type Blunt Tip, Lamp Shape B10, Base Type Candelabra Screw (E12), 40 Watts, Initial...More

    LED Light Bulb,A19,3000K,Warm
    • LED Light Bulb, A19,3000K, WarmA19 LED Lamps
    • Item # 6GEM2
    • Mfr. Model # 6GEM2
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    Plug-In CFL,Dimmable,3000K,55W
    • LUMAPRO
    • Plug-In CFL, Dimmable, 3000K, 55WPlug-In CFL, T5
    • Item # 3EMX5
    • Mfr. Model # 3EMX5
    • Plug-In CFL, Dimmable, Lamp Type Single Tube, Lamp Designation F55TTL, Start Type Rapid, 55 Watts,...More

    Fluorescent Linear Lamp,T8,Cool,4100K
    • SHAT-R-SHIELD
    • Fluorescent Linear Lamp, T8, Cool, 4100KLinear Fluorescent Lamp, T8
    • Item # 9UCM6
    • Mfr. Model # 46516
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start...More

    LED Lamp,A-Line,A15 Shape,4.5W,120V
    • LED Lamp, A-Line, A15 Shape, 4.5W, 120VA15 LED Lamps
    • Item # 36GJ35
    • Mfr. Model # LED4.5DA15-W/TP
    • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A15, Base Type Medium Screw (E26), 4.5 Watts, Voltage 120,...More

    LED Lamp,PAR16,300L,3000K
    • LED Lamp, PAR16,300L, 3000KPAR16 LED Lamps
    • Item # 22N520
    • Mfr. Model # 423640
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type 2-Pin (GU10), 6 Watts, Voltage 120,...More

    High Pressure Sodium Lamp,ED18,200W
    • GE LIGHTING
    • High Pressure Sodium Lamp, ED18,200WHigh Pressure Sodium Lamp, ED18
    • Item # 1MM74
    • Mfr. Model # LU200/ECO/NC
    • HID Lamp, Lamp Type High Pressure Sodium, Lamp Shape ED18, Base Type Mogul Screw (E39), Lamp Designation...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More