Skip Content

Filter Results By

Applied Filters Clear All

Lamps

103 Results Found that Include 267 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Light Bulb,G16.5,3000K,Warm
  • GE LIGHTING
  • LED Light Bulb, G16.5,3000K, Warm G16.5 LED Lamps
  • Item # 6XWL1
  • Mfr. Model # LED2G16C-ES/C
  • LED Lamp, Lamp Shape G16.5, Lamp Type Globe, Non-Dimmable, Base Type Candelabra Screw (E12), 1.8 Watts,...More

Plug-In CFL,26W,Non-Dim,2700K,10,000 hr
  • GE LIGHTING
  • Plug-In CFL, 26W, Non-Dim, 2700K, 10,000 hr Plug-In CFL, T4
  • Item # 1PGX5
  • Mfr. Model # F26DBX/E/827/ECO
  • Plug-In CFL, Non-Dimmable, Lamp Type Double Tube, Lamp Designation F7BX/ECO, Bulb Start Type Preheat, 26...More

LED Light Bulb,B11,2700K,Soft White
  • LED Light Bulb, B11,2700K, Soft White B11 LED Lamps
  • Item # 6PXU5
  • Mfr. Model # 410217
  • LED Lamp, Lamp Shape B11, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 3 Watts, Voltage...More

Miniature Lamp,120PSB-1,3W,T2,120V
  • Miniature Lamp, 120PSB-1,3W, T2,120V T2 Miniature Lamp
  • Item # 4VDY4
  • Mfr. Model # 4VDY4
  • Miniature Incandescent Bulb, Trade Number 120PSB-1, Lamp Shape T2, Base Type Tel. Slide No. 5, 3 Watts, 120...More

LED Lamp,F15,E26,3.5W,2700K
  • PHILIPS
  • LED Lamp, F15, E26,3.5W, 2700K F15 LED Lamps
  • Item # 46C240
  • Mfr. Model # 427807
  • LED Lamp, Lamp Shape F15, Lamp Type Flame Tip, Dimmable, Base Type Medium Screw (E26), 3.5 Watts, Voltage...More

LED Lamp, PAR16, 4.5W, 3000K, 25deg.,E26
  • LED Lamp, PAR16, 4.5W, 3000K, 25deg., E26 PAR16 LED Lamps
  • Item # 6XWL6
  • Mfr. Model # LED5P16S/NFL/TP
  • LED Lamp, Lamp Shape PAR16, Lamp Type Reflector-PAR, Non-Dimmable, Base Type Medium Screw (E26), 4.5 Watts,...More

CFL Lamp, 15W,CFL,R30,Med,2500K,RVL,Dim
  • GE LIGHTING
  • CFL Lamp, 15W, CFL, R30, Med, 2500K, RVL, Dim Screw-In CFL, R30
  • Item # 40D417
  • Mfr. Model # FLE15/DVR30RVLCD
  • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE15/DVR30RVLCD, 15 Watts, Incandescent...More

Incandescent Light Bulb,BR30,75W,PK6
  • Incandescent Light Bulb, BR30,75W, PK6 BR30 Incandescent Lamps
  • Item # 2CUY7
  • Mfr. Model # 2CUY7
  • Incandescent Reflector Lamp, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 75...More

Plug-In CFL,Dimmable,4100K,40W
  • LUMAPRO
  • Plug-In CFL, Dimmable, 4100K, 40W Plug-In CFL, T5
  • Item # 2CEL7
  • Mfr. Model # 2CEL7
  • Plug-In CFL, Dimmable, Lamp Type Single Tube, Lamp Designation F40/30BX/SPX, Bulb Start Type Rapid, 40 Watts,...More

Screw-In CFL,Non-Dimmable,5000K,200W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 5000K, 200W Screw-In CFL, 8U
  • Item # 5MPX4
  • Mfr. Model # 5MPX4
  • Screw-In CFL, Non-Dimmable, Lamp Type Multi-Tube, Lamp Designation 200CFL/8U, Bulb Start Type Instant, 200...More

Screw-In CFL,Non-Dimmable,2700K,65W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 65W Screw-In CFL, T5
  • Item # 3EMY2
  • Mfr. Model # 3EMY2
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 65CFL/27, Bulb Start Type Rapid, 65 Watts,...More

LED Lamp,BA13,4.5W,2700K
  • PHILIPS
  • LED Lamp, BA13,4.5W, 2700K LED Lamp,BA13,4.5W,2700K
  • Item # 32MX71
  • Mfr. Model # 435164
  • LED Lamp, Lamp Shape BA13, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More