Skip Content

Filter Results By

Applied Filters Clear All

Lamps

49 Results Found that Include 109 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Ope
  • HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Open Fixture Type, 400 Watts ED37 Metal Halide Lamps
  • Item # 4V603
  • Mfr. Model # MVR400/C/U
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation MVR400/C/U,...More

Cold Cathode CFL,55W,Non-Dim,5000K
  • FOSTORIA
  • Cold Cathode CFL, 55W, Non-Dim, 5000K Cold Cathode CFL,55W,Non-Dim,5000K
  • Item # 3HMK9
  • Mfr. Model # SSE55
  • Cold Cathode CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation SSE-55, Bulb Start Type Rapid, 55 Watts,...More

LED Lamp,A19,E26,18.5W,2700K
  • LED Lamp, A19, E26,18.5W, 2700K A19 LED Lamps
  • Item # 46E385
  • Mfr. Model # 46E385
  • LED Lamp, Lamp Shape A19, Lamp Type A-Shape, Dimmable, Base Type Medium Screw (E26), 18 Watts, Voltage 120,...More

LED Lamp,Non-Dimmable,16W,A21,2700K,3Way
  • LED Lamp, Non-Dimmable, 16W, A21,2700K, 3Way A21 LED Lamps
  • Item # 44ZV43
  • Mfr. Model # LED22A50/150/827
  • LED Lamp, Lamp Shape A21, Lamp Type LED, Non-Dimmable, Base Type Medium Screw (E26), 6/22/15 Watts, Voltage...More

HID Lamp, High Pressure Sodium Lamp Type, ED18 Lamp Sh
  • GE LIGHTING
  • HID Lamp, High Pressure Sodium Lamp Type, ED18 Lamp Shape, Open Fixture Type, 200 Watts ED18 High Pressure Sodium Lamps
  • Item # 3APT4
  • Mfr. Model # LU200/H/ECO
  • HID Lamp, Lamp Type High Pressure Sodium, Lamp Shape ED18, Base Type Mogul Screw (E39), Lamp Designation...More

Miniature Incandescent Bulb,Clear,40W
  • Miniature Incandescent Bulb, Clear, 40W T4 Miniature Lamp
  • Item # 16G829
  • Mfr. Model # 50LMP-40WH
  • Miniature Incandescent Bulb, Lamp Shape T4, Base Type Double Contact Bayonet, 40 Watts, 120 Voltage, 300mA...More

LED Spotlight,MR16,3500K,White
  • LED Spotlight, MR16,3500K, White MR16 LED Lamps
  • Item # 3CRD5
  • Mfr. Model # 3CRD5
  • LED Spotlight, Lamp Shape MR16, Lamp Type Reflector-MR, Non-Dimmable, Base Type 2-Pin (GU5.3), 3.9 Watts,...More

Incandescent Spotlight,R20,45W,PK6
  • Incandescent Spotlight, R20,45W, PK6 R20 Incandescent Lamps
  • Item # 2PGY1
  • Mfr. Model # 2PGY1
  • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape R20, Base Type Medium Screw (E26) Brass, 45 Watts,...More

HID Lamp, High Pressure Sodium Lamp Type, ED23.5 Lamp
U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp&
  • U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp Shape, 3" Bend Radius T12 U-Shaped Fluorescent Lamps
  • Item # 1C492
  • Mfr. Model # F40BL/U/3
  • U-Shaped Fluorescent Lamp, Lamp Shape T12, Base Type Medium Bi-Pin (G13), Light Bulb Dia. 1-1/2 In., Bulb...More

Scrw-In CFL,Non-Dmmbl,2500K,8000 hr.,PK2
  • GE LIGHTING
  • Scrw-In CFL, Non-Dmmbl, 2500K, 8000 hr., PK2 Screw-In CFL, A19
  • Item # 13G656
  • Mfr. Model # FLE15HB/RVBX2-TP
  • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation FLE15HB/RV, Bulb Start Type Instant, 15...More

Linear Fluorescent Lamp, Single Pin (Fa8) Base Type,&#
LED Lamp, PAR30L, 12W, 3000K, 36deg.,E26
  • LED Lamp, PAR30L, 12W, 3000K, 36deg., E26 PAR30L LED Lamps
  • Item # 46C232
  • Mfr. Model # 430165
  • LED Lamp, Lamp Shape PAR30L, Lamp Type Reflector-PAR, Dimmable, Base Type Medium Screw (E26), 12 Watts,...More

Incandescent Light Bulb,A19,60W,PK12
  • Incandescent Light Bulb, A19,60W, PK12 A19 Incandescent Lamps
  • Item # 2CUY2
  • Mfr. Model # 2CUY2
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 60 Watts, Max. Overall...More

Miniature Lamp,1450,1W,G3 1/2,24V,PK10
  • Miniature Lamp, 1450,1W, G3 1/2,24V, PK10 G3 1/2 Miniature Lamp
  • Item # 2FMH4
  • Mfr. Model # 2FMH4
  • Miniature Incandescent Bulb, Trade Number 1450, Lamp Shape G3 1/2, Base Type Miniature Bayonet (BA9s), 1...More

Screw-In CFL,2500K,8000 hr.
  • GE LIGHTING
  • Screw-In CFL, 2500K, 8000 hr. Screw-In CFL, T3
  • Item # 10D858
  • Mfr. Model # FLE32HT3D3RVL/CD
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE32HT3D3RVL, 16/25/32 Watts, Incandescent...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More