Skip Content

Filter Results By

Applied Filters Clear All

Lamps

91 Results Found that Include 395 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Screw-In CFL,Non-Dimmable,2700K,55W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 55W Screw-In CFL, T5
  • Item # 2CUU5
  • Mfr. Model # 2CUU5
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 55CFL/27, Bulb Start Type Preheat, 55 Watts,...More

HID Lamp, High Pressure Sodium Lamp Type, ED23.5 Lamp
LED Lamp, PAR30, 12W, 3000K, 35deg., E26
  • LED Lamp, PAR30, 12W, 3000K, 35deg., E26 PAR30 LED Lamps
  • Item # 45AU63
  • Mfr. Model # LED12DP303W83035
  • LED Lamp, Lamp Shape PAR30, Lamp Type LED, Dimmable, Base Type Medium Screw (E26), 12 Watts, Voltage 120,...More

HID Lamp, Mercury Vapor Lamp Type, BT28 Lamp Shape, Op
HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
Screw-In CFL,2700K,8000 hr.,Non-Dimmable
  • GE LIGHTING
  • Screw-In CFL, 2700K, 8000 hr., Non-Dimmable Screw-In CFL, T3
  • Item # 2NJ84
  • Mfr. Model # FLE32HLX/2/XL/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE32HLX/2/827, 32 Watts, Incandescent...More

Double Ended Halogen Lamp, T2 1/2 Lamp Shape, Recessed
  • Double Ended Halogen Lamp, T2 1/2 Lamp Shape, Recessed Single Contact (R7s) Base Type T2 1/2 Halogen Lamp
  • Item # 1G982
  • Mfr. Model # Q250T3/CL
  • Halogen Lamp, Lamp Type Double Ended, Lamp Shape T2 1/2, Base Type Recessed Single Contact (R7s), 250 Watts,...More

LED Lamp,PAR30L,12W,3000K,35deg.,E26
  • LED Lamp, PAR30L, 12W, 3000K, 35deg., E26 PAR30L LED Lamps
  • Item # 45AU70
  • Mfr. Model # LED12DP3L3W83035
  • LED Lamp, Lamp Shape PAR30L, Lamp Type LED, Dimmable, Base Type Medium Screw (E26), 12 Watts, Voltage 120,...More

Miniature Incandescent Bulb,120V
  • FEDERAL SIGNAL
  • Miniature Incandescent Bulb, 120V Miniature Incandescent Bulb,120V
  • Item # 9RYG9
  • Mfr. Model # K149123A
  • Miniature Incandescent Bulb, Lamp Shape T8, Base Type Double Contact Bayonet (BA15d), 25 Watts, 120 Voltage,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More