Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Lamp Base
  • View MoreView Less
Watts
Voltage
Wire Gauge (AWG)
Price
  • View MoreView Less
Shop By

53 Results Found that Include 53 Products 

 |  Results per page: 16 | 32 | 48

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 5C402 | Mfr. Model # 13353-0NX

Catalog Page # 696 (PDF)

Fluorescent Lamp Holder, Watts 660, Voltage 600, Connection Quickwire Push-in, Mounting Short Slide-on, Color...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 5C403 | Mfr. Model # 13357-NX

Catalog Page # 696 (PDF)

Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder, Med Base

LEVITON

Grainger Item # 5C406 | Mfr. Model # 9875

Catalog Page # 697 (PDF)

Porcelain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts Maximum, 250 Volts, Mounts Directly to 3 1/4...More

Lamp Holder, Med Base

LEVITON

Grainger Item # 5C407 | Mfr. Model # 29816-C

Catalog Page # 697 (PDF)

Porcelain Pull Chain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts, 250 Volts, Mounts Directly to 3...More

Lamp Holder, 4 KV Pulse Rated, 1500 W, 600V

LEVITON

Grainger Item # 4HGN2 | Mfr. Model # 8756

Catalog Page # 697 (PDF)

Lamp Holder, 4 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZK88 | Mfr. Model # 13180-U

Catalog Page # 696 (PDF)

Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder, Adapter, 600W, 250V

LEVITON

Grainger Item # 4HGN3 | Mfr. Model # 8681

Catalog Page # 696 (PDF)

Lamp Holder, Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color Aluminum,...More

Lamp Holder, 660W, 250V

LEVITON

Grainger Item # 4HGN4 | Mfr. Model # 10085

Catalog Page # 697 (PDF)

Item Lamp Holder, Type One-Piece, Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge (AWG) 18,...More

Lamp Holder, Miniature Bi-Pin, 750 W, 250 V

LEVITON

Grainger Item # 4HGL9 | Mfr. Model # 80054

Catalog Page # 697 (PDF)

Item Lamp Holder, Type Miniature Bi-Pin, Lamp Base MR16/MR11, Watts 750, Voltage 250, Wire Gauge (AWG) 18,...More

Fluorescent Lampholder

LEVITON

Grainger Item # 6LM92 | Mfr. Model # 13550-NW

Catalog Page # 696 (PDF)

Lamp Holder Plunger, High Output, 600 Watts, 600 Volts

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZK89 | Mfr. Model # 2536

Catalog Page # 696 (PDF)

Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 1000 Volts, Connection...More

Fluorescent Lampholder

LEVITON

Grainger Item # 6LM93 | Mfr. Model # 13551-NW

Catalog Page # 696 (PDF)

High Output, Lampholder, Stationary, 600 Watts, 600 Volts

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZK90 | Mfr. Model # 2537

Catalog Page # 696 (PDF)

Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder, Medium Bi-Pin, 660 W, 600 V

LEVITON

Grainger Item # 4HGP3 | Mfr. Model # 23661-0SL

Catalog Page # 696 (PDF)

Lamp Holder, Medium Bi-Pin, G13 Lamp Base, 660 Watts, 600 Voltage, Med Profile 23mm Center Height, Wire Gauge...More

Lamp Holder, Compact Fluorescent, 26/32/42

LEVITON

Grainger Item # 4HGN8 | Mfr. Model # 26725-419

Catalog Page # 697 (PDF)

Lamp Holder, Compact Fluorescent, G24q-3,GX24q-4 Lamp Base, 26/32/42 Watts, Wire Gauge Accepts 18 Solid or...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZL09 | Mfr. Model # 524

Catalog Page # 696 (PDF)

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

Lamp Holder, Fluorescent, Plunger, 600 VAC

LEVITON

Grainger Item # 3CWN8 | Mfr. Model # 13464

Catalog Page # 696 (PDF)

Lamp Holder, Fluorescent, Lamp Base Plunger, Watts 660, Voltage 600 VAC, Wire Gauge 18 AWG, Connection...More

Lamp Holder, Med Base

LEVITON

Grainger Item # 5C412 | Mfr. Model # 9726-C

Catalog Page # 697 (PDF)

Porcelain Pull Chain Lamp Holder, 250 Watts, 250 Volts, With NEMA 5-15R Grounded Outlet 15 Amps/125 Volts,...More

Lamp Holder, Medium Bi-Pin, 660 W, 600 V

LEVITON

Grainger Item # 4HGP4 | Mfr. Model # 23660-0SL

Catalog Page # 696 (PDF)

Lamp Holder, Medium Bi-Pin, G13 Lamp Base, 660 Watts, 600 Voltage, Tall Profile 30mm Center Height, Wire...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 5C401 | Mfr. Model # 395-W

Catalog Page # 696 (PDF)

Item Medium Bi-pin Lamp Holder, Watts 660, Voltage 600, Connection 9 In. #18 AWG 105 Degree C Plastic,...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZL08 | Mfr. Model # 523

Catalog Page # 696 (PDF)

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

Lamp Holder, Fluorescent, Fixed, 600 VAC

LEVITON

Grainger Item # 3CWN9 | Mfr. Model # 13465

Catalog Page # 696 (PDF)

Lamp Holder, Fluorescent, Lamp Base Fixed, Watts 660, Voltage 600 VAC, Wire Gauge 18 AWG, Connection...More

Lamp Holder, 4KV Adapter, 600 W, 250 V

LEVITON

Grainger Item # 4HGP2 | Mfr. Model # 8681-400

Catalog Page # 696 (PDF)

Lamp Holder, 4 KV Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color...More

Lampholder, Medium Base

LEVITON

Grainger Item # 6LM91 | Mfr. Model # 124-D

Catalog Page # 697 (PDF)

Weatherproof Lampholder, Medium Base, Max Voltage 250, Fixture Wattage 660, Length 2.12 In, Dia 2 In, 6 In...More

Lamp Holder, 5 KV Pulse Rated, 1500 W, 600V

LEVITON

Grainger Item # 4HGN1 | Mfr. Model # 8746

Catalog Page # 697 (PDF)

Lamp Holder, 5 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

Lamp Holder, 4KV Open Fixture, 1500W, 600V

LEVITON

Grainger Item # 4HGP1 | Mfr. Model # 8751

Catalog Page # 697 (PDF)

Lamp Holder, 4KV Open-Fixture, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

Lamp Holder, 75 W Max

LEVITON

Grainger Item # 3ZK92 | Mfr. Model # 26720-100

Catalog Page # 697 (PDF)

Compact Fluorescent Lampholder, Horizontal Snap In, Will Fit 13W G23 and G23-2 Base Lamps, 75 Watts Max, 600...More

Lamp Holder, 75 W Max

LEVITON

Grainger Item # 3ZK99 | Mfr. Model # 26725-403

Catalog Page # 697 (PDF)

Compact Fluorescent Lampholder, Bottom Snap In, Will Fit 26, 32, and 18W G24q-3 and GX24q-3 base Lamps, 75...More

Lamp Holder, 75 W Max

LEVITON

Grainger Item # 3ZK91 | Mfr. Model # 26719-200

Catalog Page # 697 (PDF)

Compact Fluorescent Lampholder, Horizontal Screw Down, Will Fit 5, 7, and 9W G23 and G23-2 Base Lamps, 75...More

Lamp Holder, 75 W Max

LEVITON

Grainger Item # 3ZK93 | Mfr. Model # 26720-200

Catalog Page # 697 (PDF)

Item Compact Fluorescent Lamp Holder, Lamp Base GX23, GX23-2, Wire Gauge (AWG) 18, Connection Quickwire...More

Lampholder, Fluorescent

LEVITON

Grainger Item # 4YA99 | Mfr. Model # 13518

Catalog Page # 696 (PDF)

Fluorescent Lampholder, Plunger, Lamp Base Medium Bipin, Watts 660, Volts 600, Wire Gauge 18 AWG, Connection...More

Lamp Holder, 75 W Max

LEVITON

Grainger Item # 3ZL02 | Mfr. Model # 26725-413

Catalog Page # 697 (PDF)

Compact Fluorescent Lampholder, Bottom Screw Down, 4 Hole, Will Fit 26 and 32W G24q-3 and GX24q-3 Base Lamps,...More

 |  Results per page: 16 | 32 | 48
loader image