Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Lamp Base
Watts
Voltage
Wire Gauge (AWG)
Brand
Price
Shop By

    Lampholders

    10 Results Found that Include 10 Products 

    Results per page: 16 | 32 | 48
      Lamp Holder,660 W Lamp
      • LEVITON
      • Lamp Holder, 660 W Lamp
      • Item # 5C402
      • Mfr. Model # 13353-0NX
      • Fluorescent Lamp Holder, Watts 660, Voltage 600, Connection Quickwire Push-in, Mounting Short Slide-on, Color...More

      Lamp Holder,660 W Lamp
      • LEVITON
      • Lamp Holder, 660 W Lamp
      • Item # 5C403
      • Mfr. Model # 13357-NX
      • Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

      Fluorescent Lampholder
      Fluorescent Lampholder
      Lampholder,Fluorescent
      • LEVITON
      • Lampholder, Fluorescent
      • Item # 4YA99
      • Mfr. Model # 13518
      • Fluorescent Lampholder, Plunger, Lamp Base Medium Bipin, Watts 660, Volts 600, Wire Gauge 18 AWG, Connection...More

      Lampholder,Fluorescent
      • LEVITON
      • Lampholder, Fluorescent
      • Item # 4YB10
      • Mfr. Model # 13519
      • Fluorescent Lampholder, Stationary, Lamp Base Medium Bipin, Watts 660, Volts 600, Wire Gauge 18 AWG,...More

      Lamp Holder,660 W Lamp
      • HUBBELL WIRING DEVICE-KELLEMS
      • Lamp Holder, 660 W Lamp
      • Item # 3D672
      • Mfr. Model # RL310
      • Fluorescent Lampholder for Slimline Fixtures, Plunger, White, 660 Watts, 600 Volts

      Lamp Holder,660 W Lamp
      • HUBBELL WIRING DEVICE-KELLEMS
      • Lamp Holder, 660 W Lamp
      • Item # 3D673
      • Mfr. Model # RL311
      • Fluorescent Lampholder for Slimline Fixtures, Fixed, White, 660 Watts, 250 Volts

      Fluorescent Lamp Holder,3.75 x 5.25 In
      • LEVITON
      • Fluorescent Lamp Holder, 3.75 x 5.25 In
      • Item # 5MRL2
      • Mfr. Model # 9862-PCH
      • Fluorescent Lamp Holder, Compact Fluorescent, Lamp Base GU24, Watts 120, Voltage 250, Wire Gauge 16 AWG,...More

      Fluorescent Lamp Holder,3 x 4.5 In
      • LEVITON
      • Fluorescent Lamp Holder, 3 x 4.5 In
      • Item # 5MRL1
      • Mfr. Model # 9860-LHG
      • Fluorescent Lamp Holder, Compact Fluorescent, Lamp Base GU24, Watts 13, Voltage 120, Wire Gauge 16 AWG,...More

      Results per page: 16 | 32 | 48