Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Ladders, Platforms and Scaffolding

16 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Extension Ladder,Fiberglass,40 ft.,I
    • LOUISVILLE
    • Extension Ladder, Fiberglass, 40 ft., IFiberglass Extension Ladder, Type I
    • Item # 5MRG8
    • Mfr. Model # FE3240
    • Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft., Max. Working Length 35 ft., ANSI Type IA,...More

    Extension Ladder,Aluminum,36 ft.,IA
    • LOUISVILLE
    • Extension Ladder, Aluminum, 36 ft., IAAluminum Extension Ladder, Type IA
    • Item # 36Y340
    • Mfr. Model # AE2236
    • Extension Ladder, Material Aluminum, Industry Ladder Size 36 ft., Max. Working Length 32 ft., ANSI Type IA,...More

    Stepladder,Alum,16 ft.,300 lb.
    • LOUISVILLE
    • Stepladder, Alum, 16 ft., 300 lb.Stepladder
    • Item # 36Y380
    • Mfr. Model # AS1016
    • Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 16 ft., Load Capacity 300 lb., Number of Steps 15,...More

    Extension Ladder,Fiberglass,28 ft.,IAA
    • LOUISVILLE
    • Extension Ladder, Fiberglass, 28 ft., IAAFiberglass Extension Ladder, Type IAA
    • Item # 36Y425
    • Mfr. Model # FE4628HD
    • Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft., Max. Working Length 25 ft., ANSI Type...More

    Trestle Extnsn Ladder,Fg,8 ft.,IA
    • LOUISVILLE
    • Trestle Extnsn Ladder, Fg, 8 ft., IATrestle Extnsn Ladder,Fg,8 ft.,IA
    • Item # 36Y488
    • Mfr. Model # FX1108
    • Trestle Extension Ladder, Material Fiberglass, Industry Ladder Size 8 ft., Max. Working Length 12 ft., ANSI...More

    Two-Person Stage,16 ft. L,20 In. W
    • LOUISVILLE
    • Two-Person Stage, 16 ft. L, 20 In. WTwo-Person Scaffolding Stage
    • Item # 36Y525
    • Mfr. Model # P22016
    • Two-Person Scaffolding Stage, Length 16 ft., Width 20 In., Height 5 In., Material Aluminum, Load Capacity 500...More

    12 inchWx20 foot L Ladder Stage
    Extension Ladder,Aluminum,40 ft.,I
    • LOUISVILLE
    • Extension Ladder, Aluminum, 40 ft., IAluminum Extension Ladder, Type I
    • Item # 36Y351
    • Mfr. Model # AE3240
    • Extension Ladder, Material Aluminum, Industry Ladder Size 40 ft., Max. Working Length 35 ft., ANSI Type I,...More

    One-Person Stage,20 ft. L,14 In. W
    • LOUISVILLE
    • One-Person Stage, 20 ft. L, 14 In. WOne-Person Scaffolding Stage
    • Item # 36Y511
    • Mfr. Model # P11420
    • One-Person Scaffolding Stage, Length 20 ft., Width 14 In., Height 5 In., Material Aluminum, Load Capacity 250...More

    Plate Connect Extnsn Ladder,FG,32 ft.,IA
    • LOUISVILLE
    • Plate Connect Extnsn Ladder, FG, 32 ft., IAFiberglass Plate Connect Extension Ladder, Type IA
    • Item # 36Y442
    • Mfr. Model # FE7632
    • Plate Connect Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft., Max. Working Length 29 ft.,...More

    Straight Ldr,Plate Connect,20 ft,Fg
    • LOUISVILLE
    • Straight Ldr, Plate Connect, 20 ft, FgPlate Connect Straight Ladder
    • Item # 36Y437
    • Mfr. Model # FE7520
    • Plate Connect Straight Ladder, Overall Height 20 ft., Overall Width 17-3/8 In., Material Fiberglass, Load...More

    Platform Stepladder,Aluminum,12 ft.
    • LOUISVILLE
    • Platform Stepladder, Aluminum, 12 ft.Platform Stepladder
    • Item # 36Y372
    • Mfr. Model # AP1012
    • Platform Stepladder, Ladder Height 12 ft., Platform Height 11 ft. 6 In., Load Capacity 300 lb., Bottom Width...More

    Trestle Extnsn Ladder,Alum,8 ft.,IA
    • LOUISVILLE
    • Trestle Extnsn Ladder, Alum, 8 ft., IAAluminum Trestle Extension Ladder, Type IA
    • Item # 36Y399
    • Mfr. Model # AX1008
    • Trestle Extension Ladder, Material Aluminum, Industry Ladder Size 8 ft., Max. Working Length 12 ft., ANSI...More

    Extension Ladder,Fiberglass,28 ft.,IAA
    • LOUISVILLE
    • Extension Ladder, Fiberglass, 28 ft., IAAFiberglass Extension Ladder, Type IIA
    • Item # 29NH88
    • Mfr. Model # FE4228HD
    • Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft., Max. Working Length 25 ft., ANSI Type...More

    Results per page: 16 | 32 | 48