Skip Content

Filter Results By

Applied Filters Clear All

Ladders, Platforms and Scaffolding

16 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Aluminum Step Stool, 24" Overall Height, 300 lb. Load&
Fiberglass Step Stool, 24" Overall Height, 300 lb. Loa
  • LOUISVILLE
  • Fiberglass Step Stool, 24" Overall Height, 300 lb. Load Capacity, Number of Steps 2 Step Stool
  • Item # 1CMV5
  • Mfr. Model # FS1502
  • Step Stool, Number of Steps 2, Overall Height 24 In., Material Fiberglass, ANSI Type IA, Load Capacity 300...More

Steel Household Step Stool, 36" Overall Height, 300 lb
  • GRAINGER APPROVED
  • Steel Household Step Stool, 36" Overall Height, 300 lb. Load Capacity, Number of Steps 2 Household Step Stool
  • Item # 12M626
  • Mfr. Model # 12M626
  • Household Step Stool, Number of Steps 2, Overall Height 36 In., Material Steel, ANSI Type IA, Load Capacity...More

  • HAILO
  • Household Step Stool Household Step Stool
  • Multiple product options available

    Platform Stepladder, Load Capacity 330 lb., Platform Length 11-7/8" and Includes Nonslip Tread; Varies by Number of Steps and Material

Tray and Hand Rail, Polypropylene, 25 lb. Load Capacity
Aluminum Household Step Stool, 42" Overall Height, 200
3 ft. 225 lb. Load Capacity Aluminum Stepladder
  • LOUISVILLE
  • 3 ft. 225 lb. Load Capacity Aluminum Stepladder Louisville Stepladder
  • Item # 36Y394
  • Mfr. Model # AS4003
  • Stepladder, Material Aluminum, ANSI Type II, Ladder Height 3 ft., Load Capacity 225 lb., Number of Steps 2,...More

Work Platform Base Unit, Plastic, Stackable Platform Style,
  • ADD-A-LEVEL
  • Work Platform Base Unit, Plastic, Stackable Platform Style, 2-7/8" Platform Height Work Platform Base Unit
  • Item # 1DPC9
  • Mfr. Model # A3624BG
  • Work Platform Base Unit, Material Plastic, Platform Style Stackable, Platform Height 2-7/8 In., Load Capacity...More

Work Platform Add On Unit, Plastic, Stackable Platform Styl
  • ADD-A-LEVEL
  • Work Platform Add On Unit, Plastic, Stackable Platform Style, 2-5/8" Platform Height Work Platform Add On Unit
  • Item # 1DPD1
  • Mfr. Model # A3624AG
  • Work Platform Add On Unit, Material Plastic, Platform Style Stackable, Platform Height 2-5/8 In., Load...More

Aluminum Utility Step Stool, 36" Overall Height, 225 l
Magnetized Project Tray, Steel/Plastic, 25 lb. Load Capacit
Fiberglass Step Stool, 24" Overall Height, 300 lb. Loa
  • WESTWARD
  • Fiberglass Step Stool, 24" Overall Height, 300 lb. Load Capacity, Number of Steps 2 Step Stool
  • Item # 44YY34
  • Mfr. Model # WW-3010-02
  • Step Stool, Number of Steps 2, Overall Height 24 In., Material Fiberglass, ANSI Type IA, Load Capacity 300...More

Steel Track Section, 3 ft. Length, Includes (2) C
  • COTTERMAN
  • Steel Track Section, 3 ft. Length, Includes (2) Center Track Brackets Cotterman Track Section
  • Item # 29WR38
  • Mfr. Model # GT1003-DT-KIT
  • Track Section, For Use With Mfr. No. 7406A5-B C1 P3 KIT, 7406A6-B C1 P3 KIT, 7407A5-B C1 P3 KIT, 7407A6-B C1...More

Anti-Slip Stair Tread, 24" Length, 9-7/8" Width,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More