Skip Content

Filter Results By

Applied Filters Clear All

Ladders, Platforms and Scaffolding

7 Results Found that Include 109 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • EGA
  • Mobile Platform Mobile Platform
  • Multiple product options available

    Mobile Platform, Material Aluminum, Platform Style Single Access, Load Capacity 300 lb., Number of Modular Decks 1, Base Width 27", Platform Width 24", Handrail Height...More

Rubber Tip, 1-1/4" Height, 1-7/16" Width, Package
  • EGA
  • Office Rolling Ladder, Assembled Office Rolling Ladder, Assembled
  • Multiple product options available

    Office Rolling Ladder, Material Steel, Assembled, Platform Height 12", Platform Depth 14", Overall Height 54", Load Capacity 450 lb., Base Width 18", Base Depth 16",...More

  • EGA
  • Work Platform Add On Unit Work Platform Add On Unit
  • Multiple product options available

    Work Platform Add On Unit, Material Steel, Platform Style Single Access, Load Capacity 500 lb., Number of Modular Decks 1, Base Length 38-1/4", Base Width 38-1/4",...More

  • EGA
  • Work Platform Work Platform
  • Multiple product options available

    Work Platform, Material Steel, Base Width 38-1/4", Step Depth 9-1/2", Climbing Angle 59°, Tread Serrated, Color Gray and Finish Enamel; Varies by Platform Style,...More

  • EGA
  • Rolling Ladder, Unassembled Rolling Ladder, Unassembled
  • Multiple product options available

    Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Depth 14", Load Capacity 450 lb., Climbing Angle 50°, Actuation Type Weight, Step Depth 7",...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More