Skip Content

Filter Results By

Ladders, Platforms and Scaffolding

Whether you're looking for a step stool, extension ladder or scaffolding platforms, take a step in the right direction with products from Grainger. For additional stability and safety when working on uneven surfaces or stairs, a ladder leveler and other ladder accessories can help. With loading capacities up to 1,000 lb. and fitted with locking swivel casters, work platforms can accommodate two workers and be transported to any location. Keep on moving up with a selection of scaffold towers and scaffolding accessories, such as scaffold boards, frames, guardrails and height extension kits for customization.

Choose the Right Ladder for the Job

Step 1: What Material Do You Need?

Fiberglass: Rugged and durable, ideal when working around electricity. Feature nonconductive side rails.

Aluminum: Lightweight and easy to carry. Not for use around electricity.

Step 2: Choose Load Capacity/Duty Rating

Load capacity is the combined weight of user and materials.
Load Capacity Application Duty Rating

200 lbs.
225 lbs.
250 lbs.
300 lbs.
375 lbs.
Light Duty/Household Use
Medium Duty/Commercial Use
Heavy Duty/Industrial Use
Extra Heavy Duty/Professional Use
Special Duty/Professional Use
Type III
Type II
Type I
Type IA
Type IAA

Step 3: Choose the Size/Height

STEP LADDERS EXTENSION LADDERS

MAX. HT. OF DESIRED REACH (FT.)* CHOOSE THIS SIZE (FT.)
HEIGHT TO TOP SUPPORT POINT (FT.) CHOOSE THIS SIZE (FT.)†

7
8
9
10
11
12
14
16
18
20
3
4
5
6
7
8
10
12
14
16
9 MAXIMUM
9 TO 13
13 TO 17
17 TO 21
21 TO 25
25 TO 28
28 TO 31
16
20
24
28
32
36
40
† Reflects section overlap, ladder angle and 3-ft. extintion above roof line.
* Assumes a 5-ft. 6" person with a vertical 12" reach.
Popular Ladders Brands
Werner Ladders Products Cotterman Ladders Products Louisville Ladders Products Little Giant Ladders Products Tri-Arc Ladders Products

Product Categories

Ladders, Platforms and Scaffolding Q&A

Material Handling
>
Ladders, Platforms and Scaffolding
(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for a ladder to place at a prox 45 degree angle to climb routinely for samples at the top of a feed delivery truck.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Lamar is loaded.
Additional information about Lamar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are using the platform with two people to lift and dump sacks into a tank that is 9' tall. I believe this unit would work great for your application.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Tawanda is loaded.
Additional information about Tawanda could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
We stock many options that will work for your application; we will need to know some more specifics and requirements to find the right one. If you can give us a call at 1-800-472-4643 we will be happy to help you find the right one.
2 years ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

want to no if product is csa approved

your 1-2-3 step plastic steps
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about sbrake is loaded.
Additional information about sbrake could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1