Skip Content

Filter Results By

Applied Filters Clear All

Labware

118 Results Found that Include 262 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • QORPAK
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height and...More

Vial,36.97mL,PK144
  • QORPAK
  • Glass Jar Glass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Body Color Clear and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height and Diameter

  • QORPAK
  • Closure Closure
  • Multiple product options available

    Multiple product options available

Vial,5 dram,PK144
  • QORPAK
  • Vial, 5 dram, PK144 Vial,5 dram,PK144
  • Item # 41U651
  • Mfr. Model # GLC-06064
  • Vial, Neck Size 24-400, Capacity 5 dram, Height .5mm, Dia. 27.25mm, Material of Construction Borosilicate...More

  • QORPAK
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • QORPAK
  • High Density Polyethylene Precleaned Bottle High Density Polyethylene Precleaned Bottle
  • Multiple product options available

    Precleaned Bottle, Basic Material Plastic, Body Color Natural, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

Vial,Screw Top,30ml Clear,PK144
  • QORPAK
  • Vial, Screw Top, 30ml Clear, PK144 Vial,Screw Top,30ml Clear,PK144
  • Item # 3LEC6
  • Mfr. Model # GLC-01008
  • Vial with Cap, Neck Size 22-400, Capacity 8 dram, Height 95mm, Dia. 25mm, Material of Construction Type I...More

  • QORPAK
  • Plastic Coated Glass Safety Coated Jar Plastic Coated Glass Safety Coated Jar
  • Multiple product options available

    Safety Coated Jar, Basic Material Glass, Shape Medium Round, Mouth Wide, Screw Closure Size 70-400mm, Body Color Clear, Body Material Plastic Coated Glass, Graduation...More

Vial,8 dram,PK144
  • QORPAK
  • Vial, 8 dram, PK144 Vial,8 dram,PK144
  • Item # 41U637
  • Mfr. Model # GLC-01009
  • Vial, Neck Size 22-400, Capacity 8 dram, Height 95mm, Dia. 25mm, Material of Construction Borosilicate Glass,...More

Sample Vial,10dram,95mm dia.,PK144
  • QORPAK
  • Sample Vial, 10dram, 95mm dia., PK144 Sample Vial,10dram,95mm dia.,PK144
  • Item # 21RP17
  • Mfr. Model # GLC-05080
  • Sample Vial, Neck Size 24-400, Capacity 10dram, Height 27.75mm, Dia. 95mm, Material of Construction...More

Vial Cleaned,8 dram,PK144
  • QORPAK
  • Vial Cleaned, 8 dram, PK144 Vial Cleaned,8 dram,PK144
  • Item # 41U638
  • Mfr. Model # GLC-01010
  • Vial Cleaned, Neck Size 22-400, Capacity 8 dram, Height 95mm, Dia. 25mm, Material of Construction...More

Sample Vial,15dram,140mm dia.,PK72
Vial,55.45mL,PK72
Vial,15 dram,PK72
  • QORPAK
  • Vial, 15 dram, PK72 Vial,15 dram,PK72
  • Item # 41U666
  • Mfr. Model # GLC-07878
  • Vial, Neck Size 24mm, Capacity 15 dram, Height 140mm, Dia. 27.5mm, Material of Construction Borosilicate...More

Sample Vial,15dram,140mm dia.,PK72
  • QORPAK
  • Sample Vial, 15dram, 140mm dia., PK72 Sample Vial,15dram,140mm dia.,PK72
  • Item # 21RP31
  • Mfr. Model # GLC-07880
  • Sample Vial, Neck Size 24mm, Capacity 15dram, Height 27.5mm, Dia. 140mm, Material of Construction...More

Vial,36.97mL,PK144
  • QORPAK
  • Glass Packer Bottle Glass Packer Bottle
  • Multiple product options available

    Packer Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

Jug Fluorinated,64 oz,38-400,PK40
500mL Packer Bottle, Wide Mouth, PETE, PK 140
  • QORPAK
  • 500mL Packer Bottle, Wide Mouth, PETE, PK 140 PETE Packer Bottle
  • Item # 41W364
  • Mfr. Model # PLA-06570
  • Packer Bottle, Capacity 500mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 45-400mm,...More

  • QORPAK
  • Jug Jug
  • Multiple product options available

    Jug; Varies by Type, Capacity, Material, Autoclavable, Color and Includes

  • QORPAK
  • Polystyrene Jar Polystyrene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Color Clear, Body Material Polystyrene and Graduation Range Not Specified; Varies by Capacity, Screw Closure...More

  • QORPAK
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

Vial,55.45mL,PK72
Vial,36.97mL,PK144
Sample Vial,6dram,85mm dia.,PK144
  • QORPAK
  • Sample Vial, 6dram, 85mm dia., PK144 Sample Vial,6dram,85mm dia.,PK144
  • Item # 21RN79
  • Mfr. Model # GLC-04924
  • Sample Vial, Neck Size 20-400, Capacity 6dram, Height 23mm, Dia. 85mm, Material of Construction Borosilicate...More

Vial,36.97mL,PK144
Sample Vial,10dram,95mm dia.,PK144
  • QORPAK
  • Sample Vial, 10dram, 95mm dia., PK144 Sample Vial,10dram,95mm dia.,PK144
  • Item # 21RP07
  • Mfr. Model # GLC-04947
  • Sample Vial, Neck Size 24-400, Capacity 10dram, Height 27.75mm, Dia. 95mm, Material of Construction...More

Vial,60mL,PK72
Sample Vial,10dram,95mm dia.,PK144
  • QORPAK
  • Sample Vial, 10dram, 95mm dia., PK144 Sample Vial,10dram,95mm dia.,PK144
  • Item # 21RP23
  • Mfr. Model # GLC-05180
  • Sample Vial, Neck Size 24-400, Capacity 10dram, Height 27.5mm, Dia. 95mm, Material of Construction...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More