Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Labware

93 Results Found that Include 145 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Buret,Glass,25 mL,Class A
  • KIMBLE CHASE
  • Buret, Glass, 25 mL, Class ABuret,Glass,25 mL,Class A
  • Item # 8AMR6
  • Mfr. Model # 17027F-25
  • Stopcock Burette, Capacity 25 mL, Length 614mm, Class A, ASTM E287, Graduation Subdivisions 0.10, Tolerance...More

Volumetric Flask,200mL,PK6
  • KIMBLE CHASE
  • Cylinder with BumperCylinder with Bumper
  • Multiple product options available

    Cylinder with Bumper and Material of Construction Glass; Varies by Capacity, Graduation Subdivisions, Class and Series

Flask,Capacity 100 mL,PK6
  • KIMBLE CHASE
  • Flask, Capacity 100 mL, PK6Flask,Capacity 100 mL,PK6
  • Item # 4YMZ9
  • Mfr. Model # 28014-100
  • Volumetric Flask, Narrow Neck, Capacity 100 mL, Graduation Range 0 to 100 mL, Graduation Subdivisions...More

Beaker,Glass,2000mL,PK4
  • KIMBLE CHASE
  • Beaker, Glass, 2000mL, PK4Heavy Duty Beaker, Low Form
  • Item # 8WYC7
  • Mfr. Model # 14005-2000
  • Glass Beaker, Capacity 2000mL, Material of Construction KIMAX KG-33 Glass, Type 2, Durable Matte Finish...More

Beaker,Mug,Glass,500mL,PK6
Buret,Glass,10 mL,Class A
  • KIMBLE CHASE
  • Buret, Glass, 10 mL, Class ABuret,Glass,10 mL,Class A
  • Item # 8AMR5
  • Mfr. Model # 17027F-10
  • Stopcock Burette, Capacity 10 mL, Length 664mm, Class A, ASTM E287, Graduation Subdivisions 0.05, Tolerance...More

  • KIMBLE CHASE
  • Glass BottleGlass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

Funnel/SS Supp Assy,47 mm
  • KIMBLE CHASE
  • Glass Graduated BottleGlass Graduated Bottle
  • Multiple product options available

    Graduated Bottle, Basic Material Glass, Shape Round, Body Color Clear, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure...More

Funnel/Ss Supp Assy,25 mm
Filter Flask,4000mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 4000mL, ClearFilter Flask,4000mL,Clear
  • Item # 6EGX4
  • Mfr. Model # 953760-4002
  • Filter Flask, Capacity 4000mL, Graduation Range 1000-4000, Graduation Subdivisions 250, Material of...More

Funnel,Filter,Buchner,Fritted,F,600 mL
Filter Flask,2000mL,Clear
  • KIMBLE CHASE
  • Filter Flask, 2000mL, ClearFilter Flask,2000mL,Clear
  • Item # 6EGX3
  • Mfr. Model # 953760-2002
  • Filter Flask, Capacity 2000mL, Graduation Range 600-2000, Graduation Subdivisions 100, Material of...More

Cap,Blue and White,Plastic
  • KIMBLE CHASE
  • Cap, Blue and White, PlasticCap,Blue and White,Plastic
  • Item # 6EMP4
  • Mfr. Model # 953930-0000
  • Cap, Closure Material Plastic, Screw Closure Size GL-45, Color Blue and White, Finish GL-45, Series Safety...More

Bottle, 5ml, Glass, Clear,PK12
  • KIMBLE CHASE
  • Bottle, 5ml, Glass, Clear, PK12Bottle, 5ml, Glass, Clear,PK12
  • Item # 26CY51
  • Mfr. Model # 2085S-50
  • Babcock Bottle, Capacity 5mL, Basic Material Glass, Shape Cylindrical, Mouth Narrow, Body Color Clear, Body...More

Bottle, 9500ml, Glass, Clear
  • KIMBLE CHASE
  • Bottle, 9500ml, Glass, ClearBottle, 9500ml, Glass, Clear
  • Item # 26CW02
  • Mfr. Model # 14950-25
  • Bottle, Basic Material Glass, Body Material Glass, Color Clear, Capacity 9500ml, Mouth Rubber Stopper, Shape...More

Bottle, 125ml, Glass, Clear
  • KIMBLE CHASE
  • Bottle, 125ml, Glass, ClearBottle, 125ml, Glass, Clear
  • Item # 26CW13
  • Mfr. Model # 15060-125
  • Bottle, Capacity 125mL, Basic Material Glass, Shape Cylindrical, Mouth Narrow, Body Color Clear, Body...More

Bottle, 500ml, Glass, Clear,PK6
  • KIMBLE CHASE
  • Bottle, 500ml, Glass, Clear, PK6Bottle, 500ml, Glass, Clear,PK6
  • Item # 26CW46
  • Mfr. Model # 15097-500
  • Bottle, Capacity 500mL, Basic Material Glass, Shape Reservoir, Mouth Narrow, Body Color Clear, Body Material...More

Bottle, 35ml, Glass, Clear,PK6
  • KIMBLE CHASE
  • Bottle, 35ml, Glass, Clear, PK6Bottle, 35ml, Glass, Clear,PK6
  • Item # 26CW71
  • Mfr. Model # 15165-5030
  • Bottle, Capacity 35mL, Basic Material Glass, Shape Cylindrical, Mouth Wide, Body Color Clear, Body Material...More

Bottle, 250ml, Glass, Clear
  • KIMBLE CHASE
  • Bottle, 250ml, Glass, ClearBottle, 250ml, Glass, Clear
  • Item # 26CW16
  • Mfr. Model # 15065-250
  • Bottle, Capacity 250mL, Basic Material Glass, Shape Round, Mouth Narrow, Body Color Clear, Body Material...More

Bottle, 250ml, Glass, Clear
  • KIMBLE CHASE
  • Bottle, 250ml, Glass, ClearBottle, 250ml, Glass, Clear
  • Item # 26CW14
  • Mfr. Model # 15060-250
  • Bottle, Capacity 250mL, Basic Material Glass, Shape Cylindrical, Mouth Narrow, Body Color Clear, Body...More

Bottle, 118ml, Glass, Clear,PK12
  • KIMBLE CHASE
  • Bottle, 118ml, Glass, Clear, PK12Bottle, 118ml, Glass, Clear,PK12
  • Item # 26CW49
  • Mfr. Model # 15107-4
  • Bottle, Capacity 118mL, Basic Material Glass, Shape Cylindrical, Mouth Flared, Body Color Clear, Body...More

Bottle, 25ml, Glass, Clear
  • KIMBLE CHASE
  • Bottle, 25ml, Glass, ClearBottle, 25ml, Glass, Clear
  • Item # 26CW55
  • Mfr. Model # 15123R-25
  • Specific Gravity Bottle, Capacity 25mL, Basic Material Glass, Shape Flask, Mouth Narrow, Body Color Clear,...More

Cylinder, TC, Stopper, Grad,1000ml
Bottle, 500ml, Glass, Clear
  • KIMBLE CHASE
  • Bottle, 500ml, Glass, ClearBottle, 500ml, Glass, Clear
  • Item # 26CW15
  • Mfr. Model # 15060-500
  • Bottle, Capacity 500mL, Basic Material Glass, Shape Cylindrical, Mouth Narrow, Body Color Clear, Body...More

Bottle, 5000ml, Glass, Clear
  • KIMBLE CHASE
  • Bottle, 5000ml, Glass, ClearBottle, 5000ml, Glass, Clear
  • Item # 26CV94
  • Mfr. Model # 14607-5000
  • Reservoir Bottle, Capacity 5,000mL, Basic Material Glass, Shape Reservoir, Mouth Narrow, Body Color Clear,...More

Bottle, 10ml, Glass, Clear
  • KIMBLE CHASE
  • Bottle, 10ml, Glass, ClearBottle, 10ml, Glass, Clear
  • Item # 26CW54
  • Mfr. Model # 15123R-10
  • Specific Gravity Bottle, Capacity 10mL, Basic Material Glass, Shape Flask, Mouth Narrow, Body Color Clear,...More

Bottle, 9000ml, Glass, Clear
  • KIMBLE CHASE
  • Bottle, 9000ml, Glass, ClearBottle, 9000ml, Glass, Clear
  • Item # 26CW06
  • Mfr. Model # 14960-9
  • Serum Bottle, Capacity 9,000mL, Basic Material Glass, Shape Round, Mouth Narrow, Body Color Clear, Body...More

Bottle, 2ml, Glass, Clear,PK12
  • KIMBLE CHASE
  • Bottle, 2ml, Glass, Clear, PK12Bottle, 2ml, Glass, Clear,PK12
  • Item # 26CV50
  • Mfr. Model # 1025-10
  • Babcock Bottle, Capacity 2mL, Basic Material Glass, Shape Cylindrical, Mouth Narrow, Body Color Clear, Body...More

Bottle, 85ml, Glass, Clear,PK6
  • KIMBLE CHASE
  • Bottle, 85ml, Glass, Clear, PK6Bottle, 85ml, Glass, Clear,PK6
  • Item # 26CW63
  • Mfr. Model # 15145-5060
  • Bottle, Capacity 85mL, Basic Material Glass, Shape Cylindrical, Mouth Flared, Body Color Clear, Body Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More