Skip Content

Filter Results By

Applied Filters Clear All

Labware

12 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Graduated Cylinder,250mL,Glass,Clear
  • KIMBLE CHASE
  • Graduated Cylinder, 250mL, Glass, Clear Graduated Cylinder
  • Item # 9GC91
  • Mfr. Model # KC20028W-250
  • Graduated Cylinder, Capacity 250mL, Graduation Subdivisions 2mL, Material of Construction Borosilicate Glass,...More

  • Category : Graduated Cylinders
Erlenmeyer Flask,4000mL
  • KIMBLE CHASE
  • Erlenmeyer Flask, 4000mL Erlenmeyer Flask,4000mL
  • Item # 9PP30
  • Mfr. Model # 26500-4000
  • Erlenmeyer Flask, Narrow Neck, Capacity 4000mL, Graduation Range 1000 to 4000mL, Graduation Subdivisions...More

  • Category : Flasks
  • KIMBLE CHASE
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • Category : Bottles and Jars
Cap,Rubber Liner,22-400,PK144
  • KIMBLE CHASE
  • Cap, Rubber Liner, 22-400, PK144 Cap
  • Item # 8FRE9
  • Mfr. Model # 75204G-22400
  • Cap,Screw Closure Size 22-400,Closure Material Phenolic,Color Black,Liner Material Rubber,Special Features...More

  • Category : Bottle Caps
2 oz. Graduated Bottle, Narrow Mouth, Glass, PK 48
  • KIMBLE CHASE
  • 2 oz. Graduated Bottle, Narrow Mouth, Glass, PK 48 Glass Graduated Bottle
  • Item # 3UDV1
  • Mfr. Model # 5810238V-21
  • Graduated Bottle, Capacity 2 oz., Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size...More

  • Category : Bottles and Jars
  • KIMBLE CHASE
  • Glass Jar Glass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Straight Sided, Mouth Wide, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

  • Category : Bottles and Jars
Beaker, Low Form, Glass, Capacity: 400mL, Graduation Subdiv
Funnel,Glass,Liquid,90 mm W,PK6
Tubes,Culture,Polystyrene,13X100,PK1000
Microtube,PP,Blue,1.5 mL,PK500
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More