Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Labware

20 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    CONTNR MEDCN CUP 2 OZ PP,PK1150
    • GRAINGER APPROVED VENDOR
    • CONTNR MEDCN CUP 2 OZ PP, PK1150
    • Item # 3TWJ5
    • Mfr. Model # 02102A
    • Medicine Cup, Capacity 2 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Color Translucent,...More

    Glass Vial w/Septa,40ml,PK 72
    • GRAINGER APPROVED VENDOR
    • Glass Vial w/Septa, 40ml, PK 72
    • Item # 3UCV9
    • Mfr. Model # 3UCV9
    • Glass Vial w/Septa, Capacity 40ml, Type 1Glass, Closure Material Polypropylene, Screw Closure Size 24-400mm,...More

    Bottletop Dispenser,2.5 to 25mL
    • GRAINGER APPROVED VENDOR
    • Bottletop Dispenser, 2.5 to 25mL
    • Item # 46Z314
    • Mfr. Model # 46Z314
    • Bottletop Dispenser, Volume 2.5 to 25mL, Graduations 0.5mL, Accuracy +/-0.125mL, For Use With Reagents and...More

    Graduated Cylinder,100mL,Glass,Pk12
    • GRAINGER APPROVED VENDOR
    • Graduated Cylinder, 100mL, Glass, Pk12
    • Item # 5YHY9
    • Mfr. Model # 5YHY9
    • Graduated Cylinder, With Stopper, Capacity 100mL, Graduation Subdivisions 1mL, Overall Height 270mm, Material...More

    • GRAINGER APPROVED VENDOR
    • Disposable Beaker
    • Multiple product options available

    Burette,Glass,10ml.Grade A,Pk 6
    • GRAINGER APPROVED VENDOR
    • Burette, Glass, 10ml.Grade A, Pk 6
    • Item # 6CDP4
    • Mfr. Model # 6CDP4
    • Burette, Straight Bore, Material of Construction Glass, Capacity 10mL, Graduation Range 0 to 10mL, Graduation...More

    Bottletop Dispenser,5 to 50mL
    • GRAINGER APPROVED VENDOR
    • Bottletop Dispenser, 5 to 50mL
    • Item # 46Z313
    • Mfr. Model # 46Z313
    • Bottletop Dispenser, Volume 5 to 50mL, Graduations 1mL, Accuracy +/-0.25mL, For Use With Reagents and...More

    Sample Container,Glass,4 oz,PK 20
    • GRAINGER APPROVED VENDOR
    • Sample Container, Glass, 4 oz, PK 20
    • Item # 3WDV1
    • Mfr. Model # 3WDV1
    • Double-Protection Sample Container, Capacity 4 oz., Basic Material Glass/Plastic, Shape Round, Mouth Wide,...More

    Environmental Sample Bottle,1000 mL,Pk50
    • GRAINGER APPROVED VENDOR
    • Environmental Sample Bottle, 1000 mL, Pk50
    • Item # 6FAH4
    • Mfr. Model # 6FAH4
    • Environmental Sampling Bottle, Capacity 1,000mL/32 oz., Basic Material Plastic, Shape Round, Mouth Narrow,...More

    Bottletop Dispenser, 1 to 10 mL
    • GRAINGER APPROVED VENDOR
    • Bottletop Dispenser, 1 to 10 mL
    • Item # 46Z306
    • Mfr. Model # 46Z306
    • Bottletop Dispenser, Volume 1 to 10mL, Graduations 0.2mL, Accuracy +/-0.05mL, For Use With Reagents and...More

    Dressing Jar 8 Qt 10X8.25,304SS
    Burette,PTFE,25ml.Grade B,Pk 6
    • GRAINGER APPROVED VENDOR
    • Burette, PTFE, 25ml.Grade B, Pk 6
    • Item # 6CDP9
    • Mfr. Model # 6CDP9
    • Burette, Straight Bore, Material of Construction PTFE, Capacity 25mL, Graduation Range 0 to 25mL, Graduation...More

    Dispenser Bottletop, 0.5 to 5 mL
    • GRAINGER APPROVED VENDOR
    • Dispenser Bottletop, 0.5 to 5 mL
    • Item # 46Z305
    • Mfr. Model # 46Z305
    • Bottletop Dispenser, Volume 0.5 to 5mL, Graduations 0.1mL, Accuracy +/-0.025mL, For Use With Reagents and...More

    Burette,PTFE,25ml.Grade A,Pk 6
    • GRAINGER APPROVED VENDOR
    • Burette, PTFE, 25ml.Grade A, Pk 6
    • Item # 6CDP5
    • Mfr. Model # 6CDP5
    • Burette, Straight Bore, Material of Construction Glass, Capacity 25mL, Graduation Range 0 to 25mL, Graduation...More

    Pail w/Handle 14.75 Qt,304SS
    Burette,PTFE,100ml.Grade A,Pk 4
    • GRAINGER APPROVED VENDOR
    • Burette, PTFE, 100ml.Grade A, Pk 4
    • Item # 6CDP7
    • Mfr. Model # 6CDP7
    • Burette, Straight Bore, Material of Construction PTFE, Capacity 100mL, Graduation Range 0 to 100mL,...More

    Tapered Pail 14.75 Qt 304SS
    Conical Flask,Ground Mouth,250 mL,Pk 12
    • GRAINGER APPROVED VENDOR
    • Conical Flask, Ground Mouth, 250 mL, Pk 12
    • Item # 5YHR4
    • Mfr. Model # 5YHR4
    • Conical Flask with Ground Mouth, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction...More

    Cryoelite,2D Brcd Bttm Insrt, Strl,PK500
    • GRAINGER APPROVED VENDOR
    • Cryoelite, 2D Brcd Bttm Insrt, Strl, PK500
    • Item # 6EMV2
    • Mfr. Model # W985880
    • Cryogenic Vial, Height 3.1 mm, Dia. 9.8 mm, Material of Construction Polypropylene, Color White, Special...More

    Bottletop Dispenser,0.25 to 2.5mL
    • GRAINGER APPROVED VENDOR
    • Bottletop Dispenser, 0.25 to 2.5mL
    • Item # 46Z308
    • Mfr. Model # 46Z308
    • Bottletop Dispenser, Volume 0.25 to 2.5mL, Graduations 0.05mL, Accuracy +/-0.015mL, For Use With Reagents and...More

    Results per page: 16 | 32 | 48