Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Labware

36 Results Found that Include 40 Products 

 |  Results per page: 16 | 32 | 48

Disposable Beaker

GRAINGER APPROVED VENDOR

Multiple product options available

Beaker, Low Form, Glass, 2000ml, Pk 4

GRAINGER APPROVED VENDOR

Grainger Item # 5YGZ8 | Mfr. Model # 5YGZ8

Catalog Page # 802 (PDF)

Beaker, Low Form, Capacity 2000ml, Graduation Subdivisions 200ml, Material of Construction Glass, Color...More

Vial Screw Cap Glass 4ml Clear, PK144

GRAINGER APPROVED VENDOR

Grainger Item # 3LEH1 | Mfr. Model # 3LEH1

Catalog Page # NA

Vial Screw Cap Glass, Capacity 4ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Shallow Tray 5/8X11 5/8X17 1/8,304SS

GRAINGER APPROVED VENDOR

Grainger Item # 3LDT7 | Mfr. Model # 80170

Catalog Page # NA

Stainless Steel Shallow Tray 5/8X11 5/8X17 1/8 304 Stainless Steel

Burette, Glass, 50ml.Grade A, Pk 4

GRAINGER APPROVED VENDOR

Grainger Item # 6CDN8 | Mfr. Model # 6CDN8

Catalog Page # NA

Burette, Straight Bore, Material of Construction Glass, Capacity 50mL, Graduation Range 0 to 50mL, Graduation...More

Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75, SS

GRAINGER APPROVED VENDOR

Grainger Item # 3LEN2 | Mfr. Model # 3026-2

Catalog Page # NA

Dimpled Pan 10 1/8 Qt 6X10 3/8X12.75 304 Stainless Steel

Vial Screw Cap Glass 8ml Clear, PK144

GRAINGER APPROVED VENDOR

Grainger Item # 3LEH3 | Mfr. Model # 3LEH3

Catalog Page # NA

Vial Screw Cap Glass, Capacity 8ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Beaker, w/ Handle, Glass, 600 ml, 6 PK

GRAINGER APPROVED VENDOR

Grainger Item # 8TT54 | Mfr. Model # 600B

Catalog Page # 802 (PDF)

Beaker With Handle Borosilicate Glass 600mL Catamount Glassware

Rolled Beaker 5.7 L 8 5/8X7.25,304SS

GRAINGER APPROVED VENDOR

Grainger Item # 3LEK2 | Mfr. Model # 78760

Catalog Page # NA

Rolled Beaker 5.7 Liter 8 5/8X7.25 304 Stainless Steel

Graduated Cylinder Starter Kit

GRAINGER APPROVED VENDOR

Multiple product options available

Conical Flask, Ground Mouth, 150 mL, PK 12

GRAINGER APPROVED VENDOR

Grainger Item # 5YHP8 | Mfr. Model # 5YHP8

Catalog Page # 802 (PDF)

Conical Flask with Ground Mouth, Capacity 150mL, Graduation Subdivisions 25mL, Material of Construction...More

Conical Flask, Ground Mouth, 250 mL, Pk 12

GRAINGER APPROVED VENDOR

Grainger Item # 5YHR1 | Mfr. Model # 5YHR1

Catalog Page # 802 (PDF)

Conical Flask with Ground Mouth, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction...More

Ladle 24 Oz, 18 1/8 In, 304SS

GRAINGER APPROVED VENDOR

Grainger Item # 3LEG1 | Mfr. Model # 58540

Catalog Page # NA

Ladle 24 Oz 18 1/8 L 304 Stainless Steel

Vial Screw Cap Glass 11ml Clear, PK144

GRAINGER APPROVED VENDOR

Grainger Item # 3LEH4 | Mfr. Model # 3LEH4

Catalog Page # NA

Vial Screw Cap Glass, Capacity 11ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Beveled Beaker 125ml 2 5/8X2 1/8,304SS

GRAINGER APPROVED VENDOR

Grainger Item # 3LDY5 | Mfr. Model # 80125

Catalog Page # NA

Beveled Beaker 125ml 2 5/8X2 1/8 304 Stainless Steel

Vial Screw Cap Glass 6ml Clear, PK144

GRAINGER APPROVED VENDOR

Grainger Item # 3LEH2 | Mfr. Model # 3LEH2

Catalog Page # NA

Vial Screw Cap Glass, Capacity 6ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Funnel, Plastic, 120mm Rim, 90mm Stem, Pk 12

GRAINGER APPROVED VENDOR

Grainger Item # 5PTK9 | Mfr. Model # 5PTK9

Catalog Page # NA

Funnel, Short Stem, Funnel Material Polypropylene, Funnel Max OD 120mm Rim, Stem OD 19mm, Stem Length 90mm,...More

Graduated Cylinder, 500mL, Glass, Pk 2

GRAINGER APPROVED VENDOR

Grainger Item # 5YHZ1 | Mfr. Model # 5YHZ1

Catalog Page # 801 (PDF)

Graduated Cylinder, With Stopper, Capacity 500mL, Graduation Subdivisions 5mL, Overall Height 380mm, Material...More

Filtering Flask, Side Tube, 250 mL, Pk 10

GRAINGER APPROVED VENDOR

Grainger Item # 5YHK2 | Mfr. Model # 5YHK2

Catalog Page # NA

Filtering Flask, Side Tubulature, Capacity 250mL, Material of Construction Glass, Color Clear, Special...More

Vial Screw Cap Glass 4ml Amber, PK144

GRAINGER APPROVED VENDOR

Grainger Item # 3LEH6 | Mfr. Model # 3LEH6

Catalog Page # NA

Vial Screw Cap Glass, Capacity 4ml, Material of Construction Glass, Closure Material Polypropylene, Closure...More

Sterilization Pan 4 Qt 6 3/8X20X4

GRAINGER APPROVED VENDOR

Grainger Item # 3LEX5 | Mfr. Model # 3054-2

Catalog Page # NA

Sterilization Pan 4 Qt 6 3/8X20X4 304 Stainless Steel

Adapter Cone, Length 130mm, Pk 12

GRAINGER APPROVED VENDOR

Grainger Item # 6FVL4 | Mfr. Model # 6FVL4

Catalog Page # NA

Adapter Cone, Overall Length 130mm, Upper Ground Stopper Size 14/23, Lower Ground Stopper Size 14/23,...More

Conical Flask, Ground Mouth, 100 mL, Pk 12

GRAINGER APPROVED VENDOR

Grainger Item # 5YHP6 | Mfr. Model # 5YHP6

Catalog Page # 802 (PDF)

Conical Flask with Ground Mouth, Capacity 100mL, Graduation Subdivisions 20ml, Material of Construction...More

Conical Flask, Ground Mouth, 150 mL, PK 12

GRAINGER APPROVED VENDOR

Grainger Item # 5YHP9 | Mfr. Model # 5YHP9

Catalog Page # 802 (PDF)

Conical Flask with Ground Mouth, Capacity 150mL, Graduation Subdivisions 25mL, Material of Construction...More

Flask, Round Bottom, Narrow, 5000 mL, Pk 2

GRAINGER APPROVED VENDOR

Grainger Item # 5YHC7 | Mfr. Model # 5YHC7

Catalog Page # NA

Flask, Round Bottom Narrow Neck, Capacity 5000mL, Material of Construction Glass, Color Clear

Flask, Round Bottom, Wide, 1000 mL, Pk 6

GRAINGER APPROVED VENDOR

Grainger Item # 5YHD4 | Mfr. Model # 5YHD4

Catalog Page # NA

Flask, Round Bottom Wide Neck, Capacity 1000mL, Material of Construction Glass, Color Clear, Diameter 140mm,...More

Vacuum Receiving Tube, Pk 6

GRAINGER APPROVED VENDOR

Grainger Item # 6FVL1 | Mfr. Model # 6FVL1

Catalog Page # NA

Vacuum Receiving Tube, Upper Ground Mouth Size 24/29, Lower Ground Stopper Size 24/29, Material of...More

Adapter Socket, Length 145mmPk 12

GRAINGER APPROVED VENDOR

Grainger Item # 6FVN0 | Mfr. Model # 6FVN0

Catalog Page # NA

Adapter Socket, Overall Length 145mm, Upper Ground Mouth Size 14/23, Lower Ground Mouth Size 14/23, Material...More

Flask, Flat Bottom, Wide, 1000 mL, Pk 6

GRAINGER APPROVED VENDOR

Grainger Item # 5YHF1 | Mfr. Model # 5YHF1

Catalog Page # NA

Flask, Flat Bottom Wide Neck, Capacity 1000mL, Material of Construction Glass, Color Clear

Container, Tamper Evident, PK 36

GRAINGER APPROVED VENDOR

Grainger Item # 8DG82 | Mfr. Model # 133843

Catalog Page # NA

Sample Container, Capacity 32 oz., Basic Material Plastic, Shape Round, Mouth Wide, Body Color White, Body...More

Glass Type III Precleaned Jar

GRAINGER APPROVED VENDOR

Multiple product options available

Glass Type III Precleaned Bottle

GRAINGER APPROVED VENDOR

Multiple product options available

 |  Results per page: 16 | 32 | 48
loader image