Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Labware

39 Results Found that Include 48 Products 

Results per page: 16 | 32 | 48
Disposable Beakers, 400ml,PK50
  • GRAINGER APPROVED VENDOR
  • Disposable Beakers, 400ml, PK50
  • Item # 3UDJ9
  • Mfr. Model # 3UDJ9
  • Disposable Beaker, Capacity 400 ml, Graduation Subdivisions 25ml and 1oz, Material of Construction...More

Vials Scintillation w/Cap 20ml,PK100
  • GRAINGER APPROVED VENDOR
  • Vials Scintillation w/Cap 20ml, PK100
  • Item # 3LDT3
  • Mfr. Model # 3LDT3
  • Vials,Scintillation with Cap, Capacity 20ml, Material of Construction Glass, Closure Material Polypropylene,...More

Shallow Tray 5/8X10.5X15 1/8,,304SS
Beveled Beaker 600ml 304SS
Graduated Cylinder,Spout,1mL,Glass,Pk12
  • GRAINGER APPROVED VENDOR
  • Graduated Cylinder, Spout, 1mL, Glass, Pk12
  • Item # 5YHY0
  • Mfr. Model # 5YHY0
  • Graduated Cylinder, With Spout, Capacity 50mL, Graduation Subdivisions 1mL, Material of Construction Glass,...More

Volumetric Flask,Class A,Glass,50mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, Glass, 50mL, Pk12
  • Item # 5YHZ6
  • Mfr. Model # 5YHZ6
  • Volumetric Flask,Class A, Capacity 50mL, Material of Construction Glass, Tolerance 0.05ml, Stopper Size...More

Burette,Glass,25ml.Grade B,Pk 6
  • GRAINGER APPROVED VENDOR
  • Burette, Glass, 25ml.Grade B, Pk 6
  • Item # 6CDP1
  • Mfr. Model # 6CDP1
  • Burette, Straight Bore, Material of Construction Glass, Capacity 25mL, Graduation Range 0 to 25mL, Graduation...More

Smooth Rim Pan 5 Qt 2.5X9 13/16X16 3/8
Plastic Carboy,2 Gal,w/SS Handle & Cap
  • GRAINGER APPROVED VENDOR
  • Plastic Carboy, 2 Gal, w/SS Handle & Cap
  • Item # 3GFG5
  • Mfr. Model # CARB-2-SSH
  • Rectangular Carboy, Type General-Purpose Carboy, Capacity 2 gal., Material Plastic, Autoclavable N/A, Closure...More

Round Plastic Carboy,1 Gal,With Spout
  • GRAINGER APPROVED VENDOR
  • Round Plastic Carboy, 1 Gal, With Spout
  • Item # 3GFH3
  • Mfr. Model # CARB-R-1-S
  • Round Carboy, Type General-Purpose Round Carboy, Capacity 1 gal., Material Plastic, Autoclavable N/A, Closure...More

Beaker w/Handle,Glass,400 mL,PK6
Rolled Beaker 4 L 7 5/8X6.5,304SS
Rimless Tray 8 1/8 Qt 2 1/8X7 5/8X12 3/
Cover 9 13/16X16 3/8 304SS
Dimpled Pan 5.75 Qt 2.5X13.75X12.75,SS
Volumetric Flask,Class A,Glass,25mL,Pk12
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, Glass, 25mL, Pk12
  • Item # 5YHZ5
  • Mfr. Model # 5YHZ5
  • Volumetric Flask,Class A, Capacity 25mL, Material of Construction Glass, Tolerance 0.03ml, Stopper Size...More

Burette,Glass,100ml.Grade B,Pk 4
  • GRAINGER APPROVED VENDOR
  • Burette, Glass, 100ml.Grade B, Pk 4
  • Item # 6CDP3
  • Mfr. Model # 6CDP3
  • Burette, Straight Bore, Material of Construction Glass, Capacity 100mL, Graduation Range 0 to 100mL,...More

Dimpled Pan 7 1/8 Qt 2.5X12 3/4X20 3/4
Beaker,2000 mL,Polymethylpentene,Pk 3
  • GRAINGER APPROVED VENDOR
  • Beaker, 2000 mL, Polymethylpentene, Pk 3
  • Item # 6FAF3
  • Mfr. Model # 6FAF3
  • Low Form Beaker, Capacity 2000 mL, Graduation Subdivisions 100 mL, Material of Construction...More

Smooth Rim Pan 2.5Qt 2.5X12.25X7 5/8
Burette,Glass,10ml.Grade A,Pk 6
  • GRAINGER APPROVED VENDOR
  • Burette, Glass, 10ml.Grade A, Pk 6
  • Item # 6CDN6
  • Mfr. Model # 6CDN6
  • Burette, Straight Bore, Material of Construction Glass, Capacity 10mL, Graduation Range 0 to 10mL, Graduation...More

Sterilization Pan 2.25 Qt 6 3/8X20X2.5
Cover 12 3/4X20 3/4 304SS
Dimpled Pan 6 1/8 Qt 6X12.75X4.25,SS
Conical Flask,Ground Mouth,100 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Conical Flask, Ground Mouth, 100 mL, Pk 12
  • Item # 5YHP5
  • Mfr. Model # 5YHP5
  • Conical Flask with Ground Mouth, Capacity 100mL, Graduation Subdivisions 20ml, Material of Construction...More

Conical Flask,Ground Mouth,50 mL,Pk 12
  • GRAINGER APPROVED VENDOR
  • Conical Flask, Ground Mouth, 50 mL, Pk 12
  • Item # 5YHP3
  • Mfr. Model # 5YHP3
  • Conical Flask with Ground Mouth, Capacity 50mL, Graduation Subdivisions 10ml, Material of Construction Glass,...More

Flask,Flat Bottom,Wide,250 mL,Pk 12
Results per page: 16 | 32 | 48