Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Labware

19 Results Found that Include 23 Products 

 |  Results per page: 16 | 32 | 48

    Plastic Carboy, 2.5 Gal, w/Handle and Cap

    GRAINGER APPROVED VENDOR

    Grainger Item # 3GFG4 | Mfr. Model # CARB-25

    Catalog Page # 1528 (PDF)

    Plastic Carboy, Size 2.5 Gallon, Color Translucent, For Use With Liquids or Solids, Includes Handle and...More

    High Density Polyethylene Bottle

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Bottle, 125 mL, 4 Oz, Wide Mouth, Pk 12

    GRAINGER APPROVED VENDOR

    Grainger Item # 6FAL5 | Mfr. Model # 6FAL5

    Catalog Page # 805 (PDF)

    Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-415mm,...More

    Petri Dish With Cover, Glass, 42mL, Pk 12

    GRAINGER APPROVED VENDOR

    Grainger Item # 5PTF4 | Mfr. Model # 5PTF4

    Catalog Page # NA

    Crystallizing Dish, Volume Capacity 42mL, Package Quantity 12

    Funnel, Glass, 50mm Rim, 50mm Stem, Pk 12

    GRAINGER APPROVED VENDOR

    Grainger Item # 5YHV7 | Mfr. Model # 5YHV7

    Catalog Page # 802 (PDF)

    Funnel, Short Stem, Funnel Material Glass, Funnel Max OD 50mm Rim, Stem OD 7mm, Stem Length 50mm, Color Clear

    Round Jug

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Beaker, Handle, 2000 mL, 96 Oz, Polyethylene

    GRAINGER APPROVED VENDOR

    Grainger Item # 6FAH0 | Mfr. Model # 6FAH0

    Catalog Page # 803 (PDF)

    Beaker With Handle, Handle yes, Capacity 2000 mL, Graduation Subdivisions 100 mL, Material of Construction...More

    Beaker, w/Handle, 250mL, PK 6

    GRAINGER APPROVED VENDOR

    Grainger Item # 23X902 | Mfr. Model # 23X902

    Catalog Page # 803 (PDF)

    Beaker with Handle Low Form, Handle Yes, Capacity 250mL, Graduation Subdivisions 50mL, Material of...More

    Erlenmeyer Flask, Narrow Neck, 25 mL, Pk 12

    GRAINGER APPROVED VENDOR

    Grainger Item # 5YHL4 | Mfr. Model # 5YHL4

    Catalog Page # 802 (PDF)

    Erlenmeyer Flask, Narrow Neck, Capacity 25mL, Graduation Subdivisions 5ml, Material of Construction Glass,...More

    Bottle, 125 mL, 4 Oz, Wide Mouth, Pk 12

    GRAINGER APPROVED VENDOR

    Grainger Item # 6FAN1 | Mfr. Model # 6FAN1

    Catalog Page # NA

    Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-415mm,...More

    Funnel, Plastic, 60mm Rim, 50mm Stem, Pk 12

    GRAINGER APPROVED VENDOR

    Grainger Item # 5PTK5 | Mfr. Model # 5PTK5

    Catalog Page # NA

    Funnel, Short Stem, Funnel Material Polypropylene, Funnel Max OD 60mm Rim, Stem OD 10mm, Stem Length 50mm,...More

    Petri Dish With Cover, Glass, 282mL, Pk 5

    GRAINGER APPROVED VENDOR

    Grainger Item # 5PTF8 | Mfr. Model # 5PTF8

    Catalog Page # NA

    Petri Dish, Volume Capacity 282mL, Package Quantity 5

    Cover 6 7/8X4.25 304 Stainless Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LER6 | Mfr. Model # 75360

    Catalog Page # NA

    Cover 6 7/8X4.25 304 Stainless Steel

    Beaker, Low Form

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Glass Reagent Bottle

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Mortar and Pestle Set, Glass, 150mm Dia

    GRAINGER APPROVED VENDOR

    Grainger Item # 5PTG9 | Mfr. Model # 5PTG9

    Catalog Page # NA

    Mortar and Pestle Set, Inside Dia. 150mm, Height 85mm, Material of Construction Glass

    Cover 6 7/8X6.25 304 Stainless Steel

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LER5 | Mfr. Model # 75160

    Catalog Page # NA

    Cover 6 7/8X6.25 304 Stainless Steel

    Volumetric Flask, Class B, 1000 mL, Pk 2

    GRAINGER APPROVED VENDOR

    Grainger Item # 5PTA1 | Mfr. Model # 5PTA1

    Catalog Page # 802 (PDF)

    Volumetric Flask,Class B, Capacity 1000mL, Material of Construction Glass, Tolerance 0.8ml, Stopper Size...More

    Watch Glss, 125mm, Flnt Glss, 1.8-2mm, PK 12

    GRAINGER APPROVED VENDOR

    Grainger Item # 23YW96 | Mfr. Model # WGL125

    Catalog Page # NA

    Watch Glass, Size 125mm, Base Material Glass, Material Flint Glass, Manufacturers Warranty Length 1 yr.,...More

     |  Results per page: 16 | 32 | 48
      loader image