Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Labware

363 Results Found that Include 363 Products

Results per page: 16 | 32 | 48
Funnel Fill Buret,Glass,50mL,Ray-Sorb
  • KIMAX
  • Funnel Fill Buret, Glass, 50mL, Ray-SorbFunnel Fill Buret,Glass,50mL,Ray-Sorb
  • Item # 26CX10
  • Mfr. Model # 17033F-50
  • Funnel Fill Buret, Material of Construction Glass, Capacity 50mL, Graduation Range 0.1mL to 50mL, Graduation...More

Bottletop Dispenser for Gallon Jugs
Medicine Cup,Round,1 oz.,PK5000
  • HCS
  • Medicine Cup, Round, 1 oz., PK5000Medicine Cup,Round,1 oz.,PK5000
  • Item # 35XE54
  • Mfr. Model # HCS1009
  • Medicine Cup, Capacity 1 oz., Basic Material Polypropylene, Shape Round, Mouth Wide, Body Color Translucent,...More

Cap33-400,Phenolic,Black,PK2400
Cap89-400,Phenolic,Black,PK280
Jug,Safety Coated Glass,Amber,PK6
  • QORPAK
  • Jug, Safety Coated Glass, Amber, PK6Jug,Safety Coated Glass,Amber,PK6
  • Item # 36DZ51
  • Mfr. Model # GLC-02281
  • Jug, Capacity 135 oz., Material Safety Coated Glass, Autoclavable No, Closure Size 38-439mm, Color Amber,...More

Volumetric Flask,Amber,100mL,PK4
  • SIBATA
  • Volumetric Flask, Amber, 100mL, PK4Volumetric Flask,Amber,100mL,PK4
  • Item # 36TY23
  • Mfr. Model # 2307A-100
  • Volumetric Flask, Capacity 100mL, Material of Construction Borosilicate Glass, Tolerance +/-0.03mL, Diameter...More

Volumetric Flask,Amber,50mL,PK4
  • SIBATA
  • Volumetric Flask, Amber, 50mL, PK4Volumetric Flask,Amber,50mL,PK4
  • Item # 36TY22
  • Mfr. Model # 2307A-50
  • Volumetric Flask, Capacity 50mL, Material of Construction Borosilicate Glass, Tolerance +/-0.05 mL, Diameter...More

Volumetric Flask,Amber,25mL,PK6
  • SIBATA
  • Volumetric Flask, Amber, 25mL, PK6Volumetric Flask,Amber,25mL,PK6
  • Item # 36TY21
  • Mfr. Model # 2307A-25
  • Volumetric Flask, Capacity 25mL, Material of Construction Borosilicate Glass, Tolerance +/-0.03 mL, Diameter...More

Volumetric Flask,Amber,10mL,PK6
  • SIBATA
  • Volumetric Flask, Amber, 10mL, PK6Volumetric Flask,Amber,10mL,PK6
  • Item # 36TY20
  • Mfr. Model # 2307A-10
  • Volumetric Flask, Capacity 10mL, Material of Construction Borosilicate Glass, Tolerance +/-0.02 mL, Diameter...More

Jar Set,6.4oz,Closure Gray,Polystyrn,PK5
  • MABIS
  • Jar Set, 6.4oz, Closure Gray, Polystyrn, PK5Jar Set,6.4oz,Closure Gray,Polystyrn,PK5
  • Item # 34KY71
  • Mfr. Model # 39-812-000
  • Jar Set, Capacity 6.4 oz., Basic Material Polystyrene, Shape Cylindrical, Mouth Wide, Body Color Clear, Body...More

Medicine Cup,1 oz.,Round,Plastic
  • DMI
  • Medicine Cup, 1 oz., Round, PlasticMedicine Cup,1 oz.,Round,Plastic
  • Item # 34KY32
  • Mfr. Model # 539-5062-0500
  • Medicine Cup, Capacity 1 oz., Basic Material Plastic, Shape Round, Mouth Wide, Body Color Clear, Body...More

Jar Set,6.4oz,Closure Clr,Polystyren,PK5
  • MABIS
  • Jar Set, 6.4oz, Closure Clr, Polystyren, PK5Jar Set,6.4oz,Closure Clr,Polystyren,PK5
  • Item # 34KY69
  • Mfr. Model # 39-802-000
  • Jar Set, Capacity 6.4 oz., Basic Material Polystyrene, Shape Cylindrical, Mouth Wide, Body Color Clear, Body...More

Jar,6.4oz,Closure Gray,Polystyren
  • MABIS
  • Jar, 6.4oz, Closure Gray, PolystyrenJar,6.4oz,Closure Gray,Polystyren
  • Item # 34KY72
  • Mfr. Model # 39-813-000
  • Jar, Capacity 6.4 oz., Basic Material Polystyrene, Shape Cylindrical, Mouth Wide, Body Color Clear, Body...More

Jar,6.4oz,Closure Clr,Polystyren
  • MABIS
  • Jar, 6.4oz, Closure Clr, PolystyrenJar,6.4oz,Closure Clr,Polystyren
  • Item # 34KY70
  • Mfr. Model # 39-803-000
  • Jar, Capacity 6.4 oz., Basic Material Polystyrene, Shape Cylindrical, Mouth Wide, Body Color Clear, Body...More

Cylinder,TC,Stopper,Grad,Blue 250ml,PK 8
Cylinder,TC,Stopper,Grad,Blue 50ml,PK 24
Cylinder,TC,Stopper,Grad,Blue 500ml,PK 6
Adapter,Vacuum Connector,Transp,14/20
Adapter,Thermometer,Transparent,
Adapter,Vacuum Connector,Transparent,
Schellbach Buret,Glass,50mL,Clear
  • KIMAX
  • Schellbach Buret, Glass, 50mL, ClearSchellbach Buret,Glass,50mL,Clear
  • Item # 26CX41
  • Mfr. Model # 17150F-50
  • Schellbach Buret, Material of Construction Glass, Capacity 50mL, Graduation Range 0.1mL to 50mL, Graduation...More

Adapter,Vacuum Connector,Transparent,
Florence Flask,6000mL,Glass,Clear
  • KIMAX
  • Florence Flask, 6000mL, Glass, ClearFlorence Flask,6000mL,Glass,Clear
  • Item # 26CY77
  • Mfr. Model # 25000-6000
  • Florence Flask, Capacity 6000mL, Material of Construction Glass, Height 365mm, Overall Height 365mm, Stopper...More

Adapter,Glass Bushing,Transparent,24/40
Schellbach Buret,Glass,25mL,Clear
  • KIMAX
  • Schellbach Buret, Glass, 25mL, ClearSchellbach Buret,Glass,25mL,Clear
  • Item # 26CX42
  • Mfr. Model # 17170F-25
  • Schellbach Buret, Material of Construction Glass, Capacity 25mL, Graduation Range 0.1mL to 25mL, Graduation...More

Adapter,Vacuum Filtration,Transp,24/40
Boiling Flask,1000mL,Glass,Clear,PK12
Adapter,Thermometer,Transparent,24/40
Cylinder, TC, Stopper, Grad 50ml,PK 24
Bottle, 35ml, Glass, Clear, PK 6
  • KIMBLE CHASE
  • Bottle, 35ml, Glass, Clear, PK 6Bottle, 35ml, Glass, Clear, PK 6
  • Item # 26CW71
  • Mfr. Model # 15165-5030
  • Bottle, Capacity 35mL, Basic Material Glass, Shape Cylindrical, Mouth Wide, Body Color Clear, Body Material...More

Reservoir Fill Buret,Glass,50mL,Clear
  • KIMAX
  • Reservoir Fill Buret, Glass, 50mL, ClearReservoir Fill Buret,Glass,50mL,Clear
  • Item # 26CX17
  • Mfr. Model # 17052F-50
  • Reservoir Fill Buret, Material of Construction Glass, Capacity 50mL, Graduation Range 0.1mL to 50mL,...More

Results per page: 16 | 32 | 48