Skip Content

Filter Results By

Applied Filters Clear All

Labware

57 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
4,000mL/135 oz. Safety Coated Bottle, Narrow Mouth, Glass&#
  • KIMBLE CHASE
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form; Varies by Capacity, Graduation Subdivisions and Material of Construction

  • KIMBLE CHASE
  • Heavy Duty Beaker, Low Form Heavy Duty Beaker, Low Form
  • Multiple product options available

    Heavy Duty Beaker, Low Form, Material of Construction KIMAX KG-33 Glass and Special Features Durable Matte Finish Marking Area For Use With an Ordinary Pencil; Varies by...More

Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Flask,Capacity 250 mL,PK12
  • KIMBLE CHASE
  • Flask, Capacity 250 mL, PK12 Flask,Capacity 250 mL,PK12
  • Item # 4YNA1
  • Mfr. Model # 26500-250
  • Erlenmeyer Flask, Narrow Neck, Capacity 250 mL, Graduation Range 50 to 225 mL, Graduation Subdivisions 25 mL,...More

  • WHEATON
  • Soda-Lime Glass Type III Jar Soda-Lime Glass Type III Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Round, Mouth Wide, Body Color Clear, Body Material Soda-Lime Glass Type III, Graduation Range Not Specified and Finish Screw Thread;...More

Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
  • KIMBLE CHASE
  • Cylinder with Bumper Cylinder with Bumper
  • Multiple product options available

    Cylinder with Bumper and Material of Construction Glass; Varies by Capacity, Graduation Subdivisions, Class and Series

Graduated Cyl W/ Stopper,Glass,50mL,PK4
Funl Liq Gls Kendall 55 mm W,PK12
150mL/5 oz. Environmental Sampling Bottle, Wide Mouth, Poly
Erlenmeyer Flask,Glass,250 ml,PK12
  • KIMBLE CHASE
  • Erlenmeyer Flask, Glass, 250 ml, PK12 Erlenmeyer Flask,Glass,250 ml,PK12
  • Item # 8APY5
  • Mfr. Model # 26650-250
  • Erlenmeyer Flask, Wide Neck, Capacity 250 mL, Graduation Range 50 to 225 mL, Graduation Subdivisions 25 mL,...More

Glass Flask,25mL,PK12
VIAL,HEADSPACE,20MM CRIMP,20ML,PK100
Erlenmeyer Flask,Glass,50mL,PK12
  • KIMBLE CHASE
  • Erlenmeyer Flask, Glass, 50mL, PK12 Erlenmeyer Flask,Glass,50mL,PK12
  • Item # 8AFK3
  • Mfr. Model # 26500-50
  • Erlenmeyer Flask, Narrow Neck, Capacity 50 mL, Graduation Range 20 to 50 mL, Graduation Subdivisions 10 mL,...More

Volumetric Flask,25mL,PK6
Vial,AutoSampler,10ml,46mmH,23mmD,PK100
Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Amber PET Vial, 15mL,PK450
  • WHEATON
  • Amber PET Vial, 15mL, PK450 Amber PET Vial, 15mL,PK450
  • Item # 30TT97
  • Mfr. Model # 226772
  • Sample Vial, Capacity 15mL, Height 42mm, Dia. 32mm, Material of Construction Polyethylene Terephthalate,...More

Erlenmeyer Flask,300mL,PK12
  • KIMBLE CHASE
  • Erlenmeyer Flask, 300mL, PK12 Erlenmeyer Flask,300mL,PK12
  • Item # 9TZN2
  • Mfr. Model # 26500-300
  • Erlenmeyer Flask, Narrow Neck, Capacity 300 mL, Graduation Range 100 to 300 mL, Graduation Subdivisions 25,...More

Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Phenolic Bottle Cap, 38mm Neck,PK12
  • QORPAK
  • Phenolic Bottle Cap, 38mm Neck, PK12 Phenolic Bottle Cap
  • Item # 3UDG4
  • Mfr. Model # CAP-00240G
  • Phenolic Bottle Cap, Mouth 38mm, Closure Material Phenolic, Screw Closure Size 38-430mm, Diameter 38, Color...More

Graduated Cyl W/ Stopper,Glass,1000mL
  • KIMBLE CHASE
  • Graduated Cyl W/ Stopper, Glass, 1000mL Graduated Cylinder
  • Item # 9WDV2
  • Mfr. Model # 20039P-1000
  • Graduated Cylinder, Capacity 1000mL, Material of Construction Glass, Class B, Series 20039P, Specification 50...More

Volumetric Flask,250mL,PK6
VIAL,HEADSPACE,20MM CRIMP,20ML,PK100
Separatory Funnel,Glass,1000 mL
Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Funnel,Glass,Liquid,90 mm W,PK6
Vial,AutoSampler,4ml,45mmH,15mmDia,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More