Skip Content

Filter Results By

Applied Filters Clear All

Labware

22 Results Found that Include 44 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Funnel/Support Assy,90 mm
Vial Cleaned,1 dram,PK144
  • QORPAK
  • Vial Cleaned, 1 dram, PK144 Vial Cleaned,1 dram,PK144
  • Item # 41U662
  • Mfr. Model # GLC-07746
  • Vial Cleaned, Neck Size 13-425, Capacity 1 dram, Height 45mm, Dia. 15mm, Material of Construction...More

60mL Bottle, Wide Mouth, PETE, PK 1150
  • QORPAK
  • 60mL Bottle, Wide Mouth, PETE, PK 1150 PETE Bottle
  • Item # 39D740
  • Mfr. Model # PLC-06764
  • Bottle, Capacity 60mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 33-400mm, Body...More

  • QORPAK
  • Closure Closure
  • Multiple product options available

    Multiple product options available

Funnel/SS Supp Assy,90 mm
  • QORPAK
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

500mL Centrifuge Bottle, Wide Mouth, Polycarbonate, PK 24
  • AUTOFIL
  • 500mL Centrifuge Bottle, Wide Mouth, Polycarbonate, PK 24 Polycarbonate Centrifuge Bottle
  • Item # 26ZV07
  • Mfr. Model # 1808-RLS
  • Centrifuge Bottle, Capacity 500mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size...More

  • QORPAK
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height and...More

250mL Centrifuge Bottle, Wide Mouth, Polypropylene, PK 36
  • AUTOFIL
  • 250mL Centrifuge Bottle, Wide Mouth, Polypropylene, PK 36 Polypropylene Centrifuge Bottle
  • Item # 26ZV01
  • Mfr. Model # 1803-RLS
  • Centrifuge Bottle, Capacity 250mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size...More

  • QORPAK
  • Glass Packer Bottle Glass Packer Bottle
  • Multiple product options available

    Packer Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

Bottle Top Dispenser,2.5mL to 25mL
  • WHEATON
  • Bottle Top Dispenser, 2.5mL to 25mL Bottle Top Dispenser,2.5mL to 25mL
  • Item # 23NC17
  • Mfr. Model # W844102
  • Bottle Top Dispenser, Volume 2.5mL to 25mL, Graduations 0.5mL, Accuracy Less Than +/-1.1 Percent, For Use...More

Bottle Top Dispenser,1mL to 30mL
  • WHEATON
  • Low Density Polyethylene Dropper Bottle Low Density Polyethylene Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Plastic, Shape Round, Body Material Low Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure...More

  • KIMBLE CHASE
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder, Material of Construction Glass, Class B and Series 20039P; Varies by Capacity and Graduation Subdivisions

Round Bottom Flask,3000mL,Glass,PK6
Culture Flask,2000mL,Glass,Clear,PK12
  • KIMAX
  • Culture Flask, 2000mL, Glass, Clear, PK12 Culture Flask,2000mL,Glass,Clear,PK12
  • Item # 26CZ04
  • Mfr. Model # 25615-2000
  • Culture Flask, Capacity 2000mL, Graduation Range 600mL to 2000mL, Graduation Subdivisions 100mL, Material of...More

5,000mL Toxin Bottle, Narrow Mouth, Glass, EA 1
Round Bottom Flask,250mL,Glass,PK12
Funnel Fill Buret,Glass,50mL,Clear,PK12
  • KIMAX
  • Funnel Fill Buret, Glass, 50mL, Clear, PK12 Funnel Fill Buret,Glass,50mL,Clear,PK12
  • Item # 26CX09
  • Mfr. Model # 17030K-50
  • Funnel Fill Educational Grade Buret, Material of Construction Glass, Capacity 50mL, Graduation Range 0.1mL to...More

Funnel,Glass,PK12
  • KIMBLE CHASE
  • Funnel, Glass, PK12 Funnel,Glass,PK12
  • Item # 38VJ47
  • Mfr. Model # 29020-150
  • Funnel, Funnel Material Borosilicate Glass, Stopcock Material PTFE, Closure Material Glass, Funnel Top ID...More

Vial Cleaned,4 dram,PK144
  • QORPAK
  • Vial Cleaned, 4 dram, PK144 Vial Cleaned,4 dram,PK144
  • Item # 41U664
  • Mfr. Model # GLC-07748
  • Vial Cleaned, Neck Size 18-400, Capacity 4 dram, Height 70mm, Dia. 21mm, Material of Construction...More

Graduated Cylinder,200mL,PFA,Clear
  • CHEMWARE
  • Graduated Cylinder, 200mL, PFA, Clear Graduated Cylinder
  • Item # 29PE51
  • Mfr. Model # D1069604
  • Graduated Cylinder, Capacity 200mL, Graduation Subdivisions 0.5mL, Material of Construction PFA, Color Clear,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More