Skip Content

Filter Results By

Applied Filters Clear All

Labware

180 Results Found that Include 349 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Disp Syringe,Luer Lock,30 mL,PK60
  • AIR-TITE
  • Disp Syringe, Luer Lock, 30 mL, PK60 Disp Syringe,Luer Lock,30 mL,PK60
  • Item # 19G394
  • Mfr. Model # 5300.X00D0
  • 3-Part Disposable Syringe, Luer Lock, Capacity 30 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

Beaker,Tall Form,Glass,600ml,PK6
  • LAB SAFETY SUPPLY
  • Beaker, Tall Form, Glass, 600ml, PK6 Beaker, Tall Form
  • Item # 5YHA6
  • Mfr. Model # 5YHA6
  • Beaker, Tall Form, Capacity 600ml, Graduation Subdivisions 100ml, Material of Construction Glass, Color...More

Volumetric Flask,Class A,Glass,100mL,Pk8
Disposable Beakers, 600ml,PK25
  • LAB SAFETY SUPPLY
  • Disposable Beakers, 600ml, PK25 Disposable Beaker
  • Item # 3UDK3
  • Mfr. Model # 3UDK3
  • Disposable Beaker, Capacity 600 ml, Graduation Subdivisions 25ml and 1oz, Material of Construction...More

120mL Bottle, Wide Mouth, PETE, PK 48
  • QORPAK
  • 120mL Bottle, Wide Mouth, PETE, PK 48 PETE Bottle
  • Item # 39D741
  • Mfr. Model # PLC-06591
  • Bottle, Capacity 120mL, Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-400mm, Body...More

  • GRAINGER APPROVED
  • Glass Type III Precleaned Bottle Glass Type III Precleaned Bottle
  • Multiple product options available

    Precleaned Bottle, Basic Material Glass, Body Material Glass Type III, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

100mL Dropper Bottle, Plastic, PK 10
  • DYNALON
  • 100mL Dropper Bottle, Plastic, PK 10 Plastic Dropper Bottle
  • Item # 8MTX1
  • Mfr. Model # 224125-0100
  • Dropper Bottle, Capacity 100mL, Basic Material Plastic, Shape Round, Body Material Plastic, Closure Color...More

  • KIMBLE CHASE
  • Glass Jar Glass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Straight Sided, Mouth Wide, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

Graduated Cylinder,2000mL,Clear
  • LAB SAFETY SUPPLY
  • Graduated Cylinder, 2000mL, Clear Graduated Cylinder
  • Item # 9RTD2
  • Mfr. Model # 9RTD2
  • Graduated Cylinder, Capacity 2000mL, Graduation Subdivisions 20mL, Material of Construction...More

Beaker W/Handle,Low-Form,5000mL
  • DYNALON
  • Beaker W/Handle, Low-Form, 5000mL Beaker With Handle
  • Item # 3VEZ3
  • Mfr. Model # 326495-5000
  • Beaker,Low Form, Handle, Capacity 5000 mL, Graduation Subdivisions 250 mL, Polypropylene, Translucent,...More

500mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,
  • DYNALON
  • 500mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3VFD9
  • Mfr. Model # 605085-16
  • Dispensing Bottle, Capacity 500mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

Glass Syringe,Metal Luer Lock,50 mL
Plastic Syringe,Luer Slip,20 mL,PK100
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 20 mL, PK100 Plastic Syringe,Luer Slip,20 mL,PK100
  • Item # 19G336
  • Mfr. Model # 4200.000V0
  • All-Plastic Syringe, Luer Slip, Capacity 20 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Disp Syringe,Luer Slip,30 mL,PK60
  • AIR-TITE
  • Disp Syringe, Luer Slip, 30 mL, PK60 Disp Syringe,Luer Slip,30 mL,PK60
  • Item # 19G389
  • Mfr. Model # 5300.000D0
  • 3-Part Disposable Syringe, Luer Slip, Capacity 30 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

Erlenmeyer Flask,Narrow Neck,1000mL,PK6
Beaker,250 mL,Polymethylpentene,PK6
  • LAB SAFETY SUPPLY
  • Beaker, 250 mL, Polymethylpentene, PK6 Low Form Beaker
  • Item # 6FAF1
  • Mfr. Model # 6FAF1
  • Low Form Beaker, Capacity 250 mL, Graduation Subdivisions 25 mL, Material of Construction Polymethylpentene,...More

Secchi Disk Lamotte 20 Cm D
8 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK
  • BEL-ART - SCIENCEWARE
  • 8 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 35V607
  • Mfr. Model # 106260006
  • Bottle, Capacity 8 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 45mm, Body...More

Graduated Beaker,250mL,Pk10
  • DYNALON
  • Graduated Beaker, 250mL, Pk10 Square Ratio Beaker
  • Item # 3VFA3
  • Mfr. Model # 522085-0250
  • Graduated Beaker, Capacity 250 mL, Graduation Subdivisions 25 mL, Polypropylene, Translucent, Special...More

Round Bottom Flask,100mL
  • QORPAK
  • Jug Jug
  • Multiple product options available

    Jug; Varies by Type, Capacity, Material, Autoclavable, Color and Includes

  • QORPAK
  • Glass Packer Bottle Glass Packer Bottle
  • Multiple product options available

    Packer Bottle, Basic Material Glass and Body Material Glass; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

Adapter,Bent,Transparent,24/40
  • BEL-ART - SCIENCEWARE
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Funnel, Buchner, 100mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 100mL, Porcelain Funnel, Buchner, 100mL, Porcelain
  • Item # 36A374
  • Mfr. Model # CG-1888-02
  • Funnel, Buchner, Capacity 100mL, Funnel Material Porcelain, Funnel Max OD 65mm, Color White, Finish Glazed...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More