Skip Content

Filter Results By

Applied Filters Clear All

Labware

101 Results Found that Include 191 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
240mL/8 oz. Jar, Wide Mouth, Flint Glass Type III,
500mL/16 oz. Bottle, Wide Mouth, High Density Polyethylene,
  • LAB SAFETY SUPPLY
  • 500mL/16 oz. Bottle, Wide Mouth, High Density Polyethylene, PK 12 High Density Polyethylene Bottle
  • Item # 6FAJ9
  • Mfr. Model # 6FAJ9
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 53-415mm,...More

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

PL Carboy,Tilt Top,1.25 Gal,With Handle
  • GRAINGER APPROVED
  • PL Carboy, Tilt Top, 1.25 Gal, With Handle Rectangular Carboy
  • Item # 3CYJ2
  • Mfr. Model # CARB-T-125
  • Rectangular Carboy, Type Tilt Top, Capacity 1.25 gal., Material Plastic, Autoclavable N/A, Closure Size 3/4...More

Carboy Heavy Weight 5 Gal HDPE
Rolled Beaker,1-1/4 qt.,Stainless Steel
  • GRAINGER APPROVED
  • Rolled Beaker, 1-1/4 qt., Stainless Steel Rolled Beaker
  • Item # 3LEJ7
  • Mfr. Model # 78710
  • Rolled Beaker, Handle Welded, Capacity 1-1/4 qt./1.2L, Material of Construction Stainless Steel, Special...More

  • DYNALON
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

Plastic Syringe,Catheter,50 mL,PK30
  • NORM-JECT
  • Plastic Syringe, Catheter, 50 mL, PK30 Plastic Syringe,Catheter,50 mL,PK30
  • Item # 19G341
  • Mfr. Model # 4850002000
  • All-Plastic Syringe, Catheter, Capacity 50 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

500mL/16 oz. Bottle, Wide Mouth, Polypropylene, PK 12
  • LAB SAFETY SUPPLY
  • 500mL/16 oz. Bottle, Wide Mouth, Polypropylene, PK 12 Polypropylene Bottle
  • Item # 6FAL7
  • Mfr. Model # 6FAL7
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 53-415mm,...More

Disposable Beakers, 50ml,PK100
  • LAB SAFETY SUPPLY
  • Disposable Beakers, 50ml, PK100 Disposable Beaker
  • Item # 3UDH9
  • Mfr. Model # 3UDH9
  • Disposable Beaker, Capacity 50 ml, Graduation Subdivisions 5 ml and 1/4 oz, Material of Construction...More

Funnel Set Powder,Assorted Funnels,PK6
  • DYNALON
  • Funnel Set Powder, Assorted Funnels, PK6 Funnel Set Powder,Assorted Funnels,PK6
  • Item # 3KWP2
  • Mfr. Model # 342555-0SET
  • Set Powder Funnel, Polyproylene Funnel Material, Overall Height 2.75 In, 3.75 In, 5.125 In, Funnel Top ID...More

Disp Syringe,Luer Slip,20 mL,PK100
  • AIR-TITE
  • Disp Syringe, Luer Slip, 20 mL, PK100 Disp Syringe,Luer Slip,20 mL,PK100
  • Item # 19G388
  • Mfr. Model # 5200.000V0
  • 3-Part Disposable Syringe, Luer Slip, Capacity 20 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

Plastic Syringe,Luer Slip,30 mL,PK50
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 30 mL, PK50 Plastic Syringe,Luer Slip,30 mL,PK50
  • Item # 19G338
  • Mfr. Model # 4830001000
  • All-Plastic Syringe, Luer Slip, Capacity 30 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Plastic Syringe,Luer Lock,50 mL,PK30
  • NORM-JECT
  • Plastic Syringe, Luer Lock, 50 mL, PK30 Plastic Syringe,Luer Lock,50 mL,PK30
  • Item # 19G347
  • Mfr. Model # 4850003000
  • All-Plastic Syringe, Luer Lock, Capacity 50 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Bottle 500mL, Dispensing Cup 25mL Dispensing Bottle, Narrow
Beaker Graduated Measure, 1000mL,PK5
  • DYNALON
  • Beaker Graduated Measure, 1000mL, PK5 Square Ratio Beaker
  • Item # 3VFC3
  • Mfr. Model # 522085-1000
  • Beaker Graduated Measure Polypropylene Square Ratio Beaker, 1000mL Capacity, 20mL Graduations, 126mm H x...More

125mL/4 oz. Dropper Bottle, Low Density Polyethylene, PK&#x
  • DYNALON
  • 125mL/4 oz. Dropper Bottle, Low Density Polyethylene, PK 12 Low Density Polyethylene Dropper Bottle
  • Item # 39H776
  • Mfr. Model # 605065-0040
  • Dropper Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Screw Closure Size 24mm, Body...More

Buchner Funnel,60mL,Medium Frit
Micro Cent Tube,2.0mL,Nonsterile,PK1000
  • LAB SAFETY SUPPLY
  • Micro Cent Tube, 2.0mL, Nonsterile, PK1000 Micro Cent Tube,2.0mL,Nonsterile,PK1000
  • Item # 11L820
  • Mfr. Model # 229448
  • Micro Centrifuge Tube, Capacity 2.0mL, Outside Dia. 10.60mm, Length 43.10mm, Graduation Range .2 - 2.0mL,...More

Red Coated Lead Flask Stabilizer Ring, 2.0 lb.
  • BEL-ART - SCIENCEWARE
  • Red Coated Lead Flask Stabilizer Ring, 2.0 lb. Flask Stabilizer Ring
  • Item # 12U045
  • Mfr. Model # 18307-0020
  • Flask Stabilizer Ring, Weight 2.0 lb., Material Coated Lead, Inside Dia. 2.74 In., Outside Dia. 4.5 In.,...More

Tripour Beaker 50ML,PK100
Lab Paint Can w/Lid,1 Gal,Tinplate,PK6
Tubes,Microcentrifuge,1.5ml,PK1000
500mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,
  • DYNALON
  • 500mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 10 Low Density Polyethylene Dispensing Bottle
  • Item # 3UCL8
  • Mfr. Model # 3UCL8
  • Dispensing Bottle, Capacity 500mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

Funnel,Glass,100mm Rim,100mm Stem,PK12
  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Material High Density Polyethylene, Closure Color Natural, Closure Material Polypropylene and Graduation Range Not...More

  • LAB SAFETY SUPPLY
  • Glass Reagent Bottle Glass Reagent Bottle
  • Multiple product options available

    Reagent Bottle, Basic Material Glass, Shape Round, Body Material Glass, Closure Material Ground Glass and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

Beaker,Tall Form,Glass,150ml,PK12
  • LAB SAFETY SUPPLY
  • Beaker, Tall Form, Glass, 150ml, PK12 Beaker, Tall Form
  • Item # 5YHA3
  • Mfr. Model # 5YHA3
  • Beaker, Tall Form, Capacity 150ml, Graduation Subdivisions 25ml, Material of Construction Glass, Color Clear,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More