Skip Content

Filter Results By

Applied Filters Clear All

Labware

128 Results Found that Include 182 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Disp Syringe,Luer Lock,20 mL,PK100
  • AIR-TITE
  • Disp Syringe, Luer Lock, 20 mL, PK100 Disp Syringe,Luer Lock,20 mL,PK100
  • Item # 19G393
  • Mfr. Model # 5200.X00V0
  • 3-Part Disposable Syringe, Luer Lock, Capacity 20 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

  • BEL-ART - SCIENCEWARE
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Needle,Gauge 16,3 In L,PK100
  • AIR-TITE
  • Needle, Gauge 16,3 In L, PK100 Needle,Gauge 16,3 In L,PK100
  • Item # 19G369
  • Mfr. Model # N163
  • Sharp, Tri-Bevel Needle, Poly Hub, Lab/Vet Use, Gauge 16, Replaceable Tip No, Length 3 In., Body Material...More

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

Volumetric Flask,Class A,2000 mL,PK2
  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

Glass Flask,PK5
  • GRAINGER APPROVED
  • Glass Flask, PK5 Glass Flask,PK5
  • Item # 9KA72
  • Mfr. Model # FGSET5
  • Erlenmeyer Flask Set, Capacity 50, 125, 250, 500, 1000 ml, Material of Construction Borosilicate Glass, Color...More

500mL/16 oz. Bottle, Wide Mouth, Low Density Polyethylene,&
  • LAB SAFETY SUPPLY
  • 500mL/16 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAN3
  • Mfr. Model # 6FAN3
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 53-415mm,...More

  • LAB SAFETY SUPPLY
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material Polypropylene, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw...More

Baritainer Jerry Can, HDPE-Quoral, 20L
Beaker,Starter Kit,Glass Kimble
  • KIMBLE CHASE
  • Beaker, Starter Kit, Glass Kimble Beaker,Starter Kit,Glass Kimble
  • Item # 8ZFM9
  • Mfr. Model # 14080-01
  • Glass Beaker Starter Pack, Capacity 50, 100, 250, 600, 1000mL, Material of Construction KIMAX KG-33 Glass,...More

Dimpled Pan 1 7/8 Qt 4X6 7/8X6.25, 304SS
Beaker,Handle,2000 mL,Polymethylpentene
  • LAB SAFETY SUPPLY
  • Beaker, Handle, 2000 mL, Polymethylpentene Beaker With Handle
  • Item # 6FAF8
  • Mfr. Model # 6FAF8
  • Beaker With Handle, Handle yes, Capacity 2000 mL, Graduation Subdivisions 100 mL, Material of Construction...More

Volumetric Flask,Class A,Glass,500mL,Pk4
Cover 10.75X12.75 304SS
Vent Control Labe, PK500
Tray,Instrument, with Cover
  • SCIENCEWARE
  • Tray, Instrument, with Cover Tray,Instrument, with Cover
  • Item # 21TR16
  • Mfr. Model # 16189-0000
  • Instrument Tray with Cover, Polypropylene, Height 3-1/4 In., Width 6 In., Length 11 In., For Use With Smooth...More

Adapter,Needle,Transparent,24/40
  • LAB SAFETY SUPPLY
  • Glass Dropper Bottle Glass Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Body Color Clear, Body Material Glass, Closure Color Clear/Red, Closure Material Ground Glass/Latex...More

250mL/8 oz. Bottle, Wide Mouth, High Density Polyethylene,&
250mL/8 oz. Bottle, Wide Mouth, High Density Polyethylene,&
  • LAB SAFETY SUPPLY
  • 250mL/8 oz. Bottle, Wide Mouth, High Density Polyethylene, PK 12 High Density Polyethylene Bottle
  • Item # 6FAN7
  • Mfr. Model # 6FAN7
  • Bottle, Capacity 250mL/8 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 43-415mm,...More

Erlenmeyer Flask,Narrow Neck,250mL,PK12
250mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,
  • DYNALON
  • 250mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3VFD6
  • Mfr. Model # 605085-08
  • Dispensing Bottle, Capacity 250mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

480mL/16 oz. Dispensing Bottle, Narrow Mouth, High Density&
Plastic Syringe,Luer Lock,10 mL,PK100
  • NORM-JECT
  • Plastic Syringe, Luer Lock, 10 mL, PK100 Plastic Syringe,Luer Lock,10 mL,PK100
  • Item # 19G342
  • Mfr. Model # 4100-X00V0
  • All-Plastic Syringe, Luer Lock, Capacity 10 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Bottle,Narrow Mouth,3840mL,Clear,PK4
Plastic Syringe,Luer Slip,50 mL,PK30
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 50 mL, PK30 Plastic Syringe,Luer Slip,50 mL,PK30
  • Item # 19G340
  • Mfr. Model # 4850001000
  • All-Plastic Syringe, Luer Slip, Capacity 50 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More