Skip Content

Filter Results By

Applied Filters Clear All

Labware

125 Results Found that Include 154 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Funnel Powder 150mm,PK5
  • DYNALON
  • Funnel Powder 150mm, PK5 Funnel Powder 150mm,PK5
  • Item # 3KWN8
  • Mfr. Model # 342555-0150
  • Powder Funnel, 150mm Capacity, Polyproylene Funnel Material, Overall Height 5.125 In, Funnel Top ID 5.9 In,...More

  • Category : Laboratory Funnels
Graduated Cylinder,1000mL,Polypropylene
  • DYNALON
  • Graduated Cylinder, 1000mL, Polypropylene Graduated Cylinder
  • Item # 3UUT5
  • Mfr. Model # 537835-1000
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 20mL, Material of Construction Polypropylene,...More

  • Category : Graduated Cylinders
Carboy Light Weight 5 Gal HDPE
  • WHEATON
  • Soda-Lime Glass Type III Bottle Soda-Lime Glass Type III Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Soda-Lime Glass Type III, Graduation Range Not Specified and Finish Screw Thread; Varies by Capacity, Mouth, Screw Closure...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Petri Dish With Cover,Glass,157mL,PK10
Graduated Cylinder,1000mL,Polypropylene
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder, 1000mL, Polypropylene Graduated Cylinder
  • Item # 9NNX3
  • Mfr. Model # 9NNX3
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10mL, Material of Construction Polypropylene,...More

  • Category : Graduated Cylinders
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • Category : Bottles and Jars
Wash Bottle, 5 PK, LDPE, Narrow Mouth, Non-Vented, Capacity
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker Starter Kit Beaker Starter Kit
  • Multiple product options available

    Beaker Starter Kit; Varies by Material of Construction

  • Category : Beakers
Dimpled Pan 1.25 Qt 2.5X6 7/8X6.25,SS
Beaker with Handle Low Form, Polypropylene, Capacity: 500mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker with Handle Low Form, Polypropylene, Capacity: 500mL, Graduation Subdivisions: 50mL Beaker with Handle Low Form
  • Item # 23X903
  • Mfr. Model # 23X903
  • Beaker with Handle Low Form, Handle Yes, Capacity 500mL, Graduation Subdivisions 50mL, Material of...More

  • Category : Beakers
Wash Bottle, 4 PK, LDPE, Wide Mouth, Vented, Capacity:
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle, 4 PK, LDPE, Wide Mouth, Vented, Capacity: 8 oz. Wash Bottle
  • Item # 24J892
  • Mfr. Model # 24J892
  • Wash Bottle, Integrated Spout, 8 oz. Capacity, Imprinting Distilled Water, Wide Mouth, Bottle Material LDPE,...More

  • Category : Wash Bottles
Beaker, Polypropylene, Capacity: 50mL, Graduation Subdivisions:&
16 oz. Bottle, Narrow Mouth, Glass Type III, PK 12
  • QORPAK
  • 16 oz. Bottle, Narrow Mouth, Glass Type III, PK 12 Glass Type III Bottle
  • Item # 20F873
  • Mfr. Model # GLC-01185
  • Bottle, Capacity 16 oz., Basic Material Glass, Shape Boston Round, Mouth Narrow, Screw Closure Size 28-400mm,...More

  • Category : Bottles and Jars
Tray,Instrument, with Cover
  • SCIENCEWARE
  • Tray, Instrument, with Cover Tray,Instrument, with Cover
  • Item # 21TP86
  • Mfr. Model # 16188-0000
  • Instrument Tray with Cover, Polypropylene, Height 2-1/4 In., Width 3-3/4 In., Length 6-5/8 In., For Use With...More

  • Category : Laboratory Trays and Pans
500mL/16 oz. Bottle, Wide Mouth, High Density Polyethylene,
  • KARTELL
  • 500mL/16 oz. Bottle, Wide Mouth, High Density Polyethylene, PK 6 High Density Polyethylene Bottle
  • Item # 33N194
  • Mfr. Model # 226295-0500
  • Bottle, Capacity 500mL/16 oz., Basic Material Plastic, Shape Rectangular/Square, Mouth Wide, Screw Closure...More

  • Category : Bottles and Jars
Volumetric Flask,Class B,Glass,500mL,Pk4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class B, Glass, 500mL, Pk4 Volumetric Flask,Class B,Glass,500mL,Pk4
  • Item # 5PTA0
  • Mfr. Model # 5PTA0
  • Volumetric Flask,Class B, Capacity 500mL, Material of Construction Glass, Tolerance 0.5ml, Stopper Size...More

  • Category : Flasks
Funnel,Standard Stem,75mm,PK6
  • BEL-ART - SCIENCEWARE
  • Funnel, Standard Stem, 75mm, PK6 Funnel,Standard Stem,75mm,PK6
  • Item # 21TP80
  • Mfr. Model # 14676-0075
  • Funnel, Capacity 91.8ml, Funnel Material Polypropylene, Funnel Top ID 75mm, Funnel Max OD 78mm, Stem OD 8mm,...More

  • Category : Laboratory Funnels
Funnel,Buchner,315ml,Polypropylene
  • BEL-ART - SCIENCEWARE
  • Funnel, Buchner, 315ml, Polypropylene Funnel,Buchner,315ml,Polypropylene
  • Item # 21TP76
  • Mfr. Model # 14603-0000
  • Buchner Funnel, Capacity 315ml, Funnel Material Polypropylene, Overall Height 6.86 In., Funnel Top ID 4 In.,...More

  • Category : Laboratory Funnels
Funnel,Plastic,75mm Rim,50mm Stem,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Funnel, Plastic, 75mm Rim, 50mm Stem, PK12 Funnel,Plastic,75mm Rim,50mm Stem,PK12
  • Item # 5PTK6
  • Mfr. Model # 5PTK6
  • Funnel, Short Stem, Funnel Material Polypropylene, Funnel Max OD 75mm Rim, Stem OD 8mm, Stem Length 50mm,...More

  • Category : Laboratory Funnels
Beaker With Handle, Polymethylpentene, Capacity: 1000 mL, G
250mL/8 oz. Bottle, Wide Mouth, Low Density Polyethylene,&#
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 250mL/8 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAN2
  • Mfr. Model # 6FAN2
  • Bottle, Capacity 250mL/8 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 43-415mm,...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

  • Category : Beakers
Volumetric Flask,Class A,1000 mL,PK2
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, 1000 mL, PK2 Volumetric Flask,Class A,1000 mL,PK2
  • Item # 5PRZ1
  • Mfr. Model # 5PRZ1
  • Volumetric Flask,Grade A, Capacity 1000mL, Material of Construction Glass, Tolerance 0.40ml, Stopper Size...More

  • Category : Flasks
Funnel,Glass,75mm Rim,75mm Stem,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Funnel, Glass, 75mm Rim, 75mm Stem, PK12 Funnel,Glass,75mm Rim,75mm Stem,PK12
  • Item # 5YHV9
  • Mfr. Model # 5YHV9
  • Funnel, Short Stem, Funnel Material 3.3 Borosilicate Glass, Funnel Max OD 75mm Rim, Stem OD 8mm, Stem Length...More

  • Category : Laboratory Funnels
Short Stem Funnel,85 mm,PK12
Watch Glss,150mm,Flnt Glss,1.8-2mm,PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More