Skip Content

Filter Results By

Applied Filters Clear All

Labware

127 Results Found that Include 150 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carboy Light Weight 2.5 Gal HDPE
Disp Syringe,Luer Lock,10 mL,PK100
  • AIR-TITE
  • Disp Syringe, Luer Lock, 10 mL, PK100 Disp Syringe,Luer Lock,10 mL,PK100
  • Item # 19G392
  • Mfr. Model # 5100.X00V0
  • 3-Part Disposable Syringe, Luer Lock, Capacity 10 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Plastic Syringe,Luer Slip,10 mL,PK100
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 10 mL, PK100 Plastic Syringe,Luer Slip,10 mL,PK100
  • Item # 19G335
  • Mfr. Model # 4100.000V0
  • All-Plastic Syringe, Luer Slip, Capacity 10 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Carboy Replacement Spigot,Polypropylene
Carboy Light Weight 5 Gal HDPE
Pitcher,2000mL
  • BEL-ART - SCIENCEWARE
  • Pitcher, 2000mL Pitcher
  • Item # 46C955
  • Mfr. Model # 28992-0000
  • PitcherCapacity 2000mL, Graduation Subdivisions 20mL, Material of Construction Polypropylene, Color...More

Short Stem Funnel,65 mm,PK12
8 oz. Dispensing Bottle, Narrow Mouth, Glass, EA 1
  • 8 oz. Dispensing Bottle, Narrow Mouth, Glass, EA 1 Glass Dispensing Bottle
  • Item # 9GJ17
  • Mfr. Model # MDA-4178
  • Dispensing Bottle, Capacity 8 oz., Basic Material Glass, Shape Round, Mouth Narrow, Body Color Brown, Body...More

Beaker,Handle,1000 mL,Polymethylpentene
Graduated Cylinder,1000mL,Clear
  • LAB SAFETY SUPPLY
  • Graduated Cylinder, 1000mL, Clear Graduated Cylinder
  • Item # 8NEA0
  • Mfr. Model # 8NEA0
  • Graduated Cylinder, Capacity 1000mL, Graduation Subdivisions 10mL, Material of Construction...More

Petri Dish With Cover,Glass,66mL,PK12
Funnel,Glass,60mm Rim,60mm Stem,PK12
Volumetric Flask,10mL
125mL/4 oz. Dropper Bottle, Low Density Polyethylene, PK&#x
  • LAB SAFETY SUPPLY
  • 125mL/4 oz. Dropper Bottle, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAR6
  • Mfr. Model # 6FAR6
  • Dropper Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Screw Closure Size 24-415mm, Body...More

Beaker,Low Form,Glass,25ml,PK12
  • LAB SAFETY SUPPLY
  • Beaker, Low Form, Glass, 25ml, PK12 Beaker, Low Form
  • Item # 5YGY8
  • Mfr. Model # 5YGY8
  • Beaker, Low Form, Capacity 25ml, Graduation Subdivisions 5ml, Material of Construction Glass, Color Clear,...More

Beaker Graduated,Pp,250mL,Pk8
60mL/2 oz. Jar, Wide Mouth, Polypropylene, PK 12
  • DYNALON
  • 60mL/2 oz. Jar, Wide Mouth, Polypropylene, PK 12 Polypropylene Jar
  • Item # 3UCN9
  • Mfr. Model # 3UCN9
  • Jar, Capacity 60mL/2 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 53mm, Body...More

125mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,
  • DYNALON
  • 125mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3VFC9
  • Mfr. Model # 605085-04
  • Dispensing Bottle, Capacity 125mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

Baritainer Jerry Can,HDPE,10L
  • DYNALON
  • Baritainer Jerry Can, HDPE, 10L Baritainer Jerry Can,HDPE,10L
  • Item # 12J126
  • Mfr. Model # 405594-0002
  • Baritainer Jerry Can, 10 Liter Capacity, Height 12, Length 8.75, Width 7.25, HDPE/Quoral Material, Color...More

  • MENDA
  • High Density Polyethylene Pump Bottle High Density Polyethylene Pump Bottle
  • Multiple product options available

    Pump Bottle, Basic Material Plastic, Shape Square, Mouth Narrow, Screw Closure Size 38-400mm, Body Material High Density Polyethylene, Closure Color Silver, Closure...More

Phenolic Bottle Cap, 70mm Neck, PK12
  • QORPAK
  • Phenolic Bottle Cap, 70mm Neck, PK12 Phenolic Bottle Cap
  • Item # 3UDG1
  • Mfr. Model # CAP-00314G
  • Phenolic Bottle Cap, Bottle Cap, Mouth 70mm, Closure Material Phenolic, Screw Closure Size 70-400mm, Diameter...More

Crucible,Nickel,50mL,Lid
  • UNITED
  • Crucible, Nickel, 50mL, Lid Crucible,Nickel,50mL,Lid
  • Item # 23YW83
  • Mfr. Model # NCR050
  • Crucible with Lid, Material Nickel, Finish Polished, Max. Temp. 2300 Degrees F, Diameter 65mm, Height 50mm,...More

Recovery Flask,50mL
Vial,2mL,PK100
No Leak Carboy Spigot,PK2
6.4 oz. Jar, Wide Mouth, Polystyrene, EA 1
  • MABIS
  • 6.4 oz. Jar, Wide Mouth, Polystyrene, EA 1 Polystyrene Jar
  • Item # 34KY72
  • Mfr. Model # 39-813-000
  • Jar, Capacity 6.4 oz., Basic Material Polystyrene, Shape Cylindrical, Mouth Wide, Body Color Clear, Body...More

Funnel,150mL
  • BEL-ART - SCIENCEWARE
  • Funnel, 150mL Funnel,150mL
  • Item # 46C834
  • Mfr. Model # 14609-0000
  • Funnel, Capacity 150mL, Funnel Material High Density PolyethyleneOverall Height 51mm rim to plate height,...More

Funnel,Micro,35mm,Polypropylene,PK12
  • BEL-ART - SCIENCEWARE
  • Funnel, Micro, 35mm, Polypropylene, PK12 Funnel,Micro,35mm,Polypropylene,PK12
  • Item # 21TP66
  • Mfr. Model # 14685-0035
  • Micro Funnel, Capacity 8.1ml, Funnel Material Polypropylene, Overall Height 50.5mm, Funnel Top ID 35mm,...More

Filtering Flask,2000mL,w/Quick Release
Funnel,Plastic,60mm Rim,50mm Stem,PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More