Skip Content

Filter Results By

Applied Filters Clear All

Labware

108 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

Carboy,2.5 Gal,HDPE,w/Handle and Cap
  • GRAINGER APPROVED
  • Carboy, 2.5 Gal, HDPE, w/Handle and Cap Rectangular Carboy
  • Item # 3GFG4
  • Mfr. Model # CARB-25
  • Rectangular Carboy, Type General-Purpose Carboy, Capacity 2.5 gal., Material HDPE, Autoclavable N/A, Closure...More

30mL/1 oz. Jar, Wide Mouth, Polypropylene, PK 12
  • DYNALON
  • 30mL/1 oz. Jar, Wide Mouth, Polypropylene, PK 12 Polypropylene Jar
  • Item # 3UCN6
  • Mfr. Model # 3UCN6
  • Jar, Capacity 30mL/1 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38mm, Body...More

  • GRAINGER APPROVED
  • Round Jug Round Jug
  • Multiple product options available

    Round Jug, Autoclavable N/A, For Use With Liquids and Includes Threaded Cap; Varies by Type, Capacity, Material and Color

Plastic Syringe,Luer Slip,1 mL,PK100
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 1 mL, PK100 Plastic Syringe,Luer Slip,1 mL,PK100
  • Item # 19G334
  • Mfr. Model # 4010.200V0
  • All-Plastic Syringe, Luer Slip, Capacity 1 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

16 oz. Jar, Wide Mouth, Glass, PK 12
  • QORPAK
  • 16 oz. Jar, Wide Mouth, Glass, PK 12 Glass Jar
  • Item # 41V961
  • Mfr. Model # GLA-00866
  • Jar, Capacity 16 oz., Basic Material Glass, Shape Straight Sided, Mouth Wide, Screw Closure Size 63-400mm,...More

Petri Dish With Cover,Glass,42mL,PK12
  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

Dispenser with Faucet,2.5G,HDPE,Natural
  • GRAINGER APPROVED
  • Dispenser with Faucet, 2.5G, HDPE, Natural Dispenser with Faucet,2.5G,HDPE,Natural
  • Item # 3WCP3
  • Mfr. Model # 3WCP3
  • Container, Dispenser with Faucet, Capacity (Gal.) 2.5, Length (In.) 15.5, Width (In.) 6.5, Height (In.) 9.25,...More

  • DYNALON
  • Beaker With Handle Beaker With Handle
  • Multiple product options available

    Beaker With Handle and Material of Construction Polypropylene; Varies by Capacity and Graduation Subdivisions

Petri Dish With Cover,Glass,282mL,PK5
Plastic Syringe,Luer Slip,5 mL,PK100
  • NORM-JECT
  • Plastic Syringe, Luer Slip, 5 mL, PK100 Plastic Syringe,Luer Slip,5 mL,PK100
  • Item # 19G339
  • Mfr. Model # 4050-000VZ
  • All-Plastic Syringe, Luer Slip, Capacity 5 mL, Replaceable Tip No, Body Material Polypropylene, Tip Material...More

Pitcher,3000mL
  • BEL-ART - SCIENCEWARE
  • Pitcher, 3000mL Pitcher
  • Item # 46C956
  • Mfr. Model # 28993-0000
  • PitcherCapacity 3000mL, Graduation Subdivisions 50mL, Material of Construction Polypropylene, Color...More

Disp Syringe,Luer Slip,5 mL,PK100
  • AIR-TITE
  • Disp Syringe, Luer Slip, 5 mL, PK100 Disp Syringe,Luer Slip,5 mL,PK100
  • Item # 19G386
  • Mfr. Model # 5050.000V0
  • 3-Part Disposable Syringe, Luer Slip, Capacity 5 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

Erlenmeyer Flask,1000mL,PP
  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 1000mL, PP Erlenmeyer Flask,1000mL,PP
  • Item # 49G304
  • Mfr. Model # 49G304
  • Erlenmeyer Flask, Capacity 1000mL, Graduation Range 400 to 1000mL, Graduation Subdivisions 50mL, Material of...More

Tray,HIPS,1-3/5x10x13-9/10 In.
Round Bottom Flask,5mL
16 oz. Bottle, Wide Mouth, Glass, PK 12
  • QORPAK
  • 16 oz. Bottle, Wide Mouth, Glass, PK 12 Glass Bottle
  • Item # 41U145
  • Mfr. Model # GLA-00875
  • Bottle, Capacity 16 oz., Basic Material Glass, Shape AC Round, Mouth Wide, Screw Closure Size 63-400mm, Body...More

Graduated Cylinder,500mL,Clear
  • BEL-ART - SCIENCEWARE
  • Graduated Cylinder, 500mL, Clear Graduated Cylinder
  • Item # 46C953
  • Mfr. Model # F28695-0000
  • Graduated Cylinder, Capacity 500mL, Graduation Subdivisions 5.0 mL, Material of Construction...More

Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
Cover 6 7/8X6.25 304 Stainless Steel
  • LAB SAFETY SUPPLY
  • Glass Reagent Bottle Glass Reagent Bottle
  • Multiple product options available

    Reagent Bottle, Basic Material Glass, Shape Round, Body Material Glass, Closure Material Ground Glass and Graduation Range Not Specified; Varies by Capacity, Mouth,...More

Erlenmeyer Flask,Narrow Neck,25 mL,PK12
8 oz. Dispensing Bottle, Narrow Mouth, High Density Polyeth
  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

125mL/4 oz. Bottle, Wide Mouth, Low Density Polyethylene,&#
  • LAB SAFETY SUPPLY
  • 125mL/4 oz. Bottle, Wide Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Bottle
  • Item # 6FAN1
  • Mfr. Model # 6FAN1
  • Bottle, Capacity 125mL/4 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 38-415mm,...More

  • MENDA
  • High Density Polyethylene Pump Bottle High Density Polyethylene Pump Bottle
  • Multiple product options available

    Pump Bottle, Basic Material Plastic, Shape Square, Mouth Narrow, Screw Closure Size 38-400mm, Body Material High Density Polyethylene, Closure Color Silver, Closure...More

Disp Syringe,Luer Lock,5 mL,PK100
  • AIR-TITE
  • Disp Syringe, Luer Lock, 5 mL, PK100 Disp Syringe,Luer Lock,5 mL,PK100
  • Item # 19G391
  • Mfr. Model # 5050.X00V0
  • 3-Part Disposable Syringe, Luer Lock, Capacity 5 mL, Replaceable Tip No, Body Material Polypropylene, Tip...More

60mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,&
  • DYNALON
  • 60mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3VFC6
  • Mfr. Model # 605085-02
  • Dispensing Bottle, Capacity 60mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More