Skip Content

Filter Results By

Applied Filters Clear All

Labware

73 Results Found that Include 93 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder; Varies by Capacity, Material of Construction and Graduation Subdivisions

  • Category : Graduated Cylinders
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Density Polyethylene Bottle Low Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Low Density Polyethylene, Closure Color Translucent, Closure Material Polypropylene...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Graduated Cylinder,100mL,Glass
  • VEE GEE
  • Graduated Cylinder, 100mL, Glass Graduated Cylinder,100mL,Glass
  • Item # 8UNU9
  • Mfr. Model # 2351-100
  • Graduated Cylinder, Capacity 100mL, Graduation Subdivisions 1mL, Material of Construction Glass, Class B,...More

  • Category : Graduated Cylinders
Low Form Beaker, Polypropylene, Capacity: 50 mL, Graduation
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker, Polypropylene, Capacity: 50 mL, Graduation Subdivisions: 5 mL Low Form Beaker
  • Item # 6FAE3
  • Mfr. Model # 6FAE3
  • Low Form Beaker, Capacity 50 mL, Graduation Subdivisions 5 mL, Material of Construction Polypropylene, Color...More

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • Category : Bottles and Jars
30mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene,&
  • DYNALON
  • 30mL Dispensing Bottle, Narrow Mouth, Low Density Polyethylene, PK 12 Low Density Polyethylene Dispensing Bottle
  • Item # 3TTT1
  • Mfr. Model # 605085-01
  • Dispensing Bottle, Capacity 30mL, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size...More

  • Category : Bottles and Jars
Baritainer Jerry Can,HDPE,5L
Space-Saver Jug,1 Gallon,
120mL/4 oz. Precleaned Bottle, Wide Mouth, PETE, PK 6
Plastic Carboy,5 gal,w/Spout and Cap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Carboy, 5 gal, w/Spout and Cap Square Carboy
  • Item # 6GLV1
  • Mfr. Model # CARB-COL-50
  • Square Carboy, Type Collapsible, Capacity 5 gal., Material Polyvinyl Chloride, Autoclavable N/A, Closure Size...More

  • Category : Carboys and Jerricans
Beaker With Handle, Polypropylene, Capacity: 2000 mL, Gradu
Plastic Beaker Set, Polypropylene, Capacity: 50, 100, 250,&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plastic Beaker Set, Polypropylene, Capacity: 50, 100, 250, 500, 1000mL Beaker Set
  • Item # 8RUZ4
  • Mfr. Model # BPSET5
  • Plastic Beaker Set, Capacity 50, 100, 250, 500, 1000mL, Material of Construction Polypropylene, Color Clear,...More

  • Category : Beakers
Wash Bottle, 4 PK, LDPE, Narrow Mouth, Non-Vented, Capacity
Watch Glasses,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Watch Glasses, PK12 Watch Glasses,PK12
  • Item # 8VPY5
  • Mfr. Model # WGL100
  • Watch Glass, Size 100 (Diameter)mm, Material Glass, Thickness 1.8 to 2mm, Package Quantity 12

  • Category : Dishes and Petri Dishes Accessories
Erlenmeyer Flask,500mL,PP
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 500mL, PP Erlenmeyer Flask,500mL,PP
  • Item # 49G308
  • Mfr. Model # 49G308
  • Erlenmeyer Flask, Capacity 500mL, Graduation Range 200 to 500mL, Graduation Subdivisions 200 to 400 at 50mL...More

  • Category : Flasks
1.5mL micro Tubes,Natural color,PK500
Transport Tube,30mL,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Transport Tube, 30mL, PK50 Transport Tube,30mL,PK50
  • Item # 8DRD4
  • Mfr. Model # SSTT158241
  • CONICAL TUBE TRANSPORT AUTOCLAVABLE GRADUATED 82 MM L 30 ML POLYPROPYLENE STOCKWELL SCIENTIFIC

  • Category : Centrifuge Tubes
Casserole,Porcelain,Glzd,1150C,100mm,Wht
Vial with Cap,54mL,PK10
  • THORNTON PLASTICS
  • Vial with Cap, 54mL, PK10 Vial with Cap,54mL,PK10
  • Item # 21C013
  • Mfr. Model # VIAL-15C-10
  • Vial with Cap, Capacity 54mL, Height 3.43 In., Dia. 1.40 In., Material of Construction Polystyrene, Closure...More

  • Category : Vials
  • AZLON
  • High Density Polyethylene Dropper Bottle High Density Polyethylene Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Capacity 60mL/2 oz., Basic Material Plastic, Shape Round, Mouth Narrow, Body Color Natural, Body Material High Density Polyethylene, Closure Material...More

  • Category : Bottles and Jars
Vial with Cap,148mL,PK10
  • THORNTON PLASTICS
  • Vial with Cap, 148mL, PK10 Vial with Cap,148mL,PK10
  • Item # 21C016
  • Mfr. Model # VIAL-40C-10
  • Vial with Cap, Capacity 148mL, Height 3.43 In., Dia. 2.16 In., Material of Construction Polystyrene, Closure...More

  • Category : Vials
Crucible, Tall Form, 100mL, Porcelain
  • AZLON
  • Low Density Polyethylene Dispensing Bottle Low Density Polyethylene Dispensing Bottle
  • Multiple product options available

    Dispensing Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size 22mm, Body Color Natural, Body Material Low Density Polyethylene, Closure...More

  • Category : Bottles and Jars
Crucible, Low Form, 100mL, Porcelain
Containers,64 Oz,PK2
Bottle Dropper Assemblies,86-88MM,PK12
  • QORPAK
  • Bottle Dropper Assemblies, 86-88MM, PK12 Cap
  • Item # 3TTP4
  • Mfr. Model # CAP-05742
  • Cap, Mouth 20mm, Closure Material Phenolic, Screw Closure Size 20-400mm, Diameter 20, Black, Finish 20-400mm,...More

  • Category : Bottle Caps
Microcentrifuge Tub,2.0mL,Plprpln,PK500
  • UNITED
  • Microcentrifuge Tub, 2.0mL, Plprpln, PK500 Microcentrifuge Tub,2.0mL,Plprpln,PK500
  • Item # 23YX01
  • Mfr. Model # P10203
  • Microcentrifuge Tube, Capacity 2.0mL, Outside Dia. 13mm, Length 41mm, Graduation Range 0.1 to 0.5mL,...More

  • Category : Centrifuge Tubes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More