Skip Content

Filter Results By

Applied Filters Clear All

Labware

170 Results Found that Include 350 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wash Bottle Cap,EA1
  • DYNALON
  • Wash Bottle Cap, EA1 Wash Bottle Cap,EA1
  • Item # 8ZGH2
  • Mfr. Model # WGZ233W
  • Wash Bottle Closure, Green, Wide Mouth, Bottle Material LDPE, Cap Material Polypropylene, Cap Color Green,...More

  • DYNALON
  • High Density Polyethylene Specimen Container High Density Polyethylene Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material High Density Polyethylene, Closure Material Low Density Polyethylene and...More

Cuvettes, visible range macro,PK500
  • DYNALON
  • Low Density Polyethylene Dispensing Bottle Low Density Polyethylene Dispensing Bottle
  • Multiple product options available

    Dispensing Bottle, Basic Material Plastic, Shape Round, Mouth Narrow and Body Material Low Density Polyethylene; Varies by Capacity, Screw Closure Size, Height and...More

Carboy Heavy Weight 5 Gal HDPE
Faucet,PE/PP,38mm,Translucent
  • DYNALON
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Shape Round, Mouth Wide, Body Color Translucent, Body Material Polypropylene, Closure Color Black, Closure Material Polypropylene,...More

Funnel Set Powder,Assorted Funnels,PK6
  • DYNALON
  • Funnel Set Powder, Assorted Funnels, PK6 Funnel Set Powder,Assorted Funnels,PK6
  • Item # 3KWP2
  • Mfr. Model # 342555-0SET
  • Set Powder Funnel, Polyproylene Funnel Material, Overall Height 2.75 In, 3.75 In, 5.125 In, Funnel Top ID...More

Utility Funnel Set,PP/HDPE
(25) 4 oz., (20) 8 oz., (20) 16&#x
  • DYNALON
  • Beaker With Handle Beaker With Handle
  • Multiple product options available

    Beaker With Handle and Material of Construction Polypropylene; Varies by Capacity and Graduation Subdivisions

  • DYNALON
  • High Density Polyethylene Jar High Density Polyethylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

Baritainer Jerry Can,HDPE,5L
  • DYNALON
  • Baritainer Jerry Can, HDPE, 5L Baritainer Jerry Can,HDPE,5L
  • Item # 12J125
  • Mfr. Model # 405594-0001
  • Baritainer Jerry Can, 5 Liter Capacity, Height 9.2, Length 7.5, Width 5.7, HDPE/Quoral Material, Color...More

Carboy Light Weight 5 Gal HDPE
  • DYNALON
  • Jug Jug
  • Multiple product options available

    Jug and Type Jug; Varies by Capacity and Material

  • DYNALON
  • PPCO Specimen Container PPCO Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material PPCO, Closure Material Low Density Polyethylene and Graduation Range Not...More

Baritainer Jerry Can,HDPE,10L
  • DYNALON
  • Baritainer Jerry Can, HDPE, 10L Baritainer Jerry Can,HDPE,10L
  • Item # 12J126
  • Mfr. Model # 405594-0002
  • Baritainer Jerry Can, 10 Liter Capacity, Height 12, Length 8.75, Width 7.25, HDPE/Quoral Material, Color...More

  • DYNALON
  • Polypropylene Graduated Bottle Polypropylene Graduated Bottle
  • Multiple product options available

    Graduated Bottle, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Polypropylene, Closure Color White, Closure Material Polypropylene and Special Features...More

Funnel Powder 150mm,PK5
  • DYNALON
  • Funnel Powder 150mm, PK5 Funnel Powder 150mm,PK5
  • Item # 3KWN8
  • Mfr. Model # 342555-0150
  • Powder Funnel, 150mm Capacity, Polyproylene Funnel Material, Overall Height 5.125 In, Funnel Top ID 5.9 In,...More

  • DYNALON
  • Carboy Carboy
  • Multiple product options available

    Carboy and Autoclavable No; Varies by Type, Capacity, Material, Color and Includes

  • DYNALON
  • Square Ratio Beaker Square Ratio Beaker
  • Multiple product options available

    Square Ratio Beaker, Material of Construction Polypropylene, Color Translucent and Special Features Square Ratio Design for Increased Stability, Autoclavable, Vertical...More

  • DYNALON
  • Plastic Dropper Bottle Plastic Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Body Material Plastic, Closure Color Natural and Closure Material Polyethylene; Varies by Capacity,...More

Acrylic Buret, 100mL
Tray,HIPS,4/5x5-9/10x7-9/10 In.
  • DYNALON
  • Polyethylene Sample Container Polyethylene Sample Container
  • Multiple product options available

    Sample Container, Basic Material Plastic, Shape Round, Mouth Wide, Body Color Translucent, Body Material Polyethylene, Closure Color Translucent, Closure Material...More

  • DYNALON
  • Low Density Polyethylene Dropper Bottle Low Density Polyethylene Dropper Bottle
  • Multiple product options available

    Dropper Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Body Color Natural, Body Material Low Density Polyethylene, Closure Color White and Graduation Range...More

  • DYNALON
  • Polystyrene Sample Container Polystyrene Sample Container
  • Multiple product options available

    Sample Container, Basic Material Plastic, Mouth Wide, Body Color Clear, Body Material Polystyrene and Graduation Range Not Specified; Varies by Capacity, Screw Closure...More

Centrifuge Tube,50mL,31mm O.D.,PK500
  • DYNALON
  • Centrifuge Tube, 50mL, 31mm O.D., PK500 Centrifuge Tube,50mL,31mm O.D.,PK500
  • Item # 12C170
  • Mfr. Model # 599364-050S
  • Centrifuge Tube, Capacity 50mL, Outside Dia. 31mm, Length 120m, Graduation Range 5 to 45mL, Graduation...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More