Skip Content

Filter Results By

Applied Filters Clear All

Labware

177 Results Found that Include 482 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Wash Bottle Wash Bottle
  • Multiple product options available

    Multiple product options available

  • Category : Wash Bottles
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Density Polyethylene Bottle Low Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Low Density Polyethylene, Closure Color Translucent, Closure Material Polypropylene...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Bottle High Density Polyethylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Body Material High Density Polyethylene and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height,...More

  • Category : Bottles and Jars
Petri Dish,Polystyrene,41mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder; Varies by Capacity, Material of Construction and Graduation Subdivisions

  • Category : Graduated Cylinders
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Jar Polypropylene Jar
  • Multiple product options available

    Jar, Basic Material Plastic, Mouth Wide, Body Material Polypropylene, Closure Material Polypropylene and Graduation Range Not Specified; Varies by Capacity, Screw...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Polypropylene Bottle Polypropylene Bottle
  • Multiple product options available

    Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material Polypropylene, Closure Color Translucent, Closure Material Polypropylene and...More

  • Category : Bottles and Jars
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form, Material of Construction Glass, Color Clear and Special Features Pouring Spout; Varies by Capacity and Graduation Subdivisions

  • Category : Beakers
Volumetric Flask,Class A,Glass,10mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, Glass, 10mL, Pk12 Volumetric Flask,Class A,Glass,10mL,Pk12
  • Item # 5YHZ4
  • Mfr. Model # 5YHZ4
  • Volumetric Flask,Class A, Capacity 10mL, Material of Construction Glass, Tolerance 0.02ml, Stopper Size...More

  • Category : Flasks
Erlenmeyer Flask,Narrow Neck,250mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 250mL, PK12 Erlenmeyer Flask,Narrow Neck,250mL,PK12
  • Item # 5YHL7
  • Mfr. Model # 5YHL7
  • Erlenmeyer Flask, Narrow Neck, Capacity 250mL, Graduation Subdivisions 50ml, Material of Construction Glass,...More

  • Category : Flasks
Funnel,Glass,60mm Rim,60mm Stem,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • High Density Polyethylene Environmental Sampling Bottle High Density Polyethylene Environmental Sampling Bottle
  • Multiple product options available

    Environmental Sampling Bottle, Basic Material Plastic, Shape Round, Body Color Translucent, Body Material High Density Polyethylene, Closure Color Translucent, Closure...More

  • Category : Bottles and Jars
Conical Tube.50ml Racked Sterile.PK500
Burette,Glass,50ml.Grade A,PK4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, Glass, 50ml.Grade A, PK4 Burette,Glass,50ml.Grade A,PK4
  • Item # 6CDN8
  • Mfr. Model # 6CDN8
  • Burette, Straight Bore, Material of Construction Glass, Capacity 50mL, Graduation Range 0 to 50mL, Graduation...More

  • Category : Burets
Petri Dish With Cover,Glass,157mL,PK10
Erlenmeyer Flask,Narrow Neck,1000mL,PK6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 Erlenmeyer Flask,Narrow Neck,1000mL,PK6
  • Item # 5YHL9
  • Mfr. Model # 5YHL9
  • Erlenmeyer Flask, Narrow Neck, Capacity 1000mL, Graduation Subdivisions 100mL, Material of Construction...More

  • Category : Flasks
Burette,Glass,100ml.Grade B,PK4
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Burette, Glass, 100ml.Grade B, PK4 Burette,Glass,100ml.Grade B,PK4
  • Item # 6CDP3
  • Mfr. Model # 6CDP3
  • Burette, Straight Bore, Material of Construction Glass, Capacity 100mL, Graduation Range 0 to 100mL,...More

  • Category : Burets
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Low Form Beaker Low Form Beaker
  • Multiple product options available

    Low Form Beaker; Varies by Capacity, Graduation Subdivisions and Material of Construction

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Rectangular Carboy Rectangular Carboy
  • Multiple product options available

    Rectangular Carboy, Type Stopcock, Closure Size 100mm, For Use With Liquids and Includes Stopcock; Varies by Capacity, Material, Autoclavable and Color

  • Category : Carboys and Jerricans
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Square Bottle Square Bottle
  • Multiple product options available

    Square Bottle, Type Wide Mouth Bottle, Capacity 1.05 gal., Brim Capacity 1.21 gal., Closure Size 100mm, Height 11-13/16", Width 5-25/32", Depth 5-25/32" and For Use With...More

  • Category : Carboys and Jerricans
Funnel,Glass,40mm Rim,50mm Stem,PK12
Conical Tube,15ml,Poly,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Conical Tube, 15ml, Poly, PK500 Conical Tube,15ml,Poly,PK500
  • Item # 6VMY0
  • Mfr. Model # 6VMY0
  • Conical Centrifuge Tube, Capacity 15mL, Length 120mm, Graduation Subdivisions 0.5mL, Material of Construction...More

  • Category : Centrifuge Tubes
Conical Tube.15ml Racked Sterile.PK500
Conical Tube,50ml,Poly,PK500
Volumetric Flask,Class A,Glass,100mL,Pk8
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Flask, Class A, Glass, 100mL, Pk8 Volumetric Flask,Class A,Glass,100mL,Pk8
  • Item # 5YHZ7
  • Mfr. Model # 5YHZ7
  • Volumetric Flask,Class A, Capacity 100mL, Material of Construction Glass, Tolerance 0.10ml, Stopper Size...More

  • Category : Flasks
Bottletop Dispenser,1 to 10mL
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Bottletop Dispenser, 1 to 10mL Bottletop Dispenser,1 to 10mL
  • Item # 46Z311
  • Mfr. Model # 46Z311
  • Bottletop Dispenser, Volume 1 to 10mL, Graduations 0.2mL, Accuracy +/-0.05mL, For Use With Reagents and...More

  • Category : Bottle Top Dispensers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Beaker Disposable Beaker
  • Multiple product options available

    Multiple product options available

  • Category : Beakers
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Beaker With Handle Beaker With Handle
  • Multiple product options available

    Beaker With Handle, Handle yes and Color Clear; Varies by Capacity, Graduation Subdivisions and Material of Construction

  • Category : Beakers
Erlenmeyer Flask,250mL,PP
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, 250mL, PP Erlenmeyer Flask,250mL,PP
  • Item # 49G306
  • Mfr. Model # 49G306
  • Erlenmeyer Flask, Capacity 250mL, Graduation Range 100 to 250mL, Graduation Subdivisions 50mL, Material of...More

  • Category : Flasks
Erlenmeyer Flask,Narrow Neck,50 mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Narrow Neck, 50 mL, PK12 Erlenmeyer Flask,Narrow Neck,50 mL,PK12
  • Item # 5YHL5
  • Mfr. Model # 5YHL5
  • Erlenmeyer Flask, Narrow Neck, Capacity 50mL, Graduation Subdivisions 10ml, Material of Construction Glass,...More

  • Category : Flasks
Erlenmeyer Flask,Wide Neck,250 mL,PK12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Erlenmeyer Flask, Wide Neck, 250 mL, PK12 Erlenmeyer Flask,Wide Neck,250 mL,PK12
  • Item # 5YHN3
  • Mfr. Model # 5YHN3
  • Erlenmeyer Flask, Wide Neck, Capacity 250mL, Graduation Range N/A, Graduation Subdivisions 50ml, Material of...More

  • Category : Flasks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More