Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Labware

27 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tray,Instrument, with Cover
    • SCIENCEWARE
    • Tray, Instrument, with CoverTray,Instrument, with Cover
    • Item # 21TR53
    • Mfr. Model # 16191-0000
    • Instrument Tray with Cover, Polypropylene, Height 5 In., Width 6 In., Length 11 In., For Use With Smooth...More

    Tray,Stackable Dish Incubation,PK3
    • SCIENCEWARE
    • Tray, Stackable Dish Incubation, PK3Tray,Stackable Dish Incubation,PK3
    • Item # 21TR78
    • Mfr. Model # 18983-1000
    • Stackable Petri Dish Incubation Tray, Polypropylene, Height 1-3/8 In., Width 9-5/16 In., Length 9-7/8 In.,...More

    Disconnect,Quick,1/4-3/8in,Poly,PK12
    • SCIENCEWARE
    • Disconnect, Quick, 1/4-3/8in, Poly, PK12Disconnect,Quick,1/4-3/8in,Poly,PK12
    • Item # 21TP90
    • Mfr. Model # 19730-0002
    • Disconnect, Quick, Overall Length 2-3/8 In., Material of Construction Low Density Polyethylene, Color...More

    • SCIENCEWARE
    • Tank with Lid and FaucetTank with Lid and Faucet
    • Multiple product options available

      Tank with Lid and Faucet, Type Plastic, Material Low Density Polyethylene, Autoclavable No, Color White and Includes Loose Fitting Lid; Varies by Capacity

    Splitter,Churn Sample,4Liter
    Tray,Instrument, with Cover
    • SCIENCEWARE
    • Tray, Instrument, with CoverTray,Instrument, with Cover
    • Item # 21TP86
    • Mfr. Model # 16188-0000
    • Instrument Tray with Cover, Polypropylene, Height 2-1/4 In., Width 3-3/4 In., Length 6-5/8 In., For Use With...More

    • SCIENCEWARE
    • Jerrican with SpigotJerrican with Spigot
    • Multiple product options available

      Jerrican with Spigot, Type Plastic, Material High Density Polyethylene, Autoclavable No, Closure Size 45mm, Color White, For Use With Dispensing Without Moving,...More

    Mini-Mortar,Liq Nitrogen Cooled
    • SCIENCEWARE
    • Mini-Mortar, Liq Nitrogen CooledMini-Mortar,Liq Nitrogen Cooled
    • Item # 21TT88
    • Mfr. Model # 37260-0100
    • Liquid Nitrogen Cooled Mini Mortar, Capacity 1.5ml, Height 4-1/2 In., Mortar is Stainless Steel, Cavity is...More

    Cover,Tray,Sterilizing
    • SCIENCEWARE
    • Cover, Tray, SterilizingCover,Tray,Sterilizing
    • Item # 21TT58
    • Mfr. Model # 16263-0000
    • Sterilizing Tray Cover, Polypropylene, Height 1/8 In., For Use With Made to fit Sterilizing Tray H16264-0000...More

    Connector,Straight,3/16in,Poly,PK12
    Connector,Y,3/16in,Polypropylene,PK12
    Cover,Tray,Sterilizing
    • SCIENCEWARE
    • Cover, Tray, SterilizingCover,Tray,Sterilizing
    • Item # 21TT51
    • Mfr. Model # 16261-0000
    • Sterilizing Tray Cover, Polypropylene, Height 1/8 In., For Use With Made to fit Sterilizing Tray H16262-0000...More

    Connector,Stepped,3/16-3/8in,Poly,PK12
    Tray,Multipurpose,Round Lip
    • SCIENCEWARE
    • Tray, Multipurpose, Round LipTray,Multipurpose,Round Lip
    • Item # 21TR12
    • Mfr. Model # 16200-0010
    • Multipurpose Tray, Polypropylene, Height 4-1/2 In., Width 9-3/4 In., Length 12 In., Capacity 9 qt., For Use...More

    Tray,Five Compartment
    • SCIENCEWARE
    • Tray, Five CompartmentTray,Five Compartment
    • Item # 21TT03
    • Mfr. Model # 18654-0000
    • Five Compartment Tray, Polystyrene, Width 14 In., Length 17-1/2 In., Capacity Long Center Compartment, 3 In....More

    Tray, with Faucet
    • SCIENCEWARE
    • Tray, with FaucetTray, with Faucet
    • Item # 21TT59
    • Mfr. Model # 16293-0000
    • Tray with Faucet, Low Density Polyethylene, Height 4 In., Width 25-1/2 In., Length 21-1/2 In., For Use With...More

    Cell,Conway Diffusion,PK3
    • SCIENCEWARE
    • Cell, Conway Diffusion, PK3Cell,Conway Diffusion,PK3
    • Item # 21TR09
    • Mfr. Model # 40941-0000
    • Conway Diffusion Cell, Polypropylene, Dimensions O.D. 83mm, Volume Capacity Chamber 10mm Depth, 60mm...More

    Connector,Straight,1/4in,Poly,PK12
    • SCIENCEWARE
    • Connector, Straight, 1/4in, Poly, PK12Connector,Straight,1/4in,Poly,PK12
    • Item # 21TR07
    • Mfr. Model # 19508-0000
    • Connector, Straight, Overall Length 41.3 x 7.9mm (1-5/8 In. x 5/16 In.), Material of Construction...More

    Burette,Self Zeroing,10ml,1000ml Rsrvoir
    • SCIENCEWARE
    • Burette, Self Zeroing, 10ml, 1000ml RsrvoirBurette,Self Zeroing,10ml,1000ml Rsrvoir
    • Item # 21TT71
    • Mfr. Model # 37915-1010
    • Burette, Material of Construction Borosilicate Glass/Polyethylene, Capacity 10ml w/ 1000ml Reservoir,...More

    Hollow Stopper,PK2
    • SCIENCEWARE
    • Hollow Stopper, PK2Hollow Stopper,PK2
    • Item # 21TT45
    • Mfr. Model # 20197-1515
    • Stopper, Hollow, Material of Construction PTFE ,Polypropylene Extracting Nut, 24/40 Joint Size, Color...More

    Thermometer Joint Adapter,Stopper
    • SCIENCEWARE
    • Thermometer Joint Adapter, StopperThermometer Joint Adapter,Stopper
    • Item # 21TT12
    • Mfr. Model # 20309-1716
    • Stopper, Thermometer Joint Adapter, Material of Construction PTFE Body,Viton O-Ring, Polypropylene Screw Cap,...More

    Tray,Instrument, with Cover
    • SCIENCEWARE
    • Tray, Instrument, with CoverTray,Instrument, with Cover
    • Item # 21TR16
    • Mfr. Model # 16189-0000
    • Instrument Tray with Cover, Polypropylene, Height 3-1/4 In., Width 6 In., Length 11 In., For Use With Smooth...More

    Connector,5 In 1,Straight,Poly,PK12
    • SCIENCEWARE
    • Connector, 5 In 1, Straight, Poly, PK12Connector,5 In 1,Straight,Poly,PK12
    • Item # 21TR40
    • Mfr. Model # 19655-0000
    • Connector, 5 In 1 Straight, Overall Length 3-1/2 In., Material of Construction Polypropylene, Color...More

    • SCIENCEWARE
    • CarboyCarboy
    • Multiple product options available

      Carboy, Type Plastic, Material Polypropylene, Autoclavable Steam at 250°F, Closure Size 83mm, Color White, For Use With Excellent Chemical Resistance with Large Handles...More

    Tank,Rectangular,w/Lid,5Gallon
    Tray,Instrument Sterilizing And Storage
    • SCIENCEWARE
    • Tray, Instrument Sterilizing And StorageTray,Instrument Sterilizing And Storage
    • Item # 21TR13
    • Mfr. Model # 16200-0011
    • Instrument Sterilizing And Storage Tray, Polypropylene, Height 4-1/4 In., Width 10-1/2 In., Length 12-3/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More