Skip Content

Filter Results By

Applied Filters Clear All

Labware

329 Results Found that Include 802 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • KIMBLE CHASE
  • Glass Media Bottle Glass Media Bottle
  • Multiple product options available

    Media Bottle, Basic Material Glass, Shape Round, Mouth Wide, Screw Closure Size GL45, Body Color Clear, Body Material Glass, Closure Color Blue and Closure Material...More

Buret,Glass,10 mL,Class A
  • KIMBLE CHASE
  • Buret, Glass, 10 mL, Class A Buret,Glass,10 mL,Class A
  • Item # 8AMR5
  • Mfr. Model # 17027F-10
  • Stopcock Burette, Capacity 10 mL, Length 664mm, Class A, ASTM E287, Graduation Subdivisions 0.05, Tolerance...More

  • KIMBLE CHASE
  • Glass Jar Glass Jar
  • Multiple product options available

    Jar, Basic Material Glass, Shape Straight Sided, Mouth Wide, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Screw Closure Size, Height and...More

  • KIMBLE CHASE
  • Cylinder with Bumper Cylinder with Bumper
  • Multiple product options available

    Cylinder with Bumper and Material of Construction Glass; Varies by Capacity, Graduation Subdivisions, Class and Series

Beaker,Starter Kit,Glass Kimble
  • KIMBLE CHASE
  • Beaker, Starter Kit, Glass Kimble Beaker,Starter Kit,Glass Kimble
  • Item # 8ZFM9
  • Mfr. Model # 14080-01
  • Glass Beaker Starter Pack, Capacity 50, 100, 250, 600, 1000mL, Material of Construction KIMAX KG-33 Glass,...More

  • KIMBLE CHASE
  • Glass Lab Mug Glass Lab Mug
  • Multiple product options available

    Glass Lab Mug and Material of Construction KIMAX KG-33 Glass; Varies by Capacity and Graduation Subdivisions

Filtering Flask,4000mL
  • KIMBLE CHASE
  • Filtering Flask, 4000mL Filtering Flask,4000mL
  • Item # 9NRV4
  • Mfr. Model # 27060-4000
  • Filtering Flask, Capacity 4000 mL, Graduation Range 1000-4000 mL, Graduation Subdivisions 250 mL, Diameter...More

Tubes,Culture,Polypro,17X100,PK1000
Erlenmeyer Flask,4000mL
  • KIMBLE CHASE
  • Erlenmeyer Flask, 4000mL Erlenmeyer Flask,4000mL
  • Item # 9PP30
  • Mfr. Model # 26500-4000
  • Erlenmeyer Flask, Narrow Neck, Capacity 4000mL, Graduation Range 1000 to 4000mL, Graduation Subdivisions...More

  • KIMBLE CHASE
  • Glass Bottle Glass Bottle
  • Multiple product options available

    Bottle, Basic Material Glass, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure Size, Height, Diameter and Depth

  • KIMBLE CHASE
  • Glass Graduated Bottle Glass Graduated Bottle
  • Multiple product options available

    Graduated Bottle, Basic Material Glass, Shape Round, Body Color Clear, Body Material Glass and Graduation Range Not Specified; Varies by Capacity, Mouth, Screw Closure...More

Funnel/Support Assy,90 mm
250mL Bottle, Narrow Mouth, Glass, PK 6
  • KIMBLE CHASE
  • 250mL Bottle, Narrow Mouth, Glass, PK 6 250mL Bottle, Narrow Mouth, Glass, PK 6
  • Item # 26CW45
  • Mfr. Model # 15097-250
  • Bottle, Capacity 250mL, Basic Material Glass, Shape Reservoir, Mouth Narrow, Body Color Clear, Body Material...More

Erlenmeyer Flask,250mL,PK48
  • KIMBLE CHASE
  • Erlenmeyer Flask, 250mL, PK48 Erlenmeyer Flask,250mL,PK48
  • Item # 38VK16
  • Mfr. Model # 26500-250
  • Erlenmeyer Flask, Capacity 250mL, Graduation Range 50 to 225mL, Graduation Subdivisions 25mL, Material of...More

  • KIMBLE CHASE
  • Graduated Cylinder Graduated Cylinder
  • Multiple product options available

    Graduated Cylinder, Material of Construction Glass, Class B and Series 20039P; Varies by Capacity and Graduation Subdivisions

15mL Dropper Bottle, Glass, PK 12
  • KIMBLE CHASE
  • 15mL Dropper Bottle, Glass, PK 12 15mL Dropper Bottle, Glass, PK 12
  • Item # 26CW08
  • Mfr. Model # 15035-15
  • Dropper Bottle, Capacity 15mL, Basic Material Glass, Shape Round, Body Color Clear, Body Material Glass,...More

Erlenmeyer Flask,2000mL,Narrow Mouth,PK8
  • KIMBLE CHASE
  • Erlenmeyer Flask, 2000mL, Narrow Mouth, PK8 Erlenmeyer Flask,2000mL,Narrow Mouth,PK8
  • Item # 38VK34
  • Mfr. Model # 26500-2000
  • Erlenmeyer Flask, Capacity 2000mL, Graduation Range 600 to 2000mL, Graduation Subdivisions 100mL, Material of...More

  • KIMBLE CHASE
  • Beaker, Low Form Beaker, Low Form
  • Multiple product options available

    Beaker, Low Form; Varies by Capacity, Graduation Subdivisions and Material of Construction

VIAL,HEADSPACE,20MM CRIMP,20ML,PK100
Vial,AutoSampler,2ml,32mmH,12mmDia,PK100
  • KIMBLE CHASE
  • Heavy Duty Beaker, Low Form Heavy Duty Beaker, Low Form
  • Multiple product options available

    Heavy Duty Beaker, Low Form, Material of Construction KIMAX KG-33 Glass and Special Features Durable Matte Finish Marking Area For Use With an Ordinary Pencil; Varies by...More

Erlenmeyer Flask,Glass,50mL,PK12
  • KIMBLE CHASE
  • Erlenmeyer Flask, Glass, 50mL, PK12 Erlenmeyer Flask,Glass,50mL,PK12
  • Item # 8AFK3
  • Mfr. Model # 26500-50
  • Erlenmeyer Flask, Narrow Neck, Capacity 50 mL, Graduation Range 20 to 50 mL, Graduation Subdivisions 10 mL,...More

Flask,Capacity 250 mL,PK12
  • KIMBLE CHASE
  • Flask, Capacity 250 mL, PK12 Flask,Capacity 250 mL,PK12
  • Item # 4YNA1
  • Mfr. Model # 26500-250
  • Erlenmeyer Flask, Narrow Neck, Capacity 250 mL, Graduation Range 50 to 225 mL, Graduation Subdivisions 25 mL,...More

Funl Powder Gls Kendall,PK6
Filtering Flask,4000mL
  • KIMBLE CHASE
  • Filtering Flask, 4000mL Filtering Flask,4000mL
  • Item # 9GDN8
  • Mfr. Model # 27070-4000
  • Filtering Flask, Capacity 4000 mL, Graduation Range 1000-4000 mL, Graduation Subdivisions 250 mL, Diameter...More

Funnel/Support Assy,47 mm
Tubes Culture,Polypropylene,12X75,PK1000
  • KIMBLE CHASE
  • Glass Hydrometer Jar Glass Hydrometer Jar
  • Multiple product options available

    Hydrometer Jar, Basic Material Glass, Shape Cylindrical, Mouth Wide, Body Color Clear, Body Material Glass, Closure Material Not Included, Graduation Range Not Specified...More

Buret,Glass,50 mL,Class B
  • KIMBLE CHASE
  • Buret, Glass, 50 mL, Class B Buret,Glass,50 mL,Class B
  • Item # 8P471
  • Mfr. Model # 17026F-50
  • Stopcock Burette, Capacity 50 mL, Length 738mm, Class B, ASTM E287, Graduation Subdivisions 0.10, Tolerance...More

  • KIMBLE CHASE
  • Jug Jug
  • Multiple product options available

    Jug; Varies by Type, Capacity, Color and Includes

  • KIMBLE CHASE
  • KG33 Borosilicate Glass Media Bottle KG33 Borosilicate Glass Media Bottle
  • Multiple product options available

    Media Bottle, Basic Material Glass, Shape Round, Mouth Narrow, Screw Closure Size GL45, Body Material KG33 Borosilicate Glass, Closure Color Blue and Closure Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More