Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Labware

347 Results Found that Include 635 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Wash Bottle
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Round Jug
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rectangular Carboy
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rectangular Jug
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Disposable Beaker
  • Multiple product options available

Dispenser with Faucet,2.5G,HDPE,Natural
  • GRAINGER APPROVED VENDOR
  • Dispenser with Faucet, 2.5G, HDPE, Natural
  • Item # 3WCP3
  • Mfr. Model # 3WCP3
  • Container, Dispenser with Faucet, Capacity (Gal.) 2.5, Length (In.) 15.5, Width (In.) 6.5, Height (In.) 9.25,...More

Container,Specimen,Non-Sterile,PK500
  • GRAINGER APPROVED VENDOR
  • Container, Specimen, Non-Sterile, PK500
  • Item # 3WEE4
  • Mfr. Model # 4653
  • Specimen Container, Capacity 4 oz., Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Material...More

Petri Dish,Polystyrene,41mL,PK 12
Vials Scintillation w/Cap 20ml,PK100
  • GRAINGER APPROVED VENDOR
  • Vials Scintillation w/Cap 20ml, PK100
  • Item # 3LDT2
  • Mfr. Model # 3LDT2
  • Vials,Scintillation with Cap, Capacity 20ml, Material of Construction Glass, Closure Material Polypropylene,...More

  • GRAINGER APPROVED VENDOR
  • Polypropylene Bottle
  • Multiple product options available

Beaker Set, Plastic,5 Beakers
  • GRAINGER APPROVED VENDOR
  • Beaker Set, Plastic, 5 Beakers
  • Item # 8RUZ4
  • Mfr. Model # BPSET5
  • Plastic Beaker Set, Capacity 50, 100, 250, 500, 1000mL, Material of Construction Polypropylene, Color Clear,...More

Petri Dish With Cover,Glass,157mL,Pk 10
Glass Beaker Set Of 5
  • GRAINGER APPROVED VENDOR
  • Glass Beaker Set Of 5
  • Item # 8XD65
  • Mfr. Model # BGSET5
  • Glass Beaker Set, Capacity 50, 100, 250, 600, 1000 ml, Finish Graduated, Special Features Borosilicate Glass,...More

Crucible,Porcelain,25mL,35x52mm
  • GRAINGER APPROVED VENDOR
  • Beaker With Handle
  • Multiple product options available

Tube,Conical,50 ML,PK 500
  • GRAINGER APPROVED VENDOR
  • Tube, Conical, 50 ML, PK 500
  • Item # 9ALN8
  • Mfr. Model # D1001
  • Centrifuge Tube, Capacity 50mL, Material of Construction Polypropylene, Color Clear Tube, Blue Top, Temp....More

  • GRAINGER APPROVED VENDOR
  • Low Form Beaker
  • Multiple product options available

Glass Flask, PK  5
  • GRAINGER APPROVED VENDOR
  • Glass Flask, PK 5
  • Item # 9KA72
  • Mfr. Model # FGSET5
  • Erlenmeyer Flask Set, Capacity 50, 125, 250, 500, 1000 ml, Material of Construction Borosilicate Glass, Color...More

Petri Dish,Polystyrene,92mL,Pk 12
Petri Dish,Polystyrene,160mL,PK 12
  • GRAINGER APPROVED VENDOR
  • Beaker, Low Form
  • Multiple product options available

Lab Tray,Chem Res,3/4X10X14
  • GRAINGER APPROVED VENDOR
  • Plastic Medicine Cup
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rolled Beaker
  • Multiple product options available

Transport Tube,30mL,PK 50
  • GRAINGER APPROVED VENDOR
  • Transport Tube, 30mL, PK 50
  • Item # 8DRD4
  • Mfr. Model # SSTT158241
  • CONICAL TUBE TRANSPORT AUTOCLAVABLE GRADUATED 82 MM L 30 ML POLYPROPYLENE STOCKWELL SCIENTIFIC

Tray,Chemical Resistant,3/4 x 16 x 22 In
Volumetric Flask,Class A,Glass,100mL,Pk8
  • GRAINGER APPROVED VENDOR
  • Volumetric Flask, Class A, Glass, 100mL, Pk8
  • Item # 5YHZ7
  • Mfr. Model # 5YHZ7
  • Volumetric Flask,Class A, Capacity 100mL, Material of Construction Glass, Tolerance 0.10ml, Stopper Size...More

Results per page: 16 | 32 | 48