Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Labware

84 Results Found that Include 88 Products

Results per page: 16 | 32 | 48
Crucible, Tall Form, 50mL, Porcelain
Crucible, Tall Form, 10mL, Porcelain
Petri Dish,Non-Treated,55cm2,PK 500
  • CELLTREAT
  • Petri Dish, Non-Treated, 55cm2, PK 500Petri Dish,Non-Treated,55cm2,PK 500
  • Item # 38C786
  • Mfr. Model # 229693
  • Petri Dish, Non-Treated, Polystyrene, Dimensions 100 x 15mm, Volume Capacity 15 to 16mL, Number of Wells 1,...More

Crucible, Tall Form, 100mL, Porcelain
Crucible, Tall Form, 25mL, Porcelain
Crucible, Low Form, 250mL, Porcelain
Crucible, Low Form, 30mL, Porcelain
Funnel, Buchner, 35mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 35mL, PorcelainFunnel, Buchner, 35mL, Porcelain
  • Item # 36A373
  • Mfr. Model # CG-1888-01
  • Funnel, Buchner, Capacity 35mL, Funnel Material Porcelain, Funnel Max OD 50mm, Color White, Finish Glazed...More

Crucible, Tall Form, 250mL, Porcelain
Crucible, Low Form, 100mL, Porcelain
Crucible, Tall Form, 5mL, Porcelain
Crucible, Low Form, 10mL, Porcelain
Centrifuge Tube,15mL,Foam Rack,PK 300
Petri Dish, 150 x 20mm, 25 to 28mL,PK100
Centrifuge Tube,50mL,Bag,PK 500
Centrifuge Tube,50mL,Paperboard,PK 500
Centrifuge Tube,50mL,Bag,PK 500
Crucible, Low Form, 50mL, Porcelain
Funnel, Buchner, 100mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 100mL, PorcelainFunnel, Buchner, 100mL, Porcelain
  • Item # 36A374
  • Mfr. Model # CG-1888-02
  • Funnel, Buchner, Capacity 100mL, Funnel Material Porcelain, Funnel Max OD 65mm, Color White, Finish Glazed...More

Petri Dish, 150 x 20mm, 25 to 28mL,PK100
Funnel, Buchner, 350mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 350mL, PorcelainFunnel, Buchner, 350mL, Porcelain
  • Item # 36A376
  • Mfr. Model # CG-1888-04
  • Funnel, Buchner, Capacity 350mL, Funnel Material Porcelain, Funnel Max OD 105mm, Color White, Finish Glazed...More

Funnel, Buchner, 2000mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 2000mL, PorcelainFunnel, Buchner, 2000mL, Porcelain
  • Item # 36A380
  • Mfr. Model # CG-1888-08
  • Funnel, Buchner, Capacity 2000mL, Funnel Material Porcelain, Funnel Max OD 210mm, Color White, Finish Glazed...More

Funnel, Buchner, 600mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 600mL, PorcelainFunnel, Buchner, 600mL, Porcelain
  • Item # 36A377
  • Mfr. Model # CG-1888-05
  • Funnel, Buchner, Capacity 600mL, Funnel Material Porcelain, Funnel Max OD 125mm, Color White, Finish Glazed...More

Petri Dish,Non-Treated,21cm2,PK 500
  • CELLTREAT
  • Petri Dish, Non-Treated, 21cm2, PK 500Petri Dish,Non-Treated,21cm2,PK 500
  • Item # 38C785
  • Mfr. Model # 229663
  • Petri Dish, Non-Treated, Polystyrene, Dimensions 60 x 15mm, Volume Capacity 7 to 8mL, Number of Wells 1,...More

Crucible, Low Form, 500mL, Porcelain
Non-Treated Plate w/o Lid,96 Well,PK 100
Well Tissue Culture Plate,0.39cm2,PK 100
Centrifuge Tube,50mL,Polypropylene,PK500
  • CELLTREAT
  • Centrifuge Tube, 50mL, Polypropylene, PK500Centrifuge Tube,50mL,Polypropylene,PK500
  • Item # 20AR87
  • Mfr. Model # 229456
  • Centrifuge Tube, Capacity 50mL, Outside Dia. 28.7mm, Length 115.64mm, Graduation Range .5mL to 50m L,...More

Funnel, Buchner, 200mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 200mL, PorcelainFunnel, Buchner, 200mL, Porcelain
  • Item # 36A375
  • Mfr. Model # CG-1888-03
  • Funnel, Buchner, Capacity 200mL, Funnel Material Porcelain, Funnel Max OD 85mm, Color White, Finish Glazed...More

Petri Dish,Non-Treated,PK 960
  • CELLTREAT
  • Petri Dish, Non-Treated, PK 960Petri Dish,Non-Treated,PK 960
  • Item # 38C784
  • Mfr. Model # 229638
  • Petri Dish, Non-Treated, Polystyrene, Dimensions 35 x 10mm, Volume Capacity 5mL, Number of Wells 1, Working...More

Tissue Culture Flask,75cm2,PK 100
  • CELLTREAT
  • Polystyrene Roller BottlePolystyrene Roller Bottle
  • Multiple product options available

    Roller Bottle, Basic Material Plastic, Shape Cylindrical, Mouth Wide, Screw Closure Size 48mm, Body Color Clear, Body Material Polystyrene, Closure Color Green,...More

Results per page: 16 | 32 | 48