Skip Content

Filter Results By

Applied Filters Clear All

Labware

34 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
128 oz. Jar, Wide Mouth, High Density Polyethylene, PK
  • DYNALON
  • 128 oz. Jar, Wide Mouth, High Density Polyethylene, PK 24 High Density Polyethylene Jar
  • Item # 3UDH6
  • Mfr. Model # 3UDH6
  • Jar, Capacity 128 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size 110mm, Body...More

Graduated Cylinder,4L,Polypropylene
  • DYNALON
  • Graduated Cylinder, 4L, Polypropylene Graduated Cylinder
  • Item # 8XUL0
  • Mfr. Model # 537835-4000
  • Graduated Cylinder, Capacity 4L, Graduation Subdivisions 50mL, Material of Construction Polypropylene, Color...More

LABORATORY TRAY 6X20X20 POLYPROPYLENE
LAB TRAY RND 4X20 DIA DIA PP
Beaker,PTFE,1000mL
  • DYNALON
  • Beaker, PTFE, 1000mL Chemical Resistant Beaker
  • Item # 3VEW3
  • Mfr. Model # 312174
  • Beaker, Capacity 1000mL, PTFE, Natural White, Special Features Virtually Immune to Chemical Attack, Can be...More

Carboy,Narrow Mouth,50L,HDPE,Translucent
  • DYNALON
  • Carboy, Narrow Mouth, 50L, HDPE, Translucent Carboy
  • Item # 24AN01
  • Mfr. Model # 208605-0050
  • Carboy, Type Narrow Mouth, Capacity 50L, Material High Density Polyethylene, Autoclavable No, Brim Capacity...More

  • DYNALON
  • High Density Polyethylene Specimen Container High Density Polyethylene Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material High Density Polyethylene, Closure Material Low Density Polyethylene and...More

  • DYNALON
  • PPCO Specimen Container PPCO Specimen Container
  • Multiple product options available

    Specimen Container, Basic Material Plastic, Shape Round Tapered, Mouth Wide, Body Material PPCO, Closure Material Low Density Polyethylene and Graduation Range Not...More

LAB TRAY RND 6X24 DIA HDPE
Connector,PP,Transparent,PK100
  • DYNALON
  • Connector, PP, Transparent, PK100 Connector,PP,Transparent,PK100
  • Item # 24AM53
  • Mfr. Model # 227965
  • Connector, Joint, Material of Construction Polypropylene, Color Transparent, Features Excellent Chemical...More

Connector,PP,White,PK100
  • DYNALON
  • Connector, PP, White, PK100 Connector,PP,White,PK100
  • Item # 24AM54
  • Mfr. Model # 227005
  • Connector, Joint, Material of Construction Polypropylene, Color White, Features Excellent Chemical...More

  • DYNALON
  • Low Density Polyethylene Dispensing Bottle Low Density Polyethylene Dispensing Bottle
  • Multiple product options available

    Dispensing Bottle, Basic Material Plastic, Shape Round, Mouth Narrow and Body Material Low Density Polyethylene; Varies by Capacity, Screw Closure Size, Height and...More

Connector,PP,White,PK100
  • DYNALON
  • Connector, PP, White, PK100 Connector,PP,White,PK100
  • Item # 24AM55
  • Mfr. Model # 227025
  • Connector, Joint, Material of Construction Polypropylene, Color White, Features Excellent Chemical...More

  • DYNALON
  • Polystyrene Sample Container Polystyrene Sample Container
  • Multiple product options available

    Sample Container, Basic Material Plastic, Mouth Wide, Body Color Clear, Body Material Polystyrene and Graduation Range Not Specified; Varies by Capacity, Screw Closure...More

Check Valve,PP,Transparent,PK50
  • DYNALON
  • Check Valve, PP, Transparent, PK50 Check Valve,PP,Transparent,PK50
  • Item # 24AM89
  • Mfr. Model # 228225
  • Tubing Check Valve, Tubing Accessory, Material of Construction Polypropylene, Color Transparent, Features...More

Connector,PP,Transparent,PK100
  • DYNALON
  • Connector, PP, Transparent, PK100 Connector,PP,Transparent,PK100
  • Item # 24AM39
  • Mfr. Model # 222595
  • Connector, Joint, Material of Construction Polypropylene, Color Transparent, Features Excellent Chemical...More

Adapter,PP,White,PK100
  • DYNALON
  • Adapter, PP, White, PK100 Adapter,PP,White,PK100
  • Item # 24AM81
  • Mfr. Model # 227565
  • Adapter, Tubing Accessory, Material of Construction Polypropylene, Color White, Features Excellent Chemical...More

Connector,PP,White,PK100
  • DYNALON
  • Connector, PP, White, PK100 Connector,PP,White,PK100
  • Item # 24AM56
  • Mfr. Model # 227045
  • Connector, Joint, Material of Construction Polypropylene, Color White, Features Excellent Chemical...More

Check Valve,PP,Transparent,PK50
  • DYNALON
  • Check Valve, PP, Transparent, PK50 Check Valve,PP,Transparent,PK50
  • Item # 24AM90
  • Mfr. Model # 228215
  • Tubing Check Valve, Tubing Accessory, Material of Construction Polypropylene, Color Transparent, Features...More

Connector,PP,Transparent,PK100
  • DYNALON
  • Connector, PP, Transparent, PK100 Connector,PP,Transparent,PK100
  • Item # 24AM52
  • Mfr. Model # 227955
  • Connector, Joint, Material of Construction Polypropylene, Color Transparent, Features Excellent Chemical...More

Connector,PP,Transparent,PK100
  • DYNALON
  • Connector, PP, Transparent, PK100 Connector,PP,Transparent,PK100
  • Item # 24AM45
  • Mfr. Model # 222965
  • Connector, Joint, Material of Construction Polypropylene, Color Transparent, Features Excellent Chemical...More

Connector,PP,Transparent,PK100
  • DYNALON
  • Connector, PP, Transparent, PK100 Connector,PP,Transparent,PK100
  • Item # 24AM40
  • Mfr. Model # 222605
  • Connector, Joint, Material of Construction Polypropylene, Color Transparent, Features Excellent Chemical...More

LAB TRAY RND 4X18 DIA HDPE
Adapter,PP,White,PK100
  • DYNALON
  • Adapter, PP, White, PK100 Adapter,PP,White,PK100
  • Item # 24AM80
  • Mfr. Model # 227555
  • Adapter, Tubing Accessory, Material of Construction Polypropylene, Color White, Features Excellent Chemical...More

Disconnect,LDPE,Transparent,PK100
  • DYNALON
  • Disconnect, LDPE, Transparent, PK100 Disconnect,LDPE,Transparent,PK100
  • Item # 24AM72
  • Mfr. Model # 228785
  • Disconnect, Tubing Accessory, Material of Construction Low Density Polyethylene, Color Transparent, Features...More

Connector,PP,Transparent,PK100
  • DYNALON
  • Connector, PP, Transparent, PK100 Connector,PP,Transparent,PK100
  • Item # 24AM51
  • Mfr. Model # 227945
  • Connector, Joint, Material of Construction Polypropylene, Color Transparent, Features Excellent Chemical...More

Connector,PP,Transparent,PK100
  • DYNALON
  • Connector, PP, Transparent, PK100 Connector,PP,Transparent,PK100
  • Item # 24AM44
  • Mfr. Model # 222955
  • Connector, Joint, Material of Construction Polypropylene, Color Transparent, Features Excellent Chemical...More

Connector,PP,White,PK100
  • DYNALON
  • Connector, PP, White, PK100 Connector,PP,White,PK100
  • Item # 24AM57
  • Mfr. Model # 227065
  • Connector, Joint, Material of Construction Polypropylene, Color White, Features Excellent Chemical...More

Disconnect,LDPE,Transparent,PK100
  • DYNALON
  • Disconnect, LDPE, Transparent, PK100 Disconnect,LDPE,Transparent,PK100
  • Item # 24AM71
  • Mfr. Model # 228775
  • Disconnect, Tubing Accessory, Material of Construction Low Density Polyethylene, Color Transparent, Features...More

Connector,PP,Transparent,PK100
  • DYNALON
  • Connector, PP, Transparent, PK100 Connector,PP,Transparent,PK100
  • Item # 24AM43
  • Mfr. Model # 222945
  • Connector, Joint, Material of Construction Polypropylene, Color Transparent, Features Excellent Chemical...More

  • DYNALON
  • High Density Polyethylene Tamper Evident Bottle High Density Polyethylene Tamper Evident Bottle
  • Multiple product options available

    Tamper Evident Bottle, Basic Material Plastic, Shape Round, Mouth Narrow, Screw Closure Size Narrow, Body Color Translucent, Body Material High Density Polyethylene,...More

Vial Sample 35ml, PK100
  • DYNALON
  • Vial Sample 35ml, PK100 Vial Sample 35ml, PK100
  • Item # 3LEJ5
  • Mfr. Model # 226245-50
  • Sample Vial, Capacity 35 ml., Height 2.4 in., Diameter 1.25 in., Low Density Polyethylene, Translucent,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More