Skip Content

Filter Results By

Applied Filters Clear All

Labware

11 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
2,000mL Bottle, Wide Mouth, High Density Polyethylene, PK 6
  • DYNALON
  • 2,000mL Bottle, Wide Mouth, High Density Polyethylene, PK 6 High Density Polyethylene Bottle
  • Item # 9EP98
  • Mfr. Model # 201315-2000W
  • Bottle, Capacity 2,000mL, Basic Material Plastic, Shape Square, Mouth Wide, Screw Closure Size 80mm, Body...More

  • Category : Bottles and Jars
LABORATORY TRAY 3X17.5X15.5 HDPE
250mL/8 oz. Graduated Bottle, Wide Mouth, Polypropylene, PK
  • DYNALON
  • 250mL/8 oz. Graduated Bottle, Wide Mouth, Polypropylene, PK 12 Polypropylene Graduated Bottle
  • Item # 3UDV3
  • Mfr. Model # 501505-0250
  • Graduated Bottle, Capacity 250mL/8 oz., Basic Material Plastic, Shape Round, Mouth Wide, Screw Closure Size...More

  • Category : Bottles and Jars
Carboy,Narrow Mouth,25L,HDPE,Translucent
  • DYNALON
  • Carboy, Narrow Mouth, 25L, HDPE, Translucent Carboy
  • Item # 24AN07
  • Mfr. Model # 208685-0025
  • Carboy, Narrow Mouth, Capacity 25L, Material High Density Polyethylene, Autoclavable No, Brim Capacity 26.8L,...More

  • Category : Carboys and Jerricans
Connector,PP,White,PK100
  • DYNALON
  • Connector, PP, White, PK100 Connector,PP,White,PK100
  • Item # 24AM73
  • Mfr. Model # 227235
  • Connector, Joint, Material of Construction Polypropylene, Color White, Features Excellent Chemical...More

  • Category : Lab Adapters and Joints
  • DYNALON
  • Plastic Weighing Bottle Plastic Weighing Bottle
  • Multiple product options available

    Weighing Bottle, Basic Material Plastic, Shape Round, Mouth Wide, Body Material Plastic, Closure Color Translucent, Closure Material Polypropylene and Graduation Range...More

  • Category : Bottles and Jars
17mL Sample Container, Wide Mouth, Polystyrene, PK 144
  • DYNALON
  • 17mL Sample Container, Wide Mouth, Polystyrene, PK 144 Polystyrene Sample Container
  • Item # 3WFV3
  • Mfr. Model # 426364-05
  • Sample Container, Capacity 17mL, Basic Material Plastic, Shape Cylindrical, Mouth Wide, Body Color Clear,...More

  • Category : Bottles and Jars
Low Form Beaker, Polymethylpentene, Capacity: 1000mL, Graduation
Chemical Resistant Beaker, PTFE, Capacity: 250mL
10L Bottle, Wide Mouth, Polypropylene, EA 1
  • DYNALON
  • 10L Bottle, Wide Mouth, Polypropylene, EA 1 Polypropylene Bottle
  • Item # 3UDT8
  • Mfr. Model # 3UDT8
  • Bottle, Capacity 10L, Basic Material Plastic, Shape Octagonal, Mouth Wide, Screw Closure Size 90mm, Body...More

  • Category : Bottles and Jars
Vial Sample 8ml, PK100
  • DYNALON
  • Vial Sample 8ml, PK100 Vial Sample 8ml, PK100
  • Item # 3LEJ2
  • Mfr. Model # 226245-08
  • Sample Vial, Capacity 8 ml., Height 2.3 in., Diameter 0.65 in., Low Density Polyethylene, Translucent,...More

  • Category : Vials
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More