Skip Content

Filter Results By

Applied Filters Clear All

Temp. Range
Temp. Accuracy
Inside Usable Dimensions
Overall Dimensions
Brand
Price
Shop By

Laboratory Ovens and Furnaces

108 Results Found that Include 108 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Oven,Stainless Steel,Mechanical
  • SHELLAB
  • Oven, Stainless Steel, MechanicalOven,Stainless Steel,Mechanical
  • Item # 20PH93
  • Mfr. Model # SMO5
  • Oven, Temp. Range Ambient +15 Degrees to 225 Degrees C, Temp. Accuracy +/- 2.5 Degrees C at 150 Degrees C,...More

Oven,16.54inHx15.55inWx13.80inD
  • LAB SAFETY SUPPLY
  • Oven, 16.54inHx15.55inWx13.80inDOven,16.54inHx15.55inWx13.80inD
  • Item # 32EZ25
  • Mfr. Model # 32EZ25
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Oven,17.72inHx15.75inWx17.72inD
  • LAB SAFETY SUPPLY
  • Oven, 17.72inHx15.75inWx17.72inDOven,17.72inHx15.75inWx17.72inD
  • Item # 32EZ26
  • Mfr. Model # 32EZ26
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Oven,11.02inHx11.02inWx13.80inD
  • LAB SAFETY SUPPLY
  • Oven, 11.02inHx11.02inWx13.80inDOven,11.02inHx11.02inWx13.80inD
  • Item # 32EZ28
  • Mfr. Model # 32EZ28
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C at 100 Degrees C, Inside Usable...More

Stainless Steel Beaker,6L
Oven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • MEMMERT
  • Oven, 1.1 cu. ft., Natural Gravity, 1 ShelfOven,1.1 cu. ft.,Natural Gravity,1 Shelf
  • Item # 35MM79
  • Mfr. Model # UN 30 230V
  • Oven, Temp. Range 5 to 300 Degrees C, Temp. Accuracy +/-2.7 Degrees C, Inside Usable Dimensions 12.6 In.H x...More

Oven,1.9 cu. ft.,Forced Convection
  • MEMMERT
  • Oven, 1.9 cu. ft., Forced ConvectionOven,1.9 cu. ft.,Forced Convection
  • Item # 35MM82
  • Mfr. Model # UF 55 230V
  • Oven, Temp. Range 10 to 300 Degrees C, Temp. Accuracy +/-1.4 Degrees C, Inside Usable Dimensions 15.8 In.H x...More

Oven,1 cu. ft,120V
  • SHELLAB
  • Oven, 1 cu. ft, 120VOven,1 cu. ft,120V
  • Item # 39J304
  • Mfr. Model # SGO1E
  • Oven, Temp. Range Ambient +5C to 200 Degrees C, Temp. Accuracy +/- 4 Degrees C at 100 Degrees C, Inside...More

Vacuum Oven,12inHx12inWx20inD
  • SHELLAB
  • Vacuum Oven, 12inHx12inWx20inDVacuum Oven,12inHx12inWx20inD
  • Item # 13R403
  • Mfr. Model # SVAC2
  • Vacuum Oven, Temp. Range Amb. +10 Degrees to 240 Degrees C, Temp. Accuracy +/- 3.5 Percent of set point,...More

Oven,Stainless Steel,Gravity Convection
  • SHELLAB
  • Oven, Stainless Steel, Gravity ConvectionOven,Stainless Steel,Gravity Convection
  • Item # 20PH89
  • Mfr. Model # SG03
  • Oven, Temp. Range Ambient +15 Degrees to 225 Degrees C, Temp. Accuracy +/- 3.0 Degrees C at 150 Degrees C,...More

Universal Oven,Ambient
  • MEMMERT
  • Universal Oven, AmbientUniversal Oven,Ambient
  • Item # 20H902
  • Mfr. Model # UF 110
  • Basic Digital Oven, Temp. Range Amb. +10 Degrees to 300 Degrees C, Temp. Accuracy +/- 2.7C, Inside Usable...More

Unvrsl Oven,Ambient +5-300C, +/- 2.7C
Grout Flow Cone,1/2 In (13mm)
Grout Flow Cone,3/4 In (19mm)
Asphalt Content/Binder Ignition Furnace
Vacuum Oven,1.7 cubic foot 220V
  • SHELLAB
  • Vacuum Oven, 1.7 cubic foot 220VVacuum Oven,1.7 cubic foot 220V
  • Item # 39J321
  • Mfr. Model # SVAC2E-2
  • Vacuum Oven, Temp. Range Ambient +15C to 210 Degrees C, Temp. Accuracy +/- 9 Degrees C at 120 Degrees C,...More

Laboratory Oven,Forced Air,2.86cuFt,115V
  • HUMBOLDT
  • Laboratory Oven, Forced Air, 2.86cuFt, 115VLaboratory Oven,Forced Air,2.86cuFt,115V
  • Item # 5DNY0
  • Mfr. Model # 5DNY0
  • Laboratory Oven, Forced Air, Temp. Range Ambient to 437 F, Temp. Range Ambient to 225 C, Temp. Accuracy +/-1...More

Laboratory Oven,1.27 cu. Ft,115V, 60 Hz
  • HUMBOLDT
  • Laboratory Oven, 1.27 cu. Ft, 115V, 60 HzLaboratory Oven,1.27 cu. Ft,115V, 60 Hz
  • Item # 5DNX0
  • Mfr. Model # 5DNX0
  • Laboratory Oven, Gravity Convection, Temp. Range Ambient to 437 F, Temp. Range Ambient to 225 C, Temp....More

Laboratory Oven,0.7 cu. Ft,115V, 60 Hz
  • HUMBOLDT
  • Laboratory Oven, 0.7 cu. Ft, 115V, 60 HzLaboratory Oven,0.7 cu. Ft,115V, 60 Hz
  • Item # 5DNW6
  • Mfr. Model # 5DNW6
  • Laboratory Oven, Gravity Convection, Temp. Range Ambient to 437 F, Temp. Range Ambient to 225 C, Temp....More

Ashing Furnace, 1100C, 18L, 208/240V
  • CARBOLITE
  • Ashing Furnace, 1100C, 18L, 208/240VAshing Furnace, 1100C, 18L, 208/240V
  • Item # 38L794
  • Mfr. Model # AAF 11/18
  • Ashing Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 7.75 In.W x 15.75 In.D,...More

Benchtop Lab Furnace, 1100C 23L 208/240V
  • CARBOLITE
  • Benchtop Lab Furnace, 1100C 23L 208/240VBenchtop Lab Furnace, 1100C 23L 208/240V
  • Item # 38L774
  • Mfr. Model # ELF 11/23
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 9.25 In.H x 10 In.W x 15.75 In.D,...More

Lab Furnace, 1200C, 5L, 208/240V, 60 Hz
  • CARBOLITE
  • Lab Furnace, 1200C, 5L, 208/240V, 60 HzLab Furnace, 1200C, 5L, 208/240V, 60 Hz
  • Item # 38L778
  • Mfr. Model # CWF 12/5
  • Box Furnace, Temp. Range Up to 1100 Degrees CInside Usable Dimensions 5.25 In.H x 5.5 In.W x 10 In.D, Overall...More

High Temp Box Furnace 1700C 10L 208/240
  • CARBOLITE
  • High Temp Box Furnace 1700C 10L 208/240High Temp Box Furnace 1700C 10L 208/240
  • Item # 38L791
  • Mfr. Model # HTF 17/10
  • Box Furnace, Temp. Range Up to 1700 Degrees CInside Usable Dimensions 9 In.H x 8 In.W x 8.75 In.D, Overall...More

Oven,10 to 250 deg,+/- 1 deg C @ 100 de
  • LAB SAFETY SUPPLY
  • Oven, 10 to 250 deg, +/- 1 deg C @ 100 degOven,10 to 250 deg,+/- 1 deg C @ 100 deg
  • Item # 32EZ29
  • Mfr. Model # 32EZ29
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Lab Furnace, 1300C, 13L, 208/240V 60 Hz
  • CARBOLITE
  • Lab Furnace, 1300C, 13L, 208/240V 60 HzLab Furnace, 1300C, 13L, 208/240V 60 Hz
  • Item # 38L782
  • Mfr. Model # CWF 13/13
  • Box Furnace, Temp. Range Up to 1300 Degrees CInside Usable Dimensions 8 In.H x 8 In.W x 13 In.D, Overall...More

Ashing Furnace, 1100C, 7L, 208/240V
  • CARBOLITE
  • Ashing Furnace, 1100C, 7L, 208/240VAshing Furnace, 1100C, 7L, 208/240V
  • Item # 38L793
  • Mfr. Model # AAF 11/7
  • Ashing Furnace, Temp. Range Up to 1100 Degrees C, Inside Usable Dimensions 3.5 In.H x 6.75 In.W x 18 In.D,...More

Gage Studs,PK10
Oven,13.40inHx12.60inWx12.60inD
  • LAB SAFETY SUPPLY
  • Oven, 13.40inHx12.60inWx12.60inDOven,13.40inHx12.60inWx12.60inD
  • Item # 32EZ24
  • Mfr. Model # 32EZ24
  • Oven, Temp. Range 10 Degrees to 250 Degrees C, Temp. Accuracy +/- 1 Degrees C @ 100 Degrees C, Inside Usable...More

Vacuum Oven,5 deg to 200 deg C,101L
  • MEMMERT
  • Vacuum Oven, 5 deg to 200 deg C, 101LVacuum Oven,5 deg to 200 deg C,101L
  • Item # 36TN88
  • Mfr. Model # VO 500
  • Vacuum Oven, Temp. Range 5 Degrees to 200 Degrees C, Temp. Accuracy +/- 2 Degrees C at 160 Degrees C, Inside...More

Vacuum Pump,230V,50 Hz
  • MEMMERT
  • Vacuum Pump, 230V, 50 HzVacuum Pump,230V,50 Hz
  • Item # 36TN89
  • Mfr. Model # PMP 200
  • Vacuum Pump, Overall Dimensions 23.6 In.H x 21.7 In.W x 15.8 In.D, Material ASTM 304 Stainless Steel, Number...More

Vacuum Pump,220W,Stainless Steel
  • MEMMERT
  • Vacuum Pump, 220W, Stainless SteelVacuum Pump,220W,Stainless Steel
  • Item # 36TN90
  • Mfr. Model # PMP 400
  • Vacuum Pump, Overall Dimensions 26.8 In.H x 21.7 In.W x 18.9 In.D, Material ASTM 304 Stainless Steel, Number...More

Vacuum Pump,29.9 in H,28 in W,21.7 in D
  • MEMMERT
  • Vacuum Pump, 29.9 in H, 28 in W, 21.7 in DVacuum Pump,29.9 in H,28 in W,21.7 in D
  • Item # 36TN91
  • Mfr. Model # PMP 500
  • Vacuum Pump, Overall Dimensions 29.9 In.H x 28 In.W x 21.7 In.D, Material ASTM 304 Stainless Steel, Number of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More