Skip Content

Filter Results By

Item
Volume
HP
Operating Speed
Brand
Price
Shop By
Ratings

Laboratory Mixers

251 Results Found that Include 251 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Overhead Stirrer,21.1 gal,1/5 HP
  • CAFRAMO
  • Overhead Stirrer, 21.1 gal, 1/5 HP Overhead Stirrer,21.1 gal,1/5 HP
  • Item # 38C832
  • Mfr. Model # BDC1850
  • Overhead Stirrer, Volume 21.1 Gallon, HP 0.2, Power Required 115V, Material Cast Zinc, Stainless Steel,...More

Overhead Stirrer,2L,1/100 HP
  • CAFRAMO
  • Overhead Stirrer, 2L, 1/100 HP Overhead Stirrer,2L,1/100 HP
  • Item # 38C829
  • Mfr. Model # BDC250U1
  • Overhead Stirrer, Volume 2L, HP 1/100, Power Required 100 to 240V, Material Stainless Steel, Molded Nylon,...More

Immersion Blender,4-1/2 x 4-1/2 x 16
Overhead Stirrer,6.6 gal,1/15 HP
  • CAFRAMO
  • Overhead Stirrer, 6.6 gal, 1/15 HP Overhead Stirrer,6.6 gal,1/15 HP
  • Item # 38C830
  • Mfr. Model # BDC2002
  • Overhead Stirrer, Volume 6.6 gal., HP 0.06666666666666667, Power Required 100 to 240V, Material Stainless...More

Vortex Mixer,Heavy Duty,120V,STD
  • TALBOYS
  • Vortex Mixer, Heavy Duty, 120V, STD Vortex Mixer,Heavy Duty,120V,STD
  • Item # 16P381
  • Mfr. Model # 9456TAHDUSS
  • Standard Heavy Duty Vortex Mixer, Power Required 120V, Material Polymer, Includes Universal Holder, Cover,...More

Mini Container,250mL,6-1/4x 5-1/4x 4-1/2
MIXER TROEMNER INC 5/16 IN WX18 IN L
Overhead Stirrer,15.8 gal,1/5 HP
  • CAFRAMO
  • Overhead Stirrer, 15.8 gal, 1/5 HP Overhead Stirrer,15.8 gal,1/5 HP
  • Item # 38C833
  • Mfr. Model # BDC3030
  • Overhead Stirrer, Volume 15.8 gal., HP 0.2, Power Required 115V, Material Cast Zinc, Stainless Steel, Special...More

Overhead Stirrer,2L,1/100 HP
  • CAFRAMO
  • Overhead Stirrer, 2L, 1/100 HP Overhead Stirrer,2L,1/100 HP
  • Item # 38C828
  • Mfr. Model # BDC250
  • Overhead Stirrer, Volume 2L, HP 1/100, Power Required 100 to 240V, Material Stainless Steel, Molded Nylon,...More

MIXER TROEMNER INC 5/16 IN WX18 IN L
Overhead Mixer,5x4.5x4 In,1/80 HP
MIXER VARIABLE CONTROLLER 115 VOLT 3
Lab Blender,1.2L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1.2L, 9-3/4 x 8 x 14 Lab Blender,1.2L,9-3/4 x 8 x 14
  • Item # 45H285
  • Mfr. Model # 8010G
  • Lab Blender, Volume 1.2L, HP 0.4, Power Required 1.8A, Material Epoxy-Coated Motor Housing. Container -...More

Lab Blender,1L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1L, 9-3/4 x 8 x 14 Lab Blender,1L,9-3/4 x 8 x 14
  • Item # 45H296
  • Mfr. Model # 7011S
  • Lab Blender, Volume 1L, HP 0.4, Power Required 3.6A, Material Epoxy-Coated Motor Housing. Container -...More

Lab Blender,1L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1L, 9-3/4 x 8 x 14 Lab Blender,1L,9-3/4 x 8 x 14
  • Item # 45H280
  • Mfr. Model # 8011S
  • Lab Blender, Volume 1L, HP 0.4, Power Required 1.8A, Material Epoxy-Coated Motor Housing. Container -...More

Mechanical Overhead Stirrer,220V
  • HEIDOLPH
  • Mechanical Overhead Stirrer, 220V Mechanical Overhead Stirrer,220V
  • Item # 38RU03
  • Mfr. Model # 036090080
  • Mechanical Overhead Stirrer, Power Required 220V, Material PTFE/Stainless Steel, Special Features...More

Asphalt/Concrete Mixer,Stationary,5 Gal
Mixer Barnant Company 3 In Dia
Vortex Mixer,3.5L
  • DRAGONLAB
  • Vortex Mixer, 3.5L Vortex Mixer,3.5L
  • Item # 22CZ42
  • Mfr. Model # 22CZ42
  • Vortex Mixer, Volume 3.5L, Power Required 60W, Material Cast Aluminium/ABS, Special Features USA...More

VORTEX MIXER BASIC 120V
Heavy Duty Lab Blendr Base,9-1/2x8x8-1/4
Lab Blender,1L,9-3/4 x 8 x 14
  • WARING COMMERCIAL
  • Lab Blender, 1L, 9-3/4 x 8 x 14 Lab Blender,1L,9-3/4 x 8 x 14
  • Item # 45H253
  • Mfr. Model # 7010G
  • Lab Blender, Volume 1L, HP 0.4, Power Required 3.6A, Material Epoxy-Coated Motor Housing - Container - Glass,...More

Mini Container,110mL,6-1/4x 5-1/4x 4-1/2
Overhead Mixer,6.5x8.5x7 In,1/4 HP
Propeller,Stainless Steel, 2In Diameter
Dry Blending Mini Container,75g
  • WARING COMMERCIAL
  • Dry Blending Mini Container, 75g Dry Blending Mini Container,75g
  • Item # 45H255
  • Mfr. Model # SS110
  • Dry Blending Mini Container, Volume 75g, Material Stainless Steel, Special Features Mini Container - Fits...More

Overhead Stirrer,6.6 gal,1/5 HP
  • CAFRAMO
  • Overhead Stirrer, 6.6 gal, 1/5 HP Overhead Stirrer,6.6 gal,1/5 HP
  • Item # 38C834
  • Mfr. Model # BDC6015
  • Overhead Stirrer, Volume 6.6 gal., HP 0.2, Power Required 115V, Material Cast Zinc, Stainless Steel, Special...More

MIXER DUAL SHAFT
Vortex Mixer,Multi Tube,120V,ADV
Vortex Mixer,Multi Tube,120V,STD
Vortex-Genie 2 Vortex Mixer, 120V
  • GENIE
  • Vortex-Genie 2 Vortex Mixer, 120V Vortex-Genie 2 Vortex Mixer, 120V
  • Item # 13R284
  • Mfr. Model # G560
  • Variable speed control from 600 to 3200 RPM, hands-free or touch operation, use in cold room or incubator,...More

VSM-3 Vortex Mixer
  • PRO SCIENTIFIC INC.
  • VSM-3 Vortex Mixer VSM-3 Vortex Mixer
  • Item # 12F229
  • Mfr. Model # 560000-00
  • VSM-3 Vortex Mixer, Power Required 115 V, Special Features Continuous and Touch Start/Stop, Includes 3 In....More

Results per page:  16 | 32 | 48

Laboratory mixers from Grainger can help you get the job done right. Find upright mixers designed for light-, medium- and heavy-duty mixing. Multipurpose medium-duty overhead mixers feature a direct drive to help provide high-speed mixing for lower viscosity and a gear reduction shaft to help boost torque for higher viscosity materials. Vortex mixers can operate by touch and produce minimal noise and reduced vibration. Get these laboratory mixers and more at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More