Skip Content

Filter Results By

Item
Price

Laboratory Mixer Accessories

67 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Disruptor Beads, 0.5mm, 8 oz. Bottle
Serial Cable for Enviro-Genie
  • GENIE
  • Serial Cable for Enviro-Genie Serial Cable for Enviro-Genie
  • Item # 13R354
  • Mfr. Model # SI-1132
  • Serial Cable may be used to connect the Enviro-Genie to a computer via a serial port for data capture or...More

Stackable Wire Rack for Enviro-Genie
  • GENIE
  • Stackable Wire Rack for Enviro-Genie Stackable Wire Rack for Enviro-Genie
  • Item # 13R353
  • Mfr. Model # SI-1131
  • Stackable Wire Rack may be used in the Enviro-Genie and the Incubator-Genie to increase shelf space for use...More

Disruptor Beads, 0.1mm, 8 oz. Bottle
TurboMix Attachment
  • GENIE
  • TurboMix Attachment TurboMix Attachment
  • Item # 13R289
  • Mfr. Model # SI-0564
  • Accepts 1.5ml and 2.0ml snap-top or screw-cap tubes, For Use With SI-0236, SI-0246, SI-0256, SI-0266,...More

100ml Flask Clamp
  • GENIE
  • 100ml Flask Clamp 100ml Flask Clamp
  • Item # 13R367
  • Mfr. Model # SI-1610
  • Stainless Steel Flask Clamp for 100mL Flasks. Full platform capacity is 36 flask clamps. Use with...More

Molded Bottom Closure and Screws Kit
  • GENIE
  • Molded Bottom Closure and Screws Kit Molded Bottom Closure and Screws Kit
  • Item # 13R312
  • Mfr. Model # 0K-0236-408
  • Bottom Closure with Feet and (4) Screws. The Bottom Closure can be easily installed using either a 1/4 In....More

1L Flask Clamp
  • GENIE
  • 1L Flask Clamp 1L Flask Clamp
  • Item # 13R371
  • Mfr. Model # SI-1614
  • Stainless Steel Flask Clamp for 1000mL Flasks. Full platform capacity is 9 flask clamps. Use with...More

Rubber Cover for 3-Inch Platform
  • GENIE
  • Rubber Cover for 3-Inch Platform Rubber Cover for 3-Inch Platform
  • Item # 13R309
  • Mfr. Model # 580-2013-00
  • Replacement rubber cover for the 3-in (76mm) platform (Part No. 0K-0500-901). This may be used on the...More

Double Sided Adh. Tape Roll
  • GENIE
  • Double Sided Adh. Tape Roll Double Sided Adh. Tape Roll
  • Item # 13R373
  • Mfr. Model # SI-1616
  • Double Sided Adhesive Tape is an alternative to flask clamps or roller bars for securing vessels to shaker...More

29-37mm Tube Foam Inserts,PK2
  • GENIE
  • 29-37mm Tube Foam Inserts, PK2 29-37mm Tube Foam Inserts,PK2
  • Item # 13R303
  • Mfr. Model # 503-0280-00
  • Two high-density Foam Inserts to accommodate 29-37mm diameter tubes. The insert fits into the Recessed...More

Adhering Mat, Blue
  • GENIE
  • Adhering Mat, Blue Adhering Mat, Blue
  • Item # 13R374
  • Mfr. Model # SI-1617
  • Blue adhering mat is an alternative to flask clamps or roller bars for securing vessels to shaker platform of...More

Accessory Tray  Multi-MicroPlate Genie
  • GENIE
  • Accessory Tray Multi-MicroPlate Genie Accessory Tray Multi-MicroPlate Genie
  • Item # 13R362
  • Mfr. Model # SI-4010
  • The accessory tray may be used with the Multi-MicroPlate Genie to expand capacity for shaking of up to eight...More

Universal Microtube Holder
  • GENIE
  • Universal Microtube Holder Universal Microtube Holder
  • Item # 13R341
  • Mfr. Model # SI-0565
  • New and Improved removable Microtube Holder for use with the TurboMix Attachment (Part No. SI-0565) on the...More

Vertical Microtube Holder
  • GENIE
  • Vertical Microtube Holder Vertical Microtube Holder
  • Item # 13R318
  • Mfr. Model # SI-V524
  • Tube Holder holds twenty-four microtubes vertically. Holder snaps on to any Vortex-Genie 2 mixer and the...More

Universal Ratcheting Clamp
  • GENIE
  • Universal Ratcheting Clamp Universal Ratcheting Clamp
  • Item # 13R366
  • Mfr. Model # SI-1510
  • Extra ratcheting clamp for additional rows for Orbital-Genie, For Use With SI-1500, SI-1501, Manufacturers...More

Kit for PCR Plates for MicroPlate
  • GENIE
  • Kit for PCR Plates for MicroPlate Kit for PCR Plates for MicroPlate
  • Item # 13R363
  • Mfr. Model # 0K-0400-901
  • These longer, stiffer bumpers replace the existing bumpers on the MicroPlate Genie, Digital MicroPlate Genie...More

Horizontal 50ml Tube Holder
  • GENIE
  • Horizontal 50ml Tube Holder Horizontal 50ml Tube Holder
  • Item # 13R313
  • Mfr. Model # SI-H506
  • Tube Holder holds six 50mL tubes horizontally. Holder snaps on to any Vortex-Genie 2 mixer and the...More

6-inch Platform
  • GENIE
  • 6-inch Platform 6-inch Platform
  • Item # 13R293
  • Mfr. Model # 146-6005-00
  • Required for use with Microtube Foam Insert (Part No. 504-0234-00) and Microplate Foam Insert (Part No....More

Vertical 50ml, 15ml, Microtube Holder
  • GENIE
  • Vertical 50ml, 15ml, Microtube Holder Vertical 50ml, 15ml, Microtube Holder
  • Item # 13R319
  • Mfr. Model # SI-V525
  • Tube Holder holds six 50mL, six 15mL and twelve microtubes vertically. Holder snaps on to any Vortex-Genie 2...More

ClipPlates,Metal,forTube15-17mm,PK6
  • GENIE
  • ClipPlates, Metal, forTube15-17mm, PK6 ClipPlates,Metal,forTube15-17mm,PK6
  • Item # 13R345
  • Mfr. Model # SI-1121
  • Pack of 6 metal clip plates to accommodate up to 6 tubes with a diameter of 15-17mm. A maximum of 8 clip...More

Blank Foam Inserts,PK2
  • GENIE
  • Blank Foam Inserts, PK2 Blank Foam Inserts,PK2
  • Item # 13R304
  • Mfr. Model # 503-0277-00
  • Two high-density Foam Inserts are customizable by the user for odd-shaped vessels. The insert fits into the...More

3D Orbital Shaker Attachfor Enviro-Genie
  • GENIE
  • 3D Orbital Shaker Attachfor Enviro-Genie 3D Orbital Shaker Attachfor Enviro-Genie
  • Item # 13R360
  • Mfr. Model # SI-1250
  • The 3-D Orbital Shaker Attachment for the Enviro-Genie and the Incubator-Genie provides gentle yet thorough...More

Vertical 50ml Tube Holder
  • GENIE
  • Vertical 50ml Tube Holder Vertical 50ml Tube Holder
  • Item # 13R316
  • Mfr. Model # SI-V506
  • Tube Holder holds six 50mL tubes vertically. Holder snaps on to any Vortex-Genie 2 mixer and the Vortex-Genie...More

12-Pack Multi-Tube Rack
  • GENIE
  • 12-Pack Multi-Tube Rack 12-Pack Multi-Tube Rack
  • Item # 13R364
  • Mfr. Model # SI-M010
  • Tube Rack to hold up to 12 tubes for the Multi Vortex-Genie. Accommodates tubes of any material type, up to...More

Replacement ElasticBands for SI-0513,PK2
Horizontal 15ml Tube Holder
  • GENIE
  • Horizontal 15ml Tube Holder Horizontal 15ml Tube Holder
  • Item # 13R314
  • Mfr. Model # SI-H512
  • Tube Holder holds twelve 15mL tubes horizontally. Holder snaps on to any Vortex-Genie 2 mixerand the...More

Standard Platform  Bands, Rotator Genie
Microtube Foam Insert,PK2
  • GENIE
  • Microtube Foam Insert, PK2 Microtube Foam Insert,PK2
  • Item # 13R294
  • Mfr. Model # 504-0234-00
  • Two high-density foam inserts to accommodate up to 60 microtubes. This insert fits into the 6-in (152mm)...More

Small Ampule Tube Attachment
  • GENIE
  • Small Ampule Tube Attachment Small Ampule Tube Attachment
  • Item # 13R290
  • Mfr. Model # SI-0570
  • Accepts up to four 15mm-17mm diameter tubes or ampules, For Use With SI-0236, SI-0246, SI-0256, SI-0266,...More

ClipPlates,Metal,forTube28-30mm,PK6
  • GENIE
  • ClipPlates, Metal, forTube28-30mm, PK6 ClipPlates,Metal,forTube28-30mm,PK6
  • Item # 13R346
  • Mfr. Model # SI-1122
  • Pack of 6 metal clip plates to accommodate up to 3 tubes with a diameter of 28-30mm. A maximum of 8 clip...More

1 Clip Plate for 3 each 28-30mm tubes
  • GENIE
  • 1 Clip Plate for 3 each 28-30mm tubes 1 Clip Plate for 3 each 28-30mm tubes
  • Item # 13R349
  • Mfr. Model # SI-1125
  • One metal clip plate to accommodate up to 3 tubes with a diameter of 28-30mm. A maximum of 8 clip plates, 4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More