Skip Content

Filter Results By

Applied Filters Clear All

Laboratory Heating Blankets, Tapes, and Cords

370 Results Found that Include 370 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Silicone Heating Tape,1 x 96 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1 x 96 In, 120V Silicone Heating Tape,1 x 96 In,120V
  • Item # 13P819
  • Mfr. Model # BS0101080LG
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,1/2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 24 In Silicone Heat Tape,1/2 x 24 In
  • Item # 13P848
  • Mfr. Model # HSTAT051002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 72 In Silicone Heat Tape,1 x 72 In
  • Item # 13P855
  • Mfr. Model # HSTAT101006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 120 In Silicone Heat Tape,1/2 x 120 In
  • Item # 13P852
  • Mfr. Model # HSTAT051010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,3 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 3 x 96 In Silicone Heat Tape,3 x 96 In
  • Item # 13P866
  • Mfr. Model # HSTAT301008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Dual Element Heating Tape,1 x 96 In,120V
  • BRISKHEAT
  • Dual Element Heating Tape, 1 x 96 In, 120V Dual Element Heating Tape,1 x 96 In,120V
  • Item # 13P788
  • Mfr. Model # BWH101080LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Silicone Heat Tape,1 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 120 In Silicone Heat Tape,1 x 120 In
  • Item # 13P857
  • Mfr. Model # HSTAT101010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 120 In Silicone Heat Tape,2 x 120 In
  • Item # 13P862
  • Mfr. Model # HSTAT201010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Tape,Controller,0-450 deg F,432W
BIH HEAVY INSULATED HEAT TAPES,1x144
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1x144 BIH HEAVY INSULATED HEAT TAPES,1x144
  • Item # 13P759
  • Mfr. Model # BIH101120L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

Silicone Heating Tape,2 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 2 x 240 In, 120V Silicone Heating Tape,2 x 240 In,120V
  • Item # 13P815
  • Mfr. Model # BS0201200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Dual Element Heating Tape,1/2 x 24 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 24 In Dual Element Heating Tape,1/2 x 24 In
  • Item # 13P780
  • Mfr. Model # BWH051020LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Heating Cord,120V,216W,18 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 216W, 18 ft. L Heating Cord,120V,216W,18 ft. L
  • Item # 36TW87
  • Mfr. Model # FFSL81-18
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 216,...More

Silicone Heating Tape,1 x 120 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1 x 120 In, 120V Silicone Heating Tape,1 x 120 In,120V
  • Item # 13P820
  • Mfr. Model # BS0101100LG
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Blanket,0.75A
Heating Tape,3.91A
Temperature Controller,10A
Heating Blanket,120V,180W,6 in. W
Heating Tape,0.65A
Heating Blanket,3.375A
Pipe Heater,Controller,40-60 deg F,313W
  • BRISKHEAT
  • Pipe Heater, Controller, 40-60 deg F, 313W Pipe Heater,Controller,40-60 deg F,313W
  • Item # 21EJ54
  • Mfr. Model # GBSTS101006-060
  • Pipe HeaterTemp. Range 40 Degrees to 60 Degrees F, Max. Temp. 60 Degrees F, Accuracy +/- 15 Degrees F,...More

Heating Tape,BIH Series,1 x 120 In,120V
  • BRISKHEAT
  • Heating Tape, BIH Series, 1 x 120 In, 120V Heating Tape,BIH Series,1 x 120 In,120V
  • Item # 13P779
  • Mfr. Model # BIH101100LG
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

Temperature Controller,10A
Heating Blanket,120V,270W,36 in. L
Heating Blanket,120V,12A,24 in. W
  • BRISKHEAT
  • Heating Blanket, 120V, 12A, 24 in. W Heating Blanket,120V,12A,24 in. W
  • Item # 36TX54
  • Mfr. Model # SRX242414401PT4A
  • Heating Blanket, Temp. Range -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120, Wattage...More

Heating Tape,0.65A
Temperature Controller,22A
Silicone Heating Tape,1/2 x 144 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 1/2 x 144 In, 120V Silicone Heating Tape,1/2 x 144 In,120V
  • Item # 13P794
  • Mfr. Model # BS0051120L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Dual Element Heating Tape,1/2 x120 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x120 In Dual Element Heating Tape,1/2 x120 In
  • Item # 13P784
  • Mfr. Model # BWH051100LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

Heating Cord,120V,72W,6 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 72W, 6 ft. L Heating Cord,120V,72W,6 ft. L
  • Item # 36TW85
  • Mfr. Model # FFSL81-6
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 72,...More

Silicone Heat Tape,1 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 96 In Silicone Heat Tape,1 x 96 In
  • Item # 13P856
  • Mfr. Model # HSTAT101008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 48 In Silicone Heat Tape,1 x 48 In
  • Item # 13P854
  • Mfr. Model # HSTAT101004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More