Skip Content

Filter Results By

Applied Filters Clear All

Laboratory Heating Blankets, Tapes, and Cords

428 Results Found that Include 428 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Silicone Heat Tape,1 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 120 In Silicone Heat Tape,1 x 120 In
  • Item # 13P857
  • Mfr. Model # HSTAT101010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Heating Cord,120V,72W,6 ft. L
  • BRISKHEAT
  • Heating Cord, 120V, 72W, 6 ft. L Heating Cord,120V,72W,6 ft. L
  • Item # 36TW85
  • Mfr. Model # FFSL81-6
  • Heating Cord, Temp. Range -40 Degrees to 150 Degrees F, Max. Temp. 150 Degrees F, Voltage 120, Wattage 72,...More

Silicone Heat Tape,2 x 120 In
  • BRISKHEAT
  • Silicone Heat Tape, 2 x 120 In Silicone Heat Tape,2 x 120 In
  • Item # 13P862
  • Mfr. Model # HSTAT201010
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 48 In Silicone Heat Tape,1 x 48 In
  • Item # 13P854
  • Mfr. Model # HSTAT101004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x48 BIH HEAVY INSULATED HEAT TAPES,1/2x48
  • Item # 13P749
  • Mfr. Model # BIH051040L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 210,...More

Silicone Heat Tape,1/2 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 24 In Silicone Heat Tape,1/2 x 24 In
  • Item # 13P848
  • Mfr. Model # HSTAT051002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 72 In Silicone Heat Tape,1 x 72 In
  • Item # 13P855
  • Mfr. Model # HSTAT101006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heating Blanket,12 In. x 12 In.
  • BRISKHEAT
  • Silicone Heating Blanket, 12 In. x 12 In. Silicone Heating Blanket,12 In. x 12 In.
  • Item # 13P827
  • Mfr. Model # SRL12121
  • Silicone Heating Blanket, SRL Series, Temp. Range (-) 60 - (+) 450 F, Max. Temp. 450 Degrees FVoltage 120,...More

Silicone Heat Tape,1/2 x 72 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 72 In Silicone Heat Tape,1/2 x 72 In
  • Item # 13P850
  • Mfr. Model # HSTAT051006
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 24 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 24 In Silicone Heat Tape,1 x 24 In
  • Item # 13P853
  • Mfr. Model # HSTAT101002
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1/2 x 48 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 48 In Silicone Heat Tape,1/2 x 48 In
  • Item # 13P849
  • Mfr. Model # HSTAT051004
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Silicone Heat Tape,1 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1 x 96 In Silicone Heat Tape,1 x 96 In
  • Item # 13P856
  • Mfr. Model # HSTAT101008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

HTC HEATING CORDS 36 120V,64 WATTS
  • BRISKHEAT
  • HTC HEATING CORDS 36 120V, 64 WATTS HTC HEATING CORDS 36 120V,64 WATTS
  • Item # 13P821
  • Mfr. Model # HTC451001
  • Heating Cord, HTC Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 64,...More

Heatin Cord,8.33A
Silicone Heat Tape,1/2 x 96 In
  • BRISKHEAT
  • Silicone Heat Tape, 1/2 x 96 In Silicone Heat Tape,1/2 x 96 In
  • Item # 13P851
  • Mfr. Model # HSTAT051008
  • Silicone Heat Tape, HSTAT Series, Temp. Range 50 to 425 Degrees F, Max. Temp. 425 Degrees F, Accuracy +/- 10...More

Dual Element Heating Tape,1/2 x 24 In
  • BRISKHEAT
  • Dual Element Heating Tape, 1/2 x 24 In Dual Element Heating Tape,1/2 x 24 In
  • Item # 13P780
  • Mfr. Model # BWH051020LD
  • Dual Element Heating Tape, BWH Series, Temp. Range Controller Dependent, Max. Temp. 1400 Degrees FVoltage...More

SILICONE HEAT TAPE 1/2x48 120V,104 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x48 120V, 104 WATT SILICONE HEAT TAPE 1/2x48 120V,104 WATT
  • Item # 13P790
  • Mfr. Model # BS0051040L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Tape,Controller,0-450 deg F,144W
Silicone Heating Tape,2 x 240 In,120V
  • BRISKHEAT
  • Silicone Heating Tape, 2 x 240 In, 120V Silicone Heating Tape,2 x 240 In,120V
  • Item # 13P815
  • Mfr. Model # BS0201200L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

BIH HEAVY INSULATED HEAT TAPES,1/2x72
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x72 BIH HEAVY INSULATED HEAT TAPES,1/2x72
  • Item # 13P750
  • Mfr. Model # BIH051060L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 310,...More

BIH HEAVY INSULATED HEAT TAPES,1/2x24
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 1/2x24 BIH HEAVY INSULATED HEAT TAPES,1/2x24
  • Item # 13P748
  • Mfr. Model # BIH051020L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage 105,...More

SILICONE HEAT TAPE 1/2x24 120V,52 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x24 120V, 52 WATT SILICONE HEAT TAPE 1/2x24 120V,52 WATT
  • Item # 13P789
  • Mfr. Model # BS0051020L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

SILICONE HEAT TAPE 1/2x96 120V,209 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x96 120V, 209 WATT SILICONE HEAT TAPE 1/2x96 120V,209 WATT
  • Item # 13P792
  • Mfr. Model # BS0051080L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Tape,3A
SILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • BRISKHEAT
  • SILICONE HEAT TAPE 1/2x72 120V, 156 WATT SILICONE HEAT TAPE 1/2x72 120V,156 WATT
  • Item # 13P791
  • Mfr. Model # BS0051060L
  • Silicone Heating Tape, BS0 Series, Temp. Range Controller Dependent, Max. Temp. 450 Degrees FVoltage 120,...More

Heating Tape,Controller,0-450 deg F,288W
BIH HEAVY INSULATED HEAT TAPES,3 1/4x96
  • BRISKHEAT
  • BIH HEAVY INSULATED HEAT TAPES, 3 1/4x96 BIH HEAVY INSULATED HEAT TAPES,3 1/4x96
  • Item # 13P773
  • Mfr. Model # BIH321080L
  • Heating Tape, BIH Series, Temp. Range Controller Dependent, Max. Temp. 900 Degrees FVoltage 120, Wattage...More

Heatin Cord,3.125A
Heating Tape,6.77A
Heating Blanket,120V,1620W,36 in. L
Heating Tape,5.2A
Heating Blanket,120V,270W,36 in. L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More