Skip Content

Filter Results By

Item
  • View MoreView Less
Capacity
  • View MoreView Less
Funnel Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Laboratory Funnels

231 Results Found that Include 231 Products

Results per page: 16 | 32 | 48
Secondary Liquid Waste Container/Base
  • CP CALIFORNIA PACIFIC LAB, INC.
  • Secondary Liquid Waste Container/BaseSecondary Liquid Waste Container/Base
  • Item # 3MLG6
  • Mfr. Model # SC-3004CPB
  • Secondary Liquid Waste Container and Detachable Base for EF-4-38-SYS and EF-3004C-SYS, Funnel Material...More

8 In Funnel,2000 mL,
  • CP CALIFORNIA PACIFIC LAB, INC.
  • 8 In Funnel, 2000 mL,8 In Funnel,2000 mL,
  • Item # 3KWK2
  • Mfr. Model # EF-8-FS70
  • 8 In Safety Funnel, Capacity 2000 mL, Funnel Material High-Density Polyethylene, Closure Material...More

Separatory Funnel,250mL
  • BEL-ART - SCIENCEWARE
  • Separatory Funnel, 250mLSeparatory Funnel,250mL
  • Item # 35V604
  • Mfr. Model # 148110000
  • Separatory Funnel, Capacity 250mL, Funnel Material PP, Stopcock Material Nonstick PFTE, Closure Material PP,...More

Funnel, Buchner, 1150mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 1150mL, PorcelainFunnel, Buchner, 1150mL, Porcelain
  • Item # 36A379
  • Mfr. Model # CG-1888-07
  • Funnel, Buchner, Capacity 1150mL, Funnel Material Porcelain, Funnel Max OD 175mm, Color White, Finish Glazed...More

8 In Funnel,2000 ML,2 In Course NPT
  • CP CALIFORNIA PACIFIC LAB, INC.
  • 8 In Funnel, 2000 ML, 2 In Course NPT8 In Funnel,2000 ML,2 In Course NPT
  • Item # 3MLA9
  • Mfr. Model # EF4717-1C
  • Safety Funnel, Capacity 2000mL, Funnel Material High-Density Polyethylene, Stopcock Material -, Housing...More

Buchner Funnel,110 mm
Separatory Funnel,1000 mL
  • GRAINGER APPROVED
  • Separatory Funnel, 1000 mLSeparatory Funnel,1000 mL
  • Item # 3KWT2
  • Mfr. Model # 3KWT2
  • Separatory Funnel With Conical Shape, Capacity 1000 mL, Funnel Material Glass, Stopcock Material...More

Separatory Funnel,2000 mL
  • GRAINGER APPROVED
  • Separatory Funnel, 2000 mLSeparatory Funnel,2000 mL
  • Item # 3KWT5
  • Mfr. Model # 3KWT5
  • Separatory Funnel With Conical Shape, Capacity 2000 mL, Funnel Material Glass, Stopcock Material...More

Funnel Powder 150mm,PK5
  • DYNALON
  • Funnel Powder 150mm, PK5Funnel Powder 150mm,PK5
  • Item # 3KWN8
  • Mfr. Model # 342555-0150
  • Powder Funnel, 150mm Capacity, Polyproylene Funnel Material, Overall Height 5.125 In, Funnel Top ID 5.9 In,...More

Utility Funnel Set,PP/HDPE
Funnel Set Powder,Assorted Funnels,PK6
  • DYNALON
  • Funnel Set Powder, Assorted Funnels, PK6Funnel Set Powder,Assorted Funnels,PK6
  • Item # 3KWP2
  • Mfr. Model # 342555-0SET
  • Set Powder Funnel, Polyproylene Funnel Material, Overall Height 2.75 In, 3.75 In, 5.125 In, Funnel Top ID...More

Funnel,0.56 gal,Polypropylene,White
  • BEL-ART - SCIENCEWARE
  • Funnel, 0.56 gal, Polypropylene, WhiteFunnel,0.56 gal,Polypropylene,White
  • Item # 8RFL0
  • Mfr. Model # 14712-0200
  • Large Funnel, Capacity 0.56 gal./2.1 L, Funnel Material Polypropylene, Overall Height 9.85 In./250mm, Funnel...More

Funnel, Stainless Steel, 70mL, 3.25 x 3
Funnel,Glass,100mm Rim,100mm Stem,PK12
Short Stem Funnel,125 mm,PK12
Funnel,Glass,50mm Rim,50mm Stem,PK12
Funnel,Glass,120mm Rim,120mm Stem,PK8
Funnel,Plastic,60mm Rim,50mm Stem,PK12
Buchner Funnel,90 mm
Funnel,Glass,60mm Rim,60mm Stem,PK12
Funnel,Glass,150mm Rim,150mm Stem,PK8
Short Stem Funnel,65 mm,PK12
Funnel,Glass,75mm Rim,75mm Stem,PK12
  • GRAINGER APPROVED
  • Funnel, Glass, 75mm Rim, 75mm Stem, PK12Funnel,Glass,75mm Rim,75mm Stem,PK12
  • Item # 5YHV9
  • Mfr. Model # 5YHV9
  • Funnel, Short Stem, Funnel Material 3.3 Borosilicate Glass, Funnel Max OD 75mm Rim, Stem OD 8mm, Stem Length...More

Short Stem Funnel,85 mm,PK12
Funnel,Glass,40mm Rim,50mm Stem,PK12
Buchner Funnel,70 mm
Utility Funnel,65 mm ID,PK100
Utility Funnel,52 mm ID,PK100
Funnel, Buchner, 350mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 350mL, PorcelainFunnel, Buchner, 350mL, Porcelain
  • Item # 36A376
  • Mfr. Model # CG-1888-04
  • Funnel, Buchner, Capacity 350mL, Funnel Material Porcelain, Funnel Max OD 105mm, Color White, Finish Glazed...More

Funnel, Buchner, 600mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 600mL, PorcelainFunnel, Buchner, 600mL, Porcelain
  • Item # 36A377
  • Mfr. Model # CG-1888-05
  • Funnel, Buchner, Capacity 600mL, Funnel Material Porcelain, Funnel Max OD 125mm, Color White, Finish Glazed...More

Funnel, Buchner, 800mL, Porcelain
  • CELLTREAT
  • Funnel, Buchner, 800mL, PorcelainFunnel, Buchner, 800mL, Porcelain
  • Item # 36A378
  • Mfr. Model # CG-1888-06
  • Funnel, Buchner, Capacity 800mL, Funnel Material Porcelain, Funnel Max OD 145mm, Color White, Finish Glazed...More

Funnel,Powder,Glass,Kendall,PK6
Results per page: 16 | 32 | 48

Pick up the laboratory funnels you need at Grainger. You’ll find a large supply of glass, plastic, porcelain funnel materials and a wide range of sizes and shapes. Buchner funnels in numerous capacities can quickly perform pressure-assisted filtrations. Use a polypropylene funnel with handle for a carboy drum. Get these laboratory funnels and more at Grainger!