Skip Content

Filter Results By

Applied Filters Clear All

Laboratory Desiccators

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Desiccator,Glass,Clear,I.D. 210mm
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Desiccator, Glass, Clear, I.D. 210mm Desiccator,Glass,Clear,I.D. 210mm
  • Item # 5YHT5
  • Mfr. Model # 5YHT5
  • Desiccator, Inside Dia. 210mm, Overall Height 320mm, Plate Height 110mm, Material of Construction Glass and...More

Desiccator,Glass,Amber,I.D. 150mm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Desiccator, Glass, Amber, I.D. 150mm Desiccator,Glass,Amber,I.D. 150mm
  • Item # 5YHT9
  • Mfr. Model # 5YHT9
  • Desiccator, Inside Dia. 150mm, Overall Height 220mm, Plate Height 90mm, Material of Construction Glass and...More

Stopcock,3 Way,4mm ID
  • BEL-ART - SCIENCEWARE
  • Stopcock, 3 Way, 4mm ID Stopcock,3 Way,4mm ID
  • Item # 46C958
  • Mfr. Model # 30895-0000
  • StopcockInside Dia. 4mm Bore Size, Accepts Tubing ID 4mmMaterial of Construction PTFE/PolypropyleneIncludes...More

REPL STOPCOCK F/ DSCCTR SCIENC
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More