Skip Content

Filter Results By

Applied Filters Clear All

Item
Color
Material
Min. Wire Size
Max. Wire Size
For Use With
Labels per Roll
Metal Detectable
Price
Shop By

Label Maker Cable and Wire Markers

95 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wire Marking Sleeves,Black/White
  • BRADY
  • Wire Marking Sleeves, Black/WhiteWire Marking Sleeves
  • Item # 29YJ75
  • Mfr. Model # M-375-075-342
  • Wire Marking Sleeves, Color Black/White, Legend Blank, Width 0.645 In., Height 0.750 In., Material B-342...More

Label Cartridge,Black/White,1-1/67 In. W
  • BRADY
  • Label Cartridge, Black/White, 1-1/67 In. WLabel Tape Cartridge
  • Item # 4EA60
  • Mfr. Model # XPS-375-CONT
  • Label Tape Cartridge, Color Black/White, Width 0.645 In., For Use With Mfr. No. XPERT-ABC and XPERT-KEY...More

  • BRADY
  • LabelLabel
  • Multiple product options available

    Multiple product options available

Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV35
  • Mfr. Model # THT-96-473-10
  • Wire Marker, Color White, Material Polyester, Standards ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D...More

Therm Transfer Label,Self Lam,0.75x0.5
  • BRADY
  • Therm Transfer Label, Self Lam, 0.75x0.5Thermal Transfer Printer Labels
  • Item # 22MZ67
  • Mfr. Model # THT-80-427-5
  • Thermal Transfer Printer Labels, Color White/Translucent, Width 0.500 In., Height 0.750 In., For Use With...More

Laminating Wire and Cable Markers
Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV05
  • Mfr. Model # THT-1-459-10
  • Wire Marker, Color White, Material Polyester, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA...More

Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV12
  • Mfr. Model # THT-36-422-10
  • Wire Marker, Color White, Material Polyester, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA...More

Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV06
  • Mfr. Model # THT-14-459-10
  • Wire Marker, Color White, Material Polyester, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA...More

Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV29
  • Mfr. Model # THT-14-473-10
  • Wire Marker, Color White, Material Polyester, Standards ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D...More

Wire Marker,Paper
Wire Marker,Polyester
Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV32
  • Mfr. Model # THT-17-423-1.5-SC
  • Wire Marker, Color White, Material Polyester, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA...More

Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV20
  • Mfr. Model # THT-12-423-10
  • Wire Marker, Color White, Material Polyester, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA...More

Wire Marker,Paper
Wire Marker Tape,Vinyl
  • BRADY
  • Wire Marker Tape, VinylWire Marker Tape,Vinyl
  • Item # 30DC44
  • Mfr. Model # DAT-34-292-1
  • Wire Marker Tape, Color White/Translucent, Legend Write On, Material Vinyl, Standards ASTM D 1000; ASTM D...More

Wire Marker,Polyimide
  • BRADY
  • Wire Marker, PolyimideWire Marker,Polyimide
  • Item # 30EC20
  • Mfr. Model # PTL-4-719
  • Wire Marker, Color White, Legend Write On, Material Polyimide, Standards UL Recognized, ESD-Approved for IEC...More

Laminating Wire and Cable Markers
Wire Marker,Polyimide
  • BRADY
  • Wire Marker, PolyimideWire Marker,Polyimide
  • Item # 30EC21
  • Mfr. Model # PTL-4-718
  • Wire Marker, Color White, Legend Write On, Material Polyimide, Standards ESD-Approved for IEC 61340-5-1 and...More

Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV34
  • Mfr. Model # THT-5-423-5-SC
  • Wire Marker, Color White, Material Polyester, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA...More

Wire Marker,Polyimide
  • BRADY
  • Wire Marker, PolyimideWire Marker,Polyimide
  • Item # 30EC22
  • Mfr. Model # PTL-3-719
  • Wire Marker, Color White, Legend Write On, Material Polyimide, Standards UL Recognized, ESD-Approved for IEC...More

Wire Marker,Polyimide
  • BRADY
  • Wire Marker, PolyimideWire Marker,Polyimide
  • Item # 30EC23
  • Mfr. Model # PTL-1-717
  • Wire Marker, Color White, Legend Write On, Material Polyimide, Standards EIA-541 Packaging Material Standards...More

Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV04
  • Mfr. Model # THT-47-423-10
  • Wire Marker, Color White, Material Polyester, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA...More

Wire Marker,Metalized Polyester
Wire Marker,Polyimide
  • BRADY
  • Wire Marker, PolyimideWire Marker,Polyimide
  • Item # 30DC40
  • Mfr. Model # M71-4-718
  • Wire Marker, Color White, Legend Write On, Material Polyimide, Standards ESD-Approved for IEC 61340-5-1 and...More

Wire Marker,Polyester
  • BRADY
  • Wire Marker, PolyesterWire Marker,Polyester
  • Item # 30DV11
  • Mfr. Model # THT-14-488-10
  • Wire Marker, Color White, Material Polyester, Standards ANSI/ESD S541-2008; ASTM D 1000; ASTM D 2979; ASTM G...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More