Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Capacity
Overall Length
  • View MoreView Less
Overall Width
Handle Length
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Lab Utensils

34 Results Found that Include 34 Products 

 |  Results per page: 16 | 32 | 48

Lab Spoon with Spatula, 155mm

LAB SAFETY SUPPLY

Grainger Item # 21RL37 | Mfr. Model # 21RL37

Catalog Page # NA

Lab Spoon with SpatulaOverall Length 155mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 300mm

LAB SAFETY SUPPLY

Grainger Item # 21RL61 | Mfr. Model # 21RL61

Catalog Page # NA

SpatulaOverall Length 300mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 100mm

LAB SAFETY SUPPLY

Grainger Item # 21RL57 | Mfr. Model # 21RL57

Catalog Page # NA

SpatulaOverall Length 100mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 250mm

LAB SAFETY SUPPLY

Grainger Item # 21RL60 | Mfr. Model # 21RL60

Catalog Page # NA

SpatulaOverall Length 250mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 150mm

LAB SAFETY SUPPLY

Grainger Item # 21RL58 | Mfr. Model # 21RL58

Catalog Page # NA

SpatulaOverall Length 150mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Pan Tip Spatula, Pan-Tip, 175mm

LAB SAFETY SUPPLY

Grainger Item # 21RL45 | Mfr. Model # 21RL45

Catalog Page # NA

Pan Tip Spatula, Pan-TipOverall Length 175mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 205mm

LAB SAFETY SUPPLY

Grainger Item # 21RL34 | Mfr. Model # 21RL34

Catalog Page # NA

SpatulaOverall Length 205mmHandle Length 100mm, Silver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 310mm

LAB SAFETY SUPPLY

Grainger Item # 21RL36 | Mfr. Model # 21RL36

Catalog Page # NA

SpatulaOverall Length 310mmHandle Length 105mm, Silver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, Micro, Tapered, 155mm, PK2

LAB SAFETY SUPPLY

Grainger Item # 21RL40 | Mfr. Model # 21RL40

Catalog Page # NA

Spatula, Micro, Tapered, Overall Length 155mm, Silver, Stainless Steel, Working Temp. 30 Degrees C, Taper...More

Spatula, 100mm

LAB SAFETY SUPPLY

Grainger Item # 21RL53 | Mfr. Model # 21RL53

Catalog Page # NA

SpatulaOverall Length 100mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, Micro-Double, 155mm

LAB SAFETY SUPPLY

Grainger Item # 21RL51 | Mfr. Model # 21RL51

Catalog Page # NA

Spatula, Micro DoubleOverall Length 155mmHandle Length 105mm, Silver, Stainless Steel, Working Temp. 30...More

Spatula, 200mm

LAB SAFETY SUPPLY

Grainger Item # 21RL59 | Mfr. Model # 21RL59

Catalog Page # NA

SpatulaOverall Length 200mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 170mm

LAB SAFETY SUPPLY

Grainger Item # 21RL47 | Mfr. Model # 21RL47

Catalog Page # NA

Spatula, MicroOverall Length 170mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 170mm

LAB SAFETY SUPPLY

Grainger Item # 21RL48 | Mfr. Model # 21RL48

Catalog Page # NA

Spatula, MicroOverall Length 170mmHandle Length 32mm, Silver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 150mm

LAB SAFETY SUPPLY

Grainger Item # 21RL54 | Mfr. Model # 21RL54

Catalog Page # NA

SpatulaOverall Length 150mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spreader, 144mm L, Orange, PK 500

LAB SAFETY SUPPLY

Grainger Item # 21RL08 | Mfr. Model # 21RL08

Catalog Page # NA

Spreader,Overall Length 144mm, Overall Width 33.2mm, Handle Length 144mm, Orange, PolystyreneHandle Dia....More

Spatula, Ointment, 250mm

LAB SAFETY SUPPLY

Grainger Item # 21RL49 | Mfr. Model # 21RL49

Catalog Page # NA

Spatula, OintmentOverall Length 250mmHandle Length 32mm, Silver, Stainless Steel, Working Temp. 30 Degrees C

Cell Lifter, 180mm L, White, PK 100

LAB SAFETY SUPPLY

Grainger Item # 21RL19 | Mfr. Model # 21RL19

Catalog Page # NA

Cell Lifter,Overall Length 180mm, Overall Width 20mm, Handle Length 180mm, White, Polyethylene,Package...More

Cell Scraper, 250mm L, Blue/White, PK 100

LAB SAFETY SUPPLY

Grainger Item # 21RL11 | Mfr. Model # 21RL11

Catalog Page # NA

Cell Scraper,Overall Length 250mm, Overall Width 18mm, Handle Length 250mm, Blue/White, Polyethylene,Package...More

Laboratory Spoon, 250mm

LAB SAFETY SUPPLY

Grainger Item # 21RL39 | Mfr. Model # 21RL39

Catalog Page # NA

Laboratory SpoonOverall Length 250mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, Micro-Double, 210mm

LAB SAFETY SUPPLY

Grainger Item # 21RL52 | Mfr. Model # 21RL52

Catalog Page # NA

Spatula, Micro DoubleOverall Length 210mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 200mm

LAB SAFETY SUPPLY

Grainger Item # 21RL55 | Mfr. Model # 21RL55

Catalog Page # NA

SpatulaOverall Length 200mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spreader, 144mm L, Orange, PK 500

LAB SAFETY SUPPLY

Grainger Item # 21RL09 | Mfr. Model # 21RL09

Catalog Page # NA

Spreader,Overall Length 144mm, Overall Width 33.2mm, Handle Length 144mm, Orange, Polystyrene,Handle Dia....More

Spatula, Ointment, 250mm

LAB SAFETY SUPPLY

Grainger Item # 21RL50 | Mfr. Model # 21RL50

Catalog Page # NA

Spatula, OintmentOverall Length 250mmHandle Length 105mm, Silver, Stainless Steel, Working Temp. 30 Degrees C

Inoculating Loop, 200mm L, Orange, PK 1000

LAB SAFETY SUPPLY

Grainger Item # 21RL12 | Mfr. Model # 21RL12

Catalog Page # NA

Inoculating Loop,Capacity 10ul, Overall Length 200mm,Handle Length 130mm, Orange, Polystyrene,Size...More

Spatula, Micro, No-Stick Surface, 305mm, PK2

LAB SAFETY SUPPLY

Grainger Item # 21RL43 | Mfr. Model # 21RL43

Catalog Page # NA

Spatula, Micro, No-Stick Surface, Overall Length 305mm, Silver, Stainless Steel, Working Temp. 30 Degrees C,...More

Inoculating Needle, 198.5mm, Yellow, PK1000

LAB SAFETY SUPPLY

Grainger Item # 21RL14 | Mfr. Model # 21RL14

Catalog Page # NA

Inoculating NeedleOverall Length 198.5mmHandle Length 131.7mm, Yellow, Polystyrene,Package Quantity 1000

Spatula, 250mm

LAB SAFETY SUPPLY

Grainger Item # 21RL56 | Mfr. Model # 21RL56

Catalog Page # NA

SpatulaOverall Length 250mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Cell Scraper, 180mm L, Blue/White, PK 100

LAB SAFETY SUPPLY

Grainger Item # 21RL10 | Mfr. Model # 21RL10

Catalog Page # NA

Cell Scraper,Overall Length 180mm, Overall Width 18mm, Handle Length 180mm, Blue/White, Polyethylene,Package...More

Spoon Sampler, 210mm

LAB SAFETY SUPPLY

Grainger Item # 21RL38 | Mfr. Model # 21RL38

Catalog Page # NA

Spoon SamplerOverall Length 210mmSilver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, 260mm

LAB SAFETY SUPPLY

Grainger Item # 21RL35 | Mfr. Model # 21RL35

Catalog Page # NA

SpatulaOverall Length 260mmHandle Length 105mm, Silver, Stainless Steel, Working Temp. 30 Degrees C

Spatula, Micro, Tapered, 260mm, PK2

LAB SAFETY SUPPLY

Grainger Item # 21RL42 | Mfr. Model # 21RL42

Catalog Page # NA

Spatula, Micro, Tapered, Overall Length 260mm, Silver, Stainless Steel, Working Temp. 30 Degrees C, Taper...More

 |  Results per page: 16 | 32 | 48
loader image