Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lab Utensils

5 Results Found that Include 5 Products 

 |  Results per page: 16 | 32 | 48

    Tongs, Nickel-Plated, 18 In. Long

    GRAINGER APPROVED VENDOR

    Grainger Item # 3TCG8 | Mfr. Model # H-23392

    Catalog Page # NA

    Tongs, 18 In Long, Material 302 Stainless Steel, Finish Plain

    Spatula, 8 In, SS Blade, Wood Handle

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LDY2 | Mfr. Model # 3LDY2

    Catalog Page # 817 (PDF)

    Spatula, Stainless Steel Blade, Wood Handle, Handle Length 4.25 In, Handle Dia 0.75 In, Overall Length 12 In

    Kool Touch Tong 12 In L 304SS

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LEG8 | Mfr. Model # 47322

    Catalog Page # NA

    Kool Touch Tong 12 In L 304 Stainless Steel

    Brush, Static Away, 2 x 5 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4YMT8 | Mfr. Model # 4YMT8

    Catalog Page # NA

    Anti Static Brush, Brush Length 2 In., Overall Length 7 In., Bristle Material Natural Hair and Synthetic...More

    Precleaned Replacement Bottle, 32 oz

    GRAINGER APPROVED VENDOR

    Grainger Item # 9GA72 | Mfr. Model # 9090-GC

    Catalog Page # NA

    Precleaned Replacement Bottle, Capacity 32 oz., Material Glass

     |  Results per page: 16 | 32 | 48
      loader image