Skip Content

Filter Results By

Applied Filters Clear All

Lab Utensils

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lab Beaker Brush, Black, 16In., Nylon
Scoop,White,500mL
  • DYNALON
  • Scoop, White, 500mL Scoop,White,500mL
  • Item # 3ZEE2
  • Mfr. Model # 607175
  • Scoop, Corrosion Resistant, Capacity 500mL, Overall Length 13-3/4 In., Overall Width 6-1/4 In., Overall...More

Ladle,250mL
  • BEL-ART - SCIENCEWARE
  • Ladle, 250mL Ladle,250mL
  • Item # 46C966
  • Mfr. Model # 36776-0000
  • LadleCapacity 250mLHandle Length 9 In., Natural, High Density PolyethyleneBowl Size 250mL

Beaker Brush, Black, 6In., Horse Hair
SPINBAR,PYREX,STIRRING BAR,RND,1-1/2X3/8
Stirring Bar,Tria,1/2x1-3/4 In,PK2
Crucible Tongs,20 In,Nickel Plated Steel
Ladle,6 oz.,3-5/8 in.,Stainless Steel
Beaker Brush, White, 6In., Nylon
Beaker Dipper,HDPE,Natural White
SCRAPER POLYSTYRENE BEL-ART
SPINBAR MAG SINK STRAINER B
Utility Brush,7/16 In. Trim,Horsehair
Beaker Dipper,HDPE,Natural White
Scoop,Poly,60 Ml,Bel Art,PK12
Spatula,Heavy Duty,18 In
Stirring Bar,2 1/2 x 3/4mm
Ellipso-Spoon,Sampler,Stainless Steel
Spatula,Tapered,8in.Lx1in.W
SPINFIN,DOUBLE STIRRING BAR,PTFE,1
SPINPAK,STIRRING BAR,PTFE,1/2X5/16,PK6
SPINBAR,STIRRING BAR,PTFE,OCTGN, 3X1/2
SPINBAR,STIRRING BAR,PTFE,POLYGN,3X1/2
STIRRING BAR,PTFE,POLYGON, 2-1/2X1/2
SPINBAR MAG SINK STRAINER GRN
Spatula,6 In L,3 In L Handle,PK12
SPINBAR,STIR BAR,PTFE,EGG-SHAPED,2X3/4
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More