Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lab Utensils

24 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Brush,Anti Static,3 Inx 6 In.
    • CONTROL COMPANY
    • Brush, Anti Static, 3 Inx 6 In.Anti Static Brush
    • Item # 9JZX8
    • Mfr. Model # 3323
    • Anti Static Brush, Brush Length 3 In., Overall Length 9 In., Bristle Material Natural Hair and Synthetic...More

    Scoop, Poly, 200 ml, Bel-Art,PK12
    Spatula,5-1/2 in,PK300
    Reagent Digger,9 In Lx24 mm
    Scraper, Triangular, Poly
    Scoop,Poly,75 ML,PK12
    Spatula,6 In L,3 In L Handle,PK12
    Sampler Spoon,3 Teaspoon,PK12
    Utility Brush,7/16 In. Trim,Horsehair
    Scoop,Polypropylene,100mL,PK12
    Stirring Bar,18mm
    Spatula,Heavy Duty,12 In
    Spatula,Disposable,PK300
    SPT PP DYNALON 115 MM L,PK12
    Ladle,50mL
    • Ladle, 50mLLadle,50mL
    • Item # 46C965
    • Mfr. Model # 36774-0000
    • LadleCapacity 50mLHandle Length 9 In., Natural, High Density PolyethyleneBowl Size 50mL

    SPINBAR,PYREX,STIRRING BAR,RND,1-1/2X3/8
    SPINBAR,STIRRING BAR,PTFE,OCTGN, 3X1/2
    Beaker Brush, White, 6In., Nylon
    SPINBAR,CELL STIRRING BAR,PTFE
    STIR BAR EGG 3/4X2.5 PTFE
    SPINBAR,PYREX,STIRRING BAR,ROUND,1X3/8
    SPINFIN,DOUBLE STIRRING BAR,PTFE,3/4
    STIRRING BAR,PTFE,POLYGON, 2-1/2X1/2
    STIRRING BAR,PTFE,OCTAGON, 1-1/2X1/2
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More