Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lab Utensils

271 Results Found that Include 271 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Scoop, Poly, 1100cc, Bel-Art,6PK
Scoop Sterile Poly 60Ml,Pk100
Scoop, Poly, 200 ml, Bel-Art,PK12
Sampler Scoop,4 oz,Wht,Polystyrene,PK100
Sterile Scoop, Red,PK100
Sampler Spoon,Sterile,4.93mL/1 tsp,PK200
Sampler Spoon,Sterile,14.79mL/3tsp,PK200
  • BEL-ART - SCIENCEWARE
  • Sampler Spoon, Sterile, 14.79mL/3tsp, PK200Sampler Spoon,Sterile,14.79mL/3tsp,PK200
  • Item # 4YMT1
  • Mfr. Model # 36946-0000
  • Sampler Scoop, Sterile, Capacity 15mL, Overall Length 7 In., Overall Width 1-1/2 In., Overall Height 0.53...More

Spatula,Sterile,Polystyrene,PK100
Sterile Sampling Scoop,250mL/8oz.
  • BEL-ART - SCIENCEWARE
  • Sterile Sampling Scoop, 250mL/8oz.Sterile Sampling Scoop,250mL/8oz.
  • Item # 8UT64
  • Mfr. Model # 36906-2008
  • Sterile Sampling Scoop, Sterile Sampling Scoop, Capacity 250mL /8 oz., Overall Length 19.1cm/7-1/2 In.,...More

Scoop,125mL,PK100
  • BEL-ART - SCIENCEWARE
  • Scoop, 125mL, PK100Scoop,125mL,PK100
  • Item # 46C973
  • Mfr. Model # 36924-0000
  • ScoopCapacity 125mL, Overall Length 22.1cmWhite with Clear Lid, PolystyreneBowl Size 2.5 x 8.9 x 4.4cmPackage...More

Lab Spoon w/Spatula,304SS,1.7ml Capacity
  • BEL-ART - SCIENCEWARE
  • Lab Spoon w/Spatula, 304SS, 1.7ml CapacityLab Spoon w/Spatula,304SS,1.7ml Capacity
  • Item # 4YMR8
  • Mfr. Model # 36807-0021
  • Laboratory Spoon, General Purpose, Capacity 1.6g/10ml, Overall Length 8-3/5 In., Overall Width 37/64 In.,...More

Scoop And Bag, 4 1/2 x 9 In, 50 PK
Magnetic Stir Bar,Octagonal,PK6
  • BEL-ART - SCIENCEWARE
  • Magnetic Stir Bar, Octagonal, PK6Magnetic Stir Bar,Octagonal,PK6
  • Item # 9NZJ0
  • Mfr. Model # 371600000
  • Magnetic Stiring Bar Assortment, PTFE Coated Material, Size 1 In. x 5/16 In., 1-1/2 In. x 5/16 In., 2 In. x...More

Magnetic Stirring Bars,PK6
Spoon Sampler,SS,15mm x 35mm
  • BEL-ART - SCIENCEWARE
  • Spoon Sampler, SS, 15mm x 35mmSpoon Sampler,SS,15mm x 35mm
  • Item # 8AU10
  • Mfr. Model # 36806-0015
  • Laboratory Spoon, General Purpose, Capacity 1.6g/10ml, Overall Length 5-9/10 In., Overall Width 37/64 In.,...More

Scoop, Polystyrene, 250 ml, 100 PK
Sampler Spoon, Non-Sterile, 1 Tsp, PK12
Reagent Digger,9 In Lx24 mm
Scoop,Poly,60 Ml,Bel Art,PK12
Scraper, Triangular, Poly
SCOOP ALUMINUM FEP-COATED TFE 1 LITER
SPOON STRL SAMPLER PS 2.46 ML,PK200
  • BEL-ART - SCIENCEWARE
  • SPOON STRL SAMPLER PS 2.46 ML, PK200SPOON STRL SAMPLER PS 2.46 ML,PK200
  • Item # 9DLM3
  • Mfr. Model # 36942-0000
  • Spoon, Sterile, Capacity 2.46mL, Overall Length 7 In., Overall Width 1 In.Handle Length 5-4/5 In.,...More

SCOOP STRL PS 125 ML R BEL-ART,PK100
Sampler Spoon,3 Teaspoon,PK12
Scoop,Polypropylene,100mL,PK12
SPINBAR,STIR BAR,PTFE,OCTAGON, 1X5/16
SPINBAR,STIRRING BAR,PTFE,POLYGN,1X3/8
Ladle,250mL
  • BEL-ART - SCIENCEWARE
  • Ladle, 250mLLadle,250mL
  • Item # 46C966
  • Mfr. Model # 36776-0000
  • LadleCapacity 250mLHandle Length 9 In., Natural, High Density PolyethyleneBowl Size 250mL

Spoon Sampler 1/4 Tsp,Pk12
  • BEL-ART - SCIENCEWARE
  • Spoon Sampler 1/4 Tsp, Pk12Spoon Sampler 1/4 Tsp,Pk12
  • Item # 9CFC6
  • Mfr. Model # 36723-0000
  • Sampler Spoon, Chemical and Corrosion Resistant, Capacity 1/4 tsp., Overall Length 7 In., Overall Width 25/32...More

Lab Spoon,12 In L,Stainless Steel
STRL SMPLNG SPOON 8ML,PK100
  • BEL-ART - SCIENCEWARE
  • STRL SMPLNG SPOON 8ML, PK100STRL SMPLNG SPOON 8ML,PK100
  • Item # 8X804
  • Mfr. Model # 36740-0004
  • Spoon, Corrosion Resistant, Capacity 8mL, Overall Length 4-9/10 In., Overall Width 1-1/5 In.Handle Length...More

SPINBAR MAG SINK STRAINER B
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More