Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Lab Utensils

57 Results Found that Include 57 Products 

Results per page: 16 | 32 | 48
Spatula,4 In,SS Blade,Wood Handle
Starter Brush Set,6 Pc
Tongs,Stainless Steel,9 In. Long
Spatula,6 In,SS Blade,Wood Handle
  • GRAINGER APPROVED VENDOR
  • Spatula, 6 In, SS Blade, Wood Handle
  • Item # 3LDY1
  • Mfr. Model # 3LDY1
  • Spatula, General Purpose, Capacity 6 In. Blade, Overall Length 10-1/2 In., Overall Width 1 In., Handle Length...More

Scoop 5 In 2.5 In 9.5 In 304 SS
Crucible Tongs,Serrated 9 In
  • GRAINGER APPROVED VENDOR
  • Crucible Tongs, Serrated 9 In
  • Item # 3LJY9
  • Mfr. Model # CTOS09
  • Crucible Tongs, Material of Construction Oxidized Steel, Overall Length 9 In., Includes Riveted joints and...More

Spatula,8 In,SS Blade,Wood Handle
Stirring Rods,Glass,10 In,PK 12
Glass Rod,8 In,PK 12
  • GRAINGER APPROVED VENDOR
  • Glass Rod, 8 In, PK 12
  • Item # 8UUH5
  • Mfr. Model # GSR008
  • Stirring Rod, Glass Material, Size 1/5 x 8 In., Package Quantity 12

Tongs,Nickel-Plated,18 In. Long
Glass Stirring Rod,6 In,PK 12
Glass Stirring Rod,10 In,PK 12
Telescopic Dipper,Polypropylene,7-24 Ft
Dipper,Stainless Steel,600mL,3 Ft L
Telescopic Dipper,Polypropylene,4-8 Ft
Stainless Steel Dipper,600mL,6 Ft
Swivel Adapter for Telescopic Dipper
Stainless Steel Dipper,600mL,8 Ft
Ladles for Telescopic Dipper,600mL,PK10
Dipper,Stainless Steel,600mL,18 In L
Replacement Jar,Glass,32 oz,PK12
Swivel Dipper Ladle,600mL,PK5
Kool Touch Tong 12 In L 304SS
Tongs,Beaker,13.5 In.Long
  • GRAINGER APPROVED VENDOR
  • Tongs, Beaker, 13.5 In.Long
  • Item # 3TCH1
  • Mfr. Model # H-23440
  • Beaker Tongs, Material of Construction 302 Stainless Steel, Overall Length 13-1/2 In.Coating Fiberglass...More

Tongs,Nickel-Plated,9 In. Long
Kool Touch Tong 6 In L 304SS
Telescopic Dipper,Aluminum,5-12 Ft
Swivel Dipper,SS,600mL,8 Ft L
Swivel Dipper Ladle,Polypropylene,PK10
Swivel Dipper,SS,600mL,18 In L
Brush, Static Away, 2 x 5 In
  • GRAINGER APPROVED VENDOR
  • Brush, Static Away, 2 x 5 In
  • Item # 4YMT8
  • Mfr. Model # 4YMT8
  • Anti Static Brush, Brush Length 2 In., Overall Length 7 In., Bristle Material Natural Hair and Synthetic...More

Scoop 7-7/8 In 5.25 In 11-7/8 In 304 SS
Results per page: 16 | 32 | 48